Browse Shelving

(10,095 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Construction

Number of Shelves

Shelf Capacity Lbs

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Rousseau Industrial Steel Shelving With Drawers

    Rousseau Industrial Steel Shelving With Drawers
    See all 27 items in product family
    Rousseau Steel Shelving Units Feature Modular Drawers For Secure, Organized Storage Of All Your Small Parts.

    Durable steel shelving includes welded, enclosed T-shape uprights that allow shelf and drawer height adjustments. Height adjustable 20 gauge steel shelves include shelf clips for tool free installation and adjustments. These box-type shelves are roll formed with front and rear edges for strength. Drawers include partitions for organized storage. Offers 400 lb. drawer capacity. Drawers feature full extension opening with full width drawer pulls. Steel shelving units include anchor kit for stability. Easy assembly.

    **Additional sizes & colors are available upon request.

    Click for more
  • Tennsco Modular Drawers, Stacks & Dividers

    Tennsco Modular Drawers, Stacks & Dividers
    See all 13 items in product family
    Tennsco Modular Drawers, Stacks & Dividers Are Used For Altering Height Or Tiers To Existing Shelving.

    Modular Drawers, Stacks & Dividers are made of steel for long lasting durability. Thin profiles reduce tier heights providing the ability to stack more tiers within reaching height. Costsless per filing inch than conventional filing cabinets. Exceptional strength carried heavy filing loads safely and securely. Available in a variety of dimensions and styles.

    **Additional sizes & colors are available upon request.

    Click for more
  • Equipto Modular Shelving Units With Drawers

    Equipto Modular Shelving Units With Drawers
    See all 10 items in product family
    Equipto Vg Closed Shelf odular Shelving

    V-Grip Shelving with Drawers - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; combine the best of drawer and shelving storage in one unit , bulk storage space for larger items is available on shelving and below drawers for small parts stored ergonomically in the "gold zone" between shoulders and knees ) for easy access. 100% drawer extension provides full drawer access, 200 lb (36" width) and 400 lb (36" and 48" width) capacities available. Exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white to enhance visibility.

    **Additional sizes & colors are available upon request.

    Click for more
  • Equipto 36" Wide Drawers For Bolted Shelving 400lb Capacity

    Equipto 36
    See all 30 items in product family
    Equipto 36" Wide Drawers For Bolted Shelving 400lb Capacity Are Used For Keeping Heavy Tools and Equipment Neat, Safe & Organized.

    Equipto 36" Wide Drawers For Bolted Shelving 400lb Capacity are made of rugged 18 Gauge steel with an exclusive v-grip compression design and enamel paint finish for long lasting durability. System allows for creating used work center based on need. Side and back panels are reflective white. Available depth is 18" and 24" Available height is 3.5", 4.5", 6", 7.5", 9", 10.5", 12" and 13.5" Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow Dimensions vary.

    **Additional sizes & colors are available upon request.

    Click for more
  • Lista DW (56-1/2"W x 28-1/2"D) Modular Shelving - Drawers & Shelves

    Lista DW (56-1/2
    See all 14 items in product family
    56.5-Inch Lista DW Modular Shelves And Drawers Enable Easy Organization For Office Supplies And Other Work-Related Items.

    Lista DW Modular Shelves And Drawers featureheavy-duty steel construction for long-lasting durability. They featurepowder coat finish for corrosion resistance and improved longevity.Adjustable shelves can be moved up or down for improved versatility. All shelves use modular construction for custom-built storage solutions. Drawers fit 56.5 x 28.5-inch frames. All drawers and roll-out trays featurefull-length handles, galvanized steel insert panels and side retaining walls for maximum dependability. Maximum storage per drawer is 440 lbs. All drawers feature100 percent full extension for easy access and complete utilization of storage space. Available colors areWhite, Guardian Green, Dark Gray, Classic Blue, Beige, Black, Sand, Bright Blue, Red and Light Gray. Dimensions and sizes vary per model.

    **Additional sizes & colors are available upon request.

    Click for more
  • Lista - Modular Shelving - Dividers, Partitions & Boxes for Drawers

    Lista - Modular Shelving - Dividers, Partitions & Boxes for Drawers
    See all 87 items in product family
    Lista Modular Shelving Dividers, Partitions And Boxes For Drawers Create Compartments For Easy Organization.

    Lista SC Modular Shelving Dividers, Partitions And Boxes provide convenient and structured setups for drawers.

    **Additional sizes & colors are available upon request.

    Click for more
  • Lyon® Modular Drawer Accessories

    Lyon® Modular Drawer Accessories
    See all 38 items in product family
    Lyon® Modular Drawer Accessories Are Used For Creating Storage Drawers In A Number Of Configurations.

    Modular drawer accessories provide necessary components for creating a variety of configurations. Modular Drawers open on smooth rolling ball bearing suspension for easy and smooth operation. Each drawer features full-length roll-formed steel handles with 1-1/4" label holders for easy identification. Bin Fronts create bin storage from regular flat shelves. Bin Shelves provide convenience for storage and organization of mechanical parts, tools and more. Bin shelves are available in widths of 36" and 48" and are sold in packs of 2 or 3. Galvanized Shelves provide lasting use and durability used for harsh environments. Sold in packs of 10. Dividers are available in a variety of sizes to further divide storage spaces. Available colors are Gray, Putty and Blue. Lifetime Limited Warranty.

    Click Here to see our full selection of Lyon® Shelving Units.

    **Additional sizes & colors are available upon request.

    Click for more