Browse Shelving

(10,002 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Number of Shelves

Shelf Capacity Lbs

Color Finish

  • Less...
  • More...

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Plano - Plastic Shelving - Interlocking

    Plano - Plastic Shelving - Interlocking
    See all 3 items in product family
    Plano Plastic Shelving Units Feature Modular Assembly That Snaps Together Without Tools.

    Plastic ventilated shelving is used for indoor and outdoor environments. Shelves are made with a structural polymer resin that resists chips, dents, and corrosion while withstanding pressure washing and outdoor use. Shelves can also "Interlock" for connecting multiple units for added storage. All units come complete with wall-mounting brackets for further stability and support.
    Click for more
  • DuraShelf® Structural Plastic Shelving

    DuraShelf® Structural Plastic Shelving
    See all 51 items in product family
    DuraShelf® Structural Plastic Shelving Withstands Extreme Temperatures In Wet Or Corrosive Environments.

    High density, black structural polyethylene plastic is used for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Units have 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Choose from Solid or Vented shelf styles. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Quick and easy assembly, no tools required.

    Click for more
  • Nexel - Solid Plastic Shelving - Poly-Z-Brite

    Nexel - Solid Plastic Shelving - Poly-Z-Brite
    See all 6 items in product family
    The Poly-Z-Brite™ finish is added to the Posts on this solid plastic shelving. This shelving is used for freezers and other wet, cold environments. Sturdy steel frame supports up to 300 lbs. per shelf and the steel frames Poly-Z-Brite™ finish includes a 15 Year Limited Warranty against rust and corrosion. It also handles extreme moisture and temperature fluctuation. The ultra durable Poly-Z-Brite powder-epoxy over zinc-chromate electroplating finish on this plastic shelving unit resembles chrome. This Plastic Shelving is easy to clean and includes a raised edge to prevent spills. Each shelf adjusts at 1” increments on numbered posts for accurate alignment. Includes 4 upright posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
    Click for more
  • DuraShelf® Adjustable Structural Plastic Shelving

    DuraShelf® Adjustable Structural Plastic Shelving
    See all 22 items in product family
    DuraShelf® Adjustable Structural Plastic Shelving Allows Each Shelf To Be Placed At A Desired Height.

    Structural plastic shelving withstands extreme temperatures in wet or corrosive environments. Made using black high density polyethylene that is used for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Shelves are height adjustable at 4" increments. Virtually maintenance free. Steam cleanable. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf. Quick and easy assembly, no tools required.

    Click for more
  • Camshelving® Vented Plastic Shelving 64" High

    Camshelving® Vented Plastic Shelving 64
    See all 44 items in product family
    Vented Plastic Shelving Utilizes Ion-Technology That Inhibits Growth Of Mold, Fungus & Bacteria.

    Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing is made using a steel core with a smooth polypropylene exterior that's built to last. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.

    Click for more
  • DuraShelf® Structural Plastic Shelving Components & Accessories

    DuraShelf® Structural Plastic Shelving Components & Accessories
    See all 32 items in product family
    Simply Add A Containment Tray To An Existing Shelving Unit Or Create Your Own Containment Shelving With This Collection.

    High density, black structural polyethylene plastic is used for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Containment trays keep materials separated. Confines spills to prevent damage to items stored on lower shelves or in adjacent compartments of the same shelf. Available with OSHA-approved color coding. Shelves are a strong 2-5/8" thick. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Quick and easy assembly, no tools required. Solid Shelves provide higher capacity and prevent cross-contamination from shelf to shelf. Posts are 2-3/8" diameter and interlock with shelves to form a rigid assembly.

    Click for more
  • Nexelite Vented Plastic Shelving - Nexelon

    Nexelite Vented Plastic Shelving - Nexelon
    See all 84 items in product family
    Plastic shelving is supported on all sides by a steel frame and has a 400 lb. shelf capacity. Steel framing and posts feature an exclusive Nexelon™ finish that allows shelving unit to withstand wet, hot or cold extremes, impacts and chemicals. Includes a lifetime guarantee against corrosion. Nexelon™ finish consists of Nexgard, an anti microbial treatment to fight the growth of bacteria and molds. Removable, dish washable plastic storage shelving mats resist chipping and corrosion and include vents to increase air circulation and light penetration. Easily adjust at 1" increments on numbered posts for precise shelf alignment. Plastic Shelving includes 4 posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
    Click for more
  • Camshelving® Heavy Duty Plastic Wall Shelves

    Camshelving® Heavy Duty Plastic Wall Shelves
    See all 6 items in product family
    Plastic Wall Shelving Is Great For Kitchens And Cleaning Areas.

    Plastic shelves utilize ion-technology that inhibits growth of mold, fungus & bacteria. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Virtually indestructible I-beam supports have a unique snap fit rail design that ensures easy wall mounting. Shelves hold up to 150 lbs. Shelves include 2" backsplash and marine front edge to control spills and cross contamination. Withstands temperatures up to 190°F. Will not corrode. Shelves are available in Solid or Vented styles. Shelf Extenders convert empty wall space into a functional peg hook storage area. Can be used with or without Wall Shelves to provide hanging storage using peg hooks (not included). Made with high impact plastic. Extenders measure 2"D x 15-1/2"H. NSF listed. Lifetime Limited Warranty.

    Click for more