Browse Shelving

(10,032 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Number of Shelves

Shelf Capacity Lbs

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Accessory Type

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Global - Adjustable Heavy Duty Metal Shelving (3,000 lb shelf cap)

    Global - Adjustable Heavy Duty Metal Shelving (3,000 lb shelf cap)
    See all 49 items in product family
    Extra Heavy Duty Metal Shelving Features 3,000 Lb. Shelf Capacity For Up To 15,000 Lb. Total Unit Shelving!

    These 14 gauge heavy gauge steel shelves hold materials such as jigs, fixtures, dies, and more. Rigid 2" x 2" angle posts. Shelves are reinforced with flanged channel construction and are adjustable on 1" increments. 3000 lb. shelf capacity. Gray enamel finish. 39"H models include 3 shelves. 5', 6' and 8'H models are available with 4 or 5 shelves. Easy assembly.

    Click for more
  • Modern Equipment - Roll Out HD Shelving (2,000 lb shelf cap)

    Modern Equipment - Roll Out HD Shelving (2,000 lb shelf cap)
    See all 9 items in product family
    Features Full Extension Shelves That Are Great for Tool & Die Storage

    These steel shelving units feature heavy duty 10 gauge steel shelves that can be fully extended one at a time. Shelves feature a 2000 lb. shelf capacity and lock into extended position for maximum safety, and easy loading and unloading. Provides industrial shelving that’s great for storing dies, fixtures, engine parts and more. Fixed top shelf has a 500 lb. capacity. These heavy duty shelving units have a 3” structural steel channel frame that allows 2” shelf height adjustments. Gray enamel finish. Easy assembly. Purchase Add-On Units to expand units to meet your storage requirements.

    Click for more
  • Muscle Rack Industrial Steel Shelving

    Muscle Rack Industrial Steel Shelving
    See all 17 items in product family
    Muscle Rack Industrial Steel Shelving Provides Easy Access And Storage Organization For Applications Including Residential, Commercial, Industrial And More.

    Muscle Rack industrial steel shelving are made of high quality materials for long lasting durability and dependability. Rack shelves can be easily adjusted between 1” – 3” increments to accommodate a variety of storage space needs. Shelving types include Boltless w/ Wire Deck, Perforated Steel Deck, Tread-Plate Deck, Z-Beam w/ Laminate Deck, Z-Beam w/ Wire Deck and Z-Beam w/ Wood Deck. Shelf quantity options are 3, 4, 5 and 6 levels. Weight capacities range between 110 - 2000 lbs. Rack colors are available in Gray, Red, Silver and White. Dimensions vary per model.

    Click for more
  • Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

    Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)
    See all 16 items in product family
    High Capacity Boltless Metal Shelving Is Used For Applications That Require The Heaviest Capacities.

    Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

    Click for more
  • Pucel - 72" High HD Adjustable Shelving (1,775 lb shelf cap) 8 Color Choices

    Pucel - 72
    See all 32 items in product family
    Pucel - 72" High HD Adjustable Shelving Has 1,775 lbs maximum shelf capacity. Is Used For Warehouses Or Large Storeroom Areas.

    High HD Adjustable Shelving is made of heavy duty reinforced 14 gauge steel for long lasting durability. Withstands Heavy Loads. Can be assembled as individual unit or in rows of shelving. Shelves are height adjustable at 2" increments. 10 gauge angle steel posts are reinforced with adjustable cross bracing for added rigidity. Holds up to 1,775 lb. capacity per shelf. Feet include oversized pads to protect floors. Easy assembly. Available in 8 durable enameled finish colors. Dimensions vary per model.

    Click for more
  • Nexel® - Adjustable HD Wire Shelving (1,600 lb max shelf cap)

    Nexel® - Adjustable HD Wire Shelving (1,600 lb max shelf cap)
    See all 20 items in product family
    Nexel - Heavy Duty Wire Shelving
    Super strong NSF Approved shelving features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1" increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. The Nexelon finish includes Nexgard, an anti microbial component that fights the growth of bacteria and molds and a Lifetime Limited Warranty against corrosion. NSF approved.
    Click for more
  • Heavy Duty Metal Die Rack Shelving

    Heavy Duty Metal Die Rack Shelving
    See all 49 items in product family
    Heavy Duty Metal Die Rack Shelving

    Designed to hold the heaviest loads


    - Clear access on all four sides
    - Excellent for storage of dies fixtures jigs or any heavy material
    - Used for applications which require the heaviest capacities
    - All shelves feature a 14 gauge 2" deep channel formed on all four sides
    - Storage for extra heavy loads with maximum capacity per shelf of 3000 pounds
    - Formed angle 2" x 2" uprights are constructed of 13 gauge steel punched on 1" centers for quick and easy shelf adjustment
    - Tough powder coat finish for extra durability and long life
    - Each shelf has an additional channel formed stiffener welded to the underside of the shelf to prevent flexing under heavy load

    Click for more
  • Vestil - VRSOR Roll-Out Heavy Duty Shelving (1,500 lb shelf cap)

    Vestil - VRSOR Roll-Out Heavy Duty Shelving (1,500 lb shelf cap)
    See all 3 items in product family
    Vestil - Rollout Heavy Duty Shelving (1,500 lb shelf cap)

    * Unique design allows individual shelves to roll-out for easier access.
    * Roll-out design allows for access to shelves with overhead crane.
    * Shelves lock in the extended position for maximum safety.
    * Shelf capacity is 1,500 lbs each - Total shelving capacity is 6,000 lbs.
    * Shelf height is adjustable on 2-3/8" centers.
    * Shelves are manufactured from 10-gauge steel.
    * Blue epoxy coated finish.
    * Ships knock-down and palletized.
    Click for more
  • Little Giant - 72" High HD Welded Shelving (2,000 lb shelf cap)

    Little Giant - 72
    See all 52 items in product family
    Little Giant® 72" High Welded Steel Shelving Is Used For Storage Rooms, Warehouses, Workshops And More.

    Little Giant - 72" High HD Welded Shelving (2,000 lb shelf cap) are made using reinforced 12-gauge steel for lasting durability and strength. Available shelf quantities are 4, 5 and 6. 2” x 2” x 3/16” thick corner angles have footpads with anchors to provide added stability. Each shelf holds up to 2000 lbs. Dimensions vary per model. Fully assembled.

    Click for more
  • Jamco - Welded HD Shelving (3,000 lb shelf cap)

    Jamco - Welded HD Shelving (3,000 lb shelf cap)
    See all 18 items in product family
    Welded Steel Shelving Units Provide Heavy Duty Storage For Various Industrial And Commercial Environments.

    Made using all welded steel with 12 gauge steel shelves that offer a total unit capacity of 3,000 lbs. 3/16" thick angle steel corners with 12 gauge steel feet for extra strength. Shelves have 1-1/2" lips faced-down to provide a flush surface.

    Click for more
  • Pucel - 65" High HD Welded Shelving (1,000 lb shelf cap) 8 Color Choices

    Pucel - 65
    See all 144 items in product family
    Pucel - 65" High HD Welded Shelving Is Used For Warehouses, Storerooms, Garages And More.

    All Welded Steel Shelving is made of all welded industrial steel for long lasting durability. Can be used individually or bolted together in rows. Shelves hold up to 1,000 lb. capacity per shelf for a total capacity of 6,000 lbs. Includes 6 fixed height heavy duty 12 gauge steel shelves. 10-inch shelf clearance. Angle steel posts have pads to protect floors. Dimensions vary per model. Fully assembled.Available in 8 durable enameled finish colors.

    Click for more
  • Valley Craft - Adjustable HD Shelving (2,500 lb shelf cap)

    Valley Craft - Adjustable HD Shelving (2,500 lb shelf cap)
    See all 19 items in product family
    Valley Craft Brute Shelving Is Made To Last While Offering Heavy Duty Material Handling.

    Brute shelving is built to handle loads up to 2,500 lbs. Components are sold separately to help you build your own unit. Brute Shelving Connector Kit can adjacently connect multiple shelving units together. Brute Shelving Corner Posts are constructed of 10-gauge, 2" x 2" formed angle iron. Brute Shelving Panel Pak includes 20-gauge steel sides and back panel.

    Click for more
  • Strong Hold - Welded HD Shelving (2,000 lb max shelf cap)

    Strong Hold - Welded HD Shelving (2,000 lb max shelf cap)
    See all 19 items in product family
    StrongHold® Heavy Duty Shelving Is Used For Organizing tools And Supplies.

    StrongHold ® Shelving units are made from a durable 12 gauge welded steel for long lasting durability. Shelf types areClosed, Open,or Combination Capacity ranges from 850 pounds to 2000 pounds. shelf quantities are 3, 4, and 5 Additional Shelves available for customization.

    Click for more
  • Little Giant - 72" High HD Adjustable Shelving (1,500 lbs Shelf Capacity)

    Little Giant - 72
    See all 12 items in product family
    Little Giant® 5SH-A-2460-72 Heavy-Duty Adjustable Steel Shelving, 24" x 60", 5 Shelves

    12 gauge reinforced steel shelves are adjustable on 3-1/2” centers. Fixed top and bottom shelf adds rigidity and strength to prevent any unwanted movement. Your choice of 1, 2, or 3 adjustable center shelves provide a versatile storage solution. 1500 lbs. capacity per shelf. 2” x 2” x 3/16” corner angles have footpads with anchor holes for securing to the floor. 72” overall height. Boxed angles under bottom shelf and 3-1/2” underclearance.

    Click for more
  • Extra Shelf for EDSAL Die Storage Shelving

    Extra Shelf for EDSAL Die Storage Shelving
    See all 3 items in product family
    Edsal - 14 Gauge Heavy Duty Steel Shelving
    Up to 3,000 lbs capacity per shelf. Durable, bakes on gray enamel finish.
    Click for more
  • Durham Heavy Duty Bolted Open Shelving

    Durham Heavy Duty Bolted Open Shelving
    See all 6 items in product family
    Durham Heavy Duty Bolted Open Shelving Provides Storage And Organization For Applications Including Industrial, Manufacturing, Commercial And More.

    Durham heavy duty bolted open shelving is made of powder coat steel for long lasting dependability and corrosion resistance. Shelving is designed for heavy load items including power tools, paint cans, equipment and more. Units include base welded stiffeners and corner bolted shelves for added strength and durability. Assembly hardware included. Additional shelf and upright accessories available. Maximum shelf capacity is 3000 lbs. Levels are 5. Package quantity is 1. Color is Gray. Dimensions vary per model.

    Click for more
  • Durham Heavy Duty Welded Closed Shelving

    Durham Heavy Duty Welded Closed Shelving
    See all 12 items in product family
    Durham Heavy Duty Welded Closed Shelving Provides Storage Convenience For Applications Including Manufacturing, Industrial, Construction And More.

    Durham heavy duty welded closed shelving is made of powder coat steel for long lasting durability and dependability. Includes adjustable shelves for application versatility. Ships fully assembled. Shelf capacities are 850, 1200, 1350, 1525, 1650 and 1900 lbs. Level quantities are 3 and 4. Package quantity is 1. Color is Gray. Dimensions vary per model.

    Click for more