| |
F&T Steam Trap |
 |
|
|
|
|
|
| Hoffman™ Series H Float and Thermostatic Steam Traps feature Universal 4 ports (2 inlets, 2 outlets) to provide versatility and allow easy piping and system monitoring. These steam traps have corrosion resistant stainless steel internal components. Body and cover is made with cast iron with a tensile strength of 30,000 psi. Below condensate level seat design prevents steam leakage. Click for more |
|
|
|
|
Thermostatic Steam Traps Series 17c |
 |
|
|
|
|
|
Hoffman™ Series 17C Balanced Pressure Thermostatic Steam Traps Are Ideal For Institutional, Commercial And Residential Heating Systems.
These thermostatic steam traps can be used in schools, hospitals, apartment buildings, homes and more. Offers sub-cooling for extremely efficient system operation. Eliminates flash steam losses on low pressure systems. Click for more |
|
 |
Thermostatic Steam Traps Series 8c |
 |
|
|
|
|
|
Hoffman™ Series 8C Balanced Pressure Thermostatic Steam Traps Are Ideal For Institutional And Commercial Heating System Applications. Thermostatic steam traps provide a maximum operating pressure of 125 psig. Offers sub-cooling for extremely efficient operating systems and eliminates flash steam losses on low pressure systems. Click for more |
|
|
|
|
Radiator Steam Vents |
 |
|
|
|
|
|
| Hoffman™ Radiator steam vents have a non-vacuum air valve with a float type vent. 1/8” NPT angle connection. Model 1A includes an adjustable port for true proportional venting with 6 port settings. Maximum operating pressure of 1-1/2 psig. Model 40 has a single, non-adjustable vent that is used with ordinary one-pipe systems that do not require proportional venting. Click for more |
|
 |
Convector Steam Vent |
 |
|
|
|
|
|
| Hoffman™ Convector steam vents are ideal for small steam systems. Includes a non-vacuum air valve and single non-adjustable port. Telescopic siphon tube has an angled cut to assure drainage. Provides a maximum operating pressure of 6 psig. Click for more |
|
|
|
|
Main Steam Vent |
 |
|
|
|
|
|
| Hoffman™ Main steam vent is ideal for medium and large steam systems. Includes a non-vacuum air valve, single non-adjustable port and float type thermostatic vent. Features 1/2" NPT female and 3/4" NPT male straight shank. Maximum operating pressure of 3 psig with maximum pressure of 15 psig. Click for more |
|
 |
Thermodisc Steam Traps |
 |
|
|
|
|
|
Hoffman™ Thermodisc Steam Traps Are Designed For Use With High-Pressure Steam Drips And Tracer Liners With Light To Moderate Loads.
Thermodisc traps are ideal for laundry and kitchen equipment, superheated steam applications and outdoor installations subject to freezing. Stainless steel cast body and hardened stainless steel disc are corrosion and water hammer resistant. Click for more |
|
|
|
|
Vacuum Breakers |
 |
|
|
|
|
|
62 Vacuum Breaker 3/4 In.
For use on closed vessels and piping systems to control induced vacuum within safe limits. Adjustable from 1/4" - 20" (8-508mm) Hg vacuum - factory set at 2" (51mm) Hg vacuum. 3/4" NPT straight shank. Maximum operating temperature 366°F (186°C). Maximum operating pressure 150 psig (10.3 bar)
Click for more |
|
 |
High Capacity Water Vents |
 |
|
|
|
|
|
792 High Capacity Water Vent
For releasing air from hot or cold water or glycol mains, hydronic heating and chilling systems, storage and processing tank filters, centrifugal pumps with specific gravity greater than 0.7. Cast iron body and cover, stainless steel interior. Maximum operating pressure 250 psig (17.3 bar). Maximum hydrostatic pressure 350 psig (24.2 bar). Click for more |
|
|
|
|
Portable Air Vent |
 |
|
|
|
|
|
Honeywell Automatic Air Vent Is For Use With Heating Systems Or Other Closed Circuit Hot Water Systems.
Honeywell Automatic Air Vent is solidly manufactured for long lasting durability and dependability. Includes EPDM seat disc and O-ring. Without built-in shutoff valve of leakage guard. 5-1/4 inches in length. 1-/7/8 inch diameter. Maximum temperature of 212°F. Click for more |
|
 |
SuperVent Top Air Vent |
 |
|
|
|
|
|
Honeywell Supervent Top Air Vent Is For Use With Heating And Cooling Systems.
Honeywell Supervent Top Air Vent is solidly manufactured for long lasting durability and dependability. Includes EPDM seat disc and O-ring. Without built-in shutoff valve of leakage guard. 3 inches in height. 2 inch diameter. Maximum temperature of 240°F. Maximum working pressure of 150 PSI. Click for more |
|
|
|
|
|
 |