Browse Cases

(1,923 items)

Narrow Your Results

Availability

Product Family

Waterproof

Water Resistant

Airtight

Watertight

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Shipping and Transport Cases

    Shipping and Transport Cases
    See all 89 items in product family
    Shipping and Transport Cases Are Water Resistant And Rotationally Molded For Safe And Secure Transport And Storage.

    Shipping and Transport Cases are made of polyethylene to provide water-resistant long lasting durability. Roto X pattern stacks well for efficient transport and storage. Optional heavy-duty wheels provide maximum mobility. Recessed, heavy-duty twist latches can handle a customer supplied padlock. Spring-loaded handles are also recessed for protection. Cases have Keyed Locks or Padlock Slots. Available models include Tool Case, Foot Locker, Square Case, Truck Pack Container, Case w/o Foam, ATA Case w/Wheels, Transport and Utility Cases and Steel Shipping Label Plate. Dimensions vary per style.

    Click for more
  • Wheeled Shipping Cases

    Wheeled Shipping Cases
    See all 69 items in product family
    Wheeled Shipping Cases Are Used For Applications Including Commercial, Industrial, Transport, And More.

    Wheeled shipping cases are made of high quality materials for long lasting durability and dependability. Cases provide tool and equipment storage and transport protection. External bumpers allow impact resistance for unit and hardware stability. Telescoping spring loading handle and wheels allow ergonomic handling and mobility. Latches and padlock loops ensure added security and theft prevention. Foam interior provides content safety. Styles are Case w/ Foam Wheels and Case w/ Wheels. Lock types are Aluminum/Stainless Steel Latches/Handles, Butterfly Latch, Keyed Latch, Latched, and Latched w/ Padlock Slots. Color finishes are Black and Silver. Dimensions vary per model.

    Click for more
  • Aluminum Storage Cases

    Aluminum Storage Cases
    See all 30 items in product family
    Aluminum Storage Cases Are Used For Applications Including Commercial, Industrial, Manufacturing, And More.

    Aluminum storage cases are made of aluminum for long lasting durability and dependability. Cases provide tool and equipment storage and transport protection. Units feature reinforced rounded corners for safety and textured surface for damage and mar resistance. Recessed dual locking twist and hasps are padlockable for added security (Locks sold separately). Includes rubber-coated, spring loaded recessed carry handles for convenient handling and transport. Features rubber feet and protective foam lined interior for unit and content stability. Available styles include Storage Case - Small, Storage Case - Medium, Storage Case - Large, Shipping/Storage Case, and Storage Case - Set of 3 Sizes. Colors are Gray and Silver. Package quantity is 1. Dimensions vary per model.

    Click for more
  • PVC Laminated Plywood Storage Case

    PVC Laminated Plywood Storage Case
    See all 4 items in product family
    PVC Laminated Plywood Storage Cases Provide Excellent Protection During Transport Or Storage.

    Durable PVC laminated plywood storage cases provide excellent protection for expensive equipments and supplies during transport or storage. Case Interior is completely lined with protective foam for padding that protects contents. Includes two carrying handles located on each side. Dual locking latches on front are padlockable for security (locks sold separately). Three sizes are available, Includes all 3 sizes cases that easily nest inside one-another.
    Click for more
  • Fabricated Shipping And Storage Cases

    Fabricated Shipping And Storage Cases
    See all 51 items in product family
    Case Design Corp. Fabricated Shipping Cases Provide Maximum Storage And Transport Protection For A Variety Of Supplies.

    Case Design Corp. Fabricated Shipping Cases are constructed with 3/8" plywood/ABS laminate, high density polyethylene, and galvanized steel angles for long lasting durability and reliability. Features recessed latches and handles with aluminum or steel tongue-and-groove frame with gasket for secure closure of containers. Foam-filled styles include layers of 1" or 2" foam, with cutting knife included. Set of four 4" heavy duty casters available on some models for added mobility. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Classic Suit Transporting Carry Cases

    Classic Suit Transporting Carry Cases
    See all 35 items in product family
    Case Design Corp. Classic Suit Carrying Cases Are Rugged, Hard-Wearing Containers For Storing And Transporting Items.

    Case Design Corp. Classic Suit Carrying Cases are built with tough high-density polyethylene and plated steel locks and hardware for long lasting durability and use. Includes heavy-duty plastic handle for easy carrying. Features a water repellent finish inside and out to protect from weather and accidental spills. Set of four 3" wheels available on some models for added mobility. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Shipping Containers And Site Boxes

    Shipping Containers And Site Boxes
    See all 8 items in product family
    Store and Transport Material in these Shipping Containers and Job Site Boxes.

    100% recyclable polyethylene FDA approved shipping containers are moisture and chemical resistant. These storage containers have a 14 gauge steel reinforcing frame and a 3/4” thick painted plywood base. The attached hinged lid on these security containers have 2 padlockable twist latches and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. 800 lb. stacking capacity. Mobile Models include 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking. Available in Black, Red, Blue or Yellow.

    Click for more
  • Graphics Trade Show Cases

    Graphics Trade Show Cases
    See all 27 items in product family
    Graphics And Trade Show Cases Are Designed To Carry Graphics, Banner Stands, Light Storage And Other Display Equipment.

    Graphics And Trade Show Cases suit a variety of trade show shipping display needs, and is perfect as a shipping case. Extremely light and rugged polyethylene construction with thermoformed top and bottom provides long lasting durability and reliability. Container features a strap with side-release buckle, carrying handle, and label area for easy transportation and identification of contents. Foam lining in top and bottom keeps contents stable and protected during motion.

    Click for more
  • Print Shipping Cases

    Print Shipping Cases
    See all 18 items in product family
    Print Shipping Cases Are Designed To Hold Photographic Prints, Portfolios, Binders And Other Artwork That Must Remain Flat.

    Print Shipping Cases provide durable storage and shipping options for a variety of flat-packed artwork by photographers and artists. Constructed with heavy-gauge steel corners to protect contents during transportation for long lasting reliability. Features full-size cardboard liner to prevent scratching of prints. Large label area for clear shipping or identification labels. 1" straps with quick-release buckles keep case securely closed. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Telescoping Trade Show Cases

    Telescoping Trade Show Cases
    See all 51 items in product family
    Telescoping Trade Show Cases Keep Supplies Protected And Neatly Organized For Table Top Displays And Non-Flexible Panels.

    Telescoping Trade Show Cases feature a rugged telescopic construction for efficient storage of a variety of supplies and merchandise. Tough High-density polyethylene with steel corners and clamps provides added durability. Includes a heavy-duty plastic handle and heavy duty straps with quick-release buckles. Water resistant finish protects case from accidental spills or rain for long lasting reliability. Mobile styles include four 3" swivel wheels for easy transport. Available lock types are Strap & Buckle or Key Locks.

    Click for more
  • Tube Shipping Cases

    Tube Shipping Cases
    See all 25 items in product family
    Heavy Duty Tank Tube Shipping Cases Provide Reliable Storage And Transport Of Sensitive Supplies In A Lightweight, Yet Durable Container.

    Heavy Duty Tank Tube Shipping Cases feature double wall polyethylene construction with a smooth inside to keep from damaging stored items for long lasting use. Hard case can withstand up to 7200 lbs/sq.ft. pressure for use as a carrying case or as a shipping container that can be checked as airline luggage or safely sent via mail. Features a spring-loaded steel rubber grip handle for comfortable carrying. Includes strap with side-release buckle and label area for secure closure and identification.

    Click for more
  • Packaging Cases

    Packaging Cases
    See all 5 items in product family
    Packaging Cases Are Used For Light Duty Packaging And Storage Applications.

    Packaging cases are made of aluminum for long lasting durability and dependability. Cases provide equipment or merchandise storage and transport protection. Units feature reinforced rounded corners for structural reinforcement. Keyed latches keep contents safe and secure. Includes stylish chrome handle for convenient handling and transport. Features a protective EVA foam lined interior for content protection and stability. Available styles include Executive Aluminum Storage Case. Color finish is Silver and Black. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Wine Transport Cases

    Wine Transport Cases
    See all 3 items in product family
    Wine Transport Cases Are Used For Safe And Secure Wine Transport.

    Wine Transport Cases are solidly made for long lasting dependability. Durable polypropylene outer construction cases with pre-cut foam interior are available in 3 or 7 bottle models. Pressure release valve provides protection from dust and moisture. Dual padlock slots for security during storage or transport. Wine Traveling Case has heavy duty silver chrome plated steel riveted corners, silver aluminum frame, durable ABS panels and recess latches with a loop for padlock. Telescopic handle and corner wheels provide easy mobility. Holds 3 bottles.

    Click for more
  • Wheeled Travel Carrying Cases

    Wheeled Travel Carrying Cases
    See all 6 items in product family
    Wheeled Carrying Travel Cases Offer Luggage Cart Convenience While Protecting Belongings In Transit.

    Wheeled Carrying Travel Cases feature heavy-duty telescoping handles that retract into case and 3" wheels for convenient tilt-n-go mobility. Containers are constructed with a polyethylene shell, and heavy-duty hardware and frame for long lasting durability. Can be checked as baggage or used as a carry-on during plane trips. Foam-filled models include a 1" loose foam layer and glued-in-place foam in the lid for added protection of contents.

    Click for more