Browse Cases

(2,077 items)

Narrow Your Results

Availability

On Sale

Product Family

Waterproof

Water Resistant

Airtight

Watertight

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rifle Cases

    Rifle Cases
    See all 71 items in product family
    Rifle Cases Provide Security, Storage And Transport Of Firearms, Ammunition And More.

    Rifle cases are made of high quality materials for long lasting durability and dependability. Foam interior provides content stability and damage protection. Includes additional compartments for added storage. Optional units feature locking clips for added security and access prevention. Available styles include Carbine Rifle Case w/ Foam, Case w/ Compression, Case w/ Double Sided Foam, Case w/ Foam, Case w/o Foam, Rifle Bag, Rifle Bag w/ Pad, Rifle Case w/ Foam and more. Lock types are Butterfly Latch, Butterfly Latch w/ Padlock Slots, Keyed Latch, Latched, Latched w/ Padlock Slots, Padlock Slots, Spring Loaded Latches/Padlock Slots and Zippered. Package quantity is 1. Colors are Black, Black Dot, Black Stripe, Camo, Dark Earth, Green, Military Green, OD Green and more. Dimensions vary per model.

    Click for more
  • Shotgun Cases

    Shotgun Cases
    See all 12 items in product family
    Shotgun Cases Provide Security, Storage And Transport Of Firearms, Ammunition And More.

    Shotgun cases are made of high quality materials for long lasting durability and corrosion resistance. Foam interior provides content stability and damage protection. Includes additional compartments for added storage. Optional units feature casters for convenient transport and mobility. Available styles include Case w/ EPS Interior, Case w/ Foam, Case w/ Foam/Wheels and Soft Case w/ Foam. Lock types are Keyed Latch, Latched w/ Padlock Slots, Padlock Slots and Zippered. Capacities include 1 Breakdown Shotgun-Up to 30" Barrel, 1 Breakdown Shotgun-Up to 33.75" Barrel, 1 Rifle or Shotgun, 1 Shotgun, 1 Skeet Gun-Up to 30" Barrel/6 Inserts, 2 Barrels/1 Receiver-Up to 35", 2 Barrels/2 Receivers-Up to 35" and 2 Shotguns. Package quantity is 1. Colors are Black, Black Dot, Silver Dot and Tan. Dimensions vary per model.

    Click for more
  • Soft Tactical Gun Cases & Bags

    Soft Tactical Gun Cases & Bags
    See all 19 items in product family
    Soft Tactical Gun Cases And Bags Provide Security, Storage And Transport Of Firearms, Ammunition And More.

    Soft tactical gun cases and bags are made of polyester and cotton for long lasting durability and dependability. Units provide internal straps for firearm stability and damage protection. Includes heavy duty zipper for content security and reinforced carrying handle for handling ease. Features additional compartments for added storage. Available types include Pistol Case, Rifle Bag and Rifle Bag w/ Pad. Package quantity is 1. Colors are Black, Dark Earth and OD Green. Dimensions vary per model.

    Click for more
  • Fishing Tackle Cases

    Fishing Tackle Cases
    See all 5 items in product family
    Fishing Tackle Cases Are Perfect To Accommodate All Your Fishing Needs.

    Tackle Cases are made of durable waterproof construction. Feature multi-compartment trays or storage boxes with dividers keep everything organized. It is perfect to accommodate all of your fishing tackle, or tools. Cases with wheels available for easy transportation. The padlockable cases making it airline safe.

    Click for more
  • Bow and Arrow Cases

    Bow and Arrow Cases
    See all 40 items in product family
    Bow And Arrow Cases Have Bunk Bed Padding And Divider Protection System For Optimum Protection.

    Bow and Arrow Cases can accommodate various sizes and quantity of bow and arrow. Case seal is weather resistant. Stackable patented fiberglass and nylon trigger release latches with two locking latches, bumper protected hardware. Cases with build-in wheels and both carry and tow handles available for easy transport and high performance. Box Pockets keep accessories secure. Case models include Double Bow, Single Bow, Case w/Wheels, Single Rifle (no wheels), Crossbow, Waterproof Weapons, Gun Case, Quad Rifle Case and more. Dimensions vary per model.

    Click for more
  • Pistol Cases

    Pistol Cases
    See all 108 items in product family
    Pistol Cases Provide Security, Storage And Transport Of Firearms, Ammunition And More.

    Pistol cases are made of high quality materials for long lasting durability and dependability. Cases include locking clips for added security and access prevention. Foam interior provides content stability and damage protection. Includes additional compartments for added storage. Pistol capacities are 1, 2, 4, 4 to 8, 5, 6, 9 and 20. Available colors are Black, Black Diamond Plate, Black Dot, Black Stripe, Dark Earth, Gray, Military Green, OD Green and more. Dimensions vary per model.

    Click for more
  • Golf Travel Cases

    Golf Travel Cases
    See all 6 items in product family
    Keep Your Golf Clubs Safe With Standard ATA Golf Travel Cases.

    These Golf Cases are design for the most popular standard golf bags while providing maximum protection. Molded from ultra-high molecular weight polyethylene, the material specified by the U.S. military for cases and containers, and manufactured to meet or exceed ATA 300 Category I - the highest shipping container Airline Transport Association (ATA) specification. The Standard ATA Golf Travel Case comes with TSA Locking System for ease of airline travel, The Perfect-Match valance bending system, providing tight, secure fits to prevent dirt, dust and moisture from getting inside the case. Cases can be contoured to fit cart bags, carry bags, fishing rods, golf clubs and more.

    Click for more
  • Waterproof Firearm Magazine Cases

    Waterproof Firearm Magazine Cases
    See all 6 items in product family
    Waterproof Firearm Magazine Cases Provide Equipment Protection For Applications Including Law Enforcement, Emergency Services, Military, And More.

    Waterproof firearm magazine cases are made of plastic and foam for durability and corrosion resistance. Lightweight, waterproof cases provide secure ammunition protection for harsh environments. Units accommodate 8 AR type and 6 universal handgun stack magazines. Foam interior ensures content stability and impact resistance. Includes carry handle for convenient handling and transport. Package quantity is 1. Colors are Black, Graphite, Orange, Olive, Silver, and Yellow. ATA, ASTM, and Mil-STD approved. Dimensions are 16-11/16"L x 13-3/8"W x 6-13/16"H.

    Click for more
  • Tactical Vests, Backpacks and Gear

    Tactical Vests, Backpacks and Gear
    See all 88 items in product family
    Tactical Vests, Backpacks, And Gear Are Used For Applications Including Law Enforcement, Outdoor, Environmental, And More.

    Tactical vests, backpacks, and gear are made of high quality materials for long lasting durability and dependability. Gear allows ergonomic storage and transport of firearms, ammunition, and more. Units are fully adjustable and feature heavy duty mesh webbing for user comfort, ventilation, and added storage. Includes secure straps, heavy duty zipper, and padded interior for content stability and protection. Features reinforced carry handle for easy portability. Available types include Drop Leg Dump Pouch, Elbow/Knee Pads, Fishing Gear Tether, Hunting Gear Tether, Outdoor Gear Tether, Plate Carrier Tactical Vest, Plier ProSheath, ProCase, and more. Package quantity is 1. Color finishes are Black, Blue, Camo, Dark Earth, Grey, and OD Green. Dimensions vary per model.

    Click for more