Browse Cases

(1,931 items)

Narrow Your Results

Availability

On Sale

Product Family

Waterproof

Water Resistant

Watertight

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rolling Tool Cases

    Rolling Tool Cases
    See all 23 items in product family
    Rolling Tool Cases Are Designed For Portability And Used For Secure Storage And Organization Of Tools Or Supplies .

    Rolling Tool Cases are made of high density polyethylene construction for long lasting durability and dependability. Features 1 or 2 pocketed interior pallets for storing and organizing tools and supplies. Vertical ribbing for added strength. Tongue-groove black aluminum valance registers lid to base and resists moisture and dirt. Lockable case for security. Document pocket in lid, molded feet and full piano hinge in back. Protective external bumpers and telescoping handles for easy travelling.

    Click for more
  • Pocket Pallet Tool Cases

    Pocket Pallet Tool Cases
    See all 12 items in product family
    Pocket Pallet Tool Cases Are Used For Secure Storage And Organization Of Commercial Or Industrial Tools Or Supplies.

    Pocket Pallet Tool Cases are made of high density polyethylene construction for long lasting durability and dependability. Features 1 or 2 pocketed interior pallets for storing and organizing tools and supplies. Vertical ribbing for added strength. Tongue-groove black aluminum valance registers lid to base and resists moisture and dirt. Lockable case for security. Document pocket in lid, molded feet and full piano hinge in back.

    Click for more
  • Tool Briefcases

    Tool Briefcases
    See all 8 items in product family
    Tool Briefcases Allow Safe Storage Of Tools, Electronics, Technical Instruments And More.

    Tool Briefcases are made with a sturdy aluminum frame, and are available in ABS plastic or HDPE plastic for light weight and lasting durability. Tool cases come in a variety of styles and sizes, with multiple options for interior compartments, tool boards and document partitions..

    Click for more
  • Aluminum Carry Cases

    Aluminum Carry Cases
    See all 18 items in product family
    Aluminum Carry Cases Provide Superior Strength And Durability While Maintaining A Light Weight.

    These C-Style aluminum cases are made using 0.040 aluminum with riveted construction for extra strength. Tongue-and-groove design along the entire aluminum joining edge provides precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety. Cases with Foam Insert help keep your equipment and supplies further protected from damage and scratches. Full foam insert consists of a 1/2" top and bottom layer and 1" layer throughout. Foam can be cut to meet your needs.

    Click for more
  • Tool Chests

    Tool Chests
    See all 8 items in product family
    Tool Chests Offer Convenient, High Quality Tool Storage For Industrial Or Residential Applications.

    Tool Chests are constructed of high-density polyethylene with reinforced steel corners and frame around body for added durability and strength. Containers include sturdy draw bolts fitted for padlock to keep items secure. Solid-grip plastic handle provides easy lifting and carrying. Water-repellent finish protects tools for long lasting use. Some models include rings on both ends of case for attaching a shoulder strap. Tool cases available With 1, 2, or 3 Trays, With 1 Removable Tray, and Without Wheels & Foam.

    Click for more
  • Tool Soft Cases

    Tool Soft Cases
    See all 13 items in product family
    Soft Tool Cases Provide Lightweight And Easily-Portable Storage For Tools, Mechanical Instruments And More.

    Soft Tool Cases are available in a variety of styles and sizes with various combinations of pockets, loops and compartments. Work and Carry models include moisture-repellent bottom and padded carrying strap, while Motion, Move and Service models are made with tear-proof nylon and feature ergonomic carry handle.

    Click for more