Browse Cases

(1,923 items)

Narrow Your Results

Availability

On Sale

Product Family

Waterproof

Water Resistant

Airtight

Watertight

Accessory Type

  • Less...
  • More...

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Airtight Waterproof Equipment Cases

    Airtight Waterproof Equipment Cases
    See all 149 items in product family
    Airtight Waterproof Equipment Cases Are Resistant To Corrosion And Impact Damage.

    Airtight Waterproof Equipment Cases are made of are ultra high-strength polypropylene copolymer resin or polyehtylene to provide long lasting durability. Cases have a gasketed, water and dust tight, submersible design (IP67) that is resistant to corrosion and impact damage. Molded-in hinge, patented "trigger release" latch system, comfortable, snap-down rubber over-molded cushion grip handle, automatic ambient pressure equalization valve and wheels and pull handle provide optimum performance. Cases are resistant to UV, solvents, corrosion, fungus and impact damage. Available waterproof case styles include Cubed Foam, Wheels and Cubed Foam, Laptop Case, Utility Case, Layered Foam, Padded Dividers, Waterproof Weapons Case and Wheel Kit. Other accessories available. Dimensions vary per style.

    Click for more
  • Foamed And Padded Waterpoof Instrument Cases

    Foamed And Padded Waterpoof Instrument Cases
    See all 155 items in product family
    Foamed And Padded Waterpoof Instrument Cases Provide Safe And Secure Storage For Electronic Instruments, Tools, Mechanical Supplies And More.

    Foamed And Padded Waterpoof Instrument Cases are available in polypropylene or ABS plastic. Cases are dustproof, shock resistant, corrosion resistant and chemical resistant. Waterproof cases are available empty, with foam inserts, or with reconfigurable padded divider inserts. Choose from several styles, sizes, weight capacities and colors. Shoulder straps for B&W waterproof cases are sold separately.

    Optional Strap or Harness Systems available.

    Click for more
  • Airtight Waterproof Cases Without Foam

    Airtight Waterproof Cases Without Foam
    See all 11 items in product family
    Airtight Waterproof Storage Cases Provide Waterproof And Dustproof Protection For Tools And Other Parts.

    Airtight, Waterproof Storage Cases are made of injection-molded construction with stainless steel hardware to provide long lasting durability. Optional foam and dividers are available. Variety of styles available. Color is Black. Dimensions vary per style.

    Click for more
  • Waterproof Utility Cases

    Waterproof Utility Cases
    See all 154 items in product family
    Waterproof Utility Cases Allow Ergonomic Content Storage And Transport For Various Environments Including Military, Environmental, Industrial, And More.

    Waterproof utility cases are made of polypropylene for durability and corrosion resistance. Foam interior ensures content protection for added stability. Pressure release valve prevents dust and moisture entry. Stackable design maximizes vertical storage while reducing footprint. Includes molded-in hinge for added protection. Impact resistant. Available styles include Box with Foam, Case with Foam, Case with Foam/Wheels, Case with Padded Dividers, and Case without Foam. Colors Black, Green, Military Green, Pink, Tan, w/ Layered Foam, and Yellow. Dimensions vary per model.

    Click for more
  • Waterpoof Instrument Cases

    Waterpoof Instrument Cases
    See all 97 items in product family
    Waterproof Equipment and Instrument Cases Protect Sensitive Equipment From Extremely Harsh Environments.

    Waterproof Equipment and Instrument Resin for long lasting durability. Inside case has padded compartmentalized protective divider to organize and protect valuable tools or sensitive equipment. Lightweight and waterproof case (IP67 rated) case. Soft grip foldable handle, padlockable and 100% stainless steel hardware ensure high performing protection and provide stackability. Gasket has conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed to be watertight. Powerclaw™ latching system allows integrated ID stay. Meets airline carry-on regulations and other certifications including: ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Available styles are Case, Case w/Foam or Case w/Padded Divider. Available colors are Black, Graphite, Silver, Orange, Yellow and Olive. Dimensions vary per model.

    Click for more
  • Watertight Gear Cases

    Watertight Gear Cases
    See all 48 items in product family
    Watertight and Crushproof Loaded Gear Hard Cases Are Designed For The Safe And Secure Transport Of Weapons, Valuables And Other Sensitive Items.

    Watertight and Crushproof Loaded Gear Hard Cases are made of polypropylene for long lasting durability. Features a double grasping latch that ensures case is fully sealed for enhanced protection. Reinforced edge-to-edge crush-proof design for added reliability. Foam liner absorbs shock for greater stability. Combination pin lock on select models. Carrying handle for easy portability. Assembled. Types are Professional/Valuable Equipment Case, Professional/Tablet Case or Weapons Hard Case. Color is Black. Dimensions and lock type vary per model.

    Click for more
  • Airtight Waterproof Portable Cases

    Airtight Waterproof Portable Cases
    See all 15 items in product family
    Airtight Waterproof Portable Cases Are Used For Applications Including Storage, Outdoor, Marine, And More.

    Airtight and waterproof portable cases are made of polycarbonate for long lasting durability and corrosion resistance. Cases provide waterproof content protection for electronic devices, keys, wallets, and more. Padlock tabs ensure content stability for added security and spill prevention. Continuous O-ring seal prevents water entry. Units are submersible 1 meter for up to 30 minutes. Colors are Black, Black/Clear, Blue, Clear, Orange, Red, and Yellow. Dimensions vary per model.

    Click for more
  • Water Resistant Cases

    Water Resistant Cases
    See all 25 items in product family
    Whether You Need To Carry, Ship, Organize Or Protect Your Products, Water Resistant Cases Are The Economical Choice.

    Water Resistant Cases are made of polyethylene to provide long lasting durability. Expandable lid can accommodate several depths to provide superior protection to soft tote bags, or semi-lined soft bags. Rugged water resistant cases suited for storing and shipping a wide variety of gear. Perfect for salesman sample kits, electronic equipment, medical products, instruments etc.

    Click for more
  • Water Resistant Portable Cases

    Water Resistant Portable Cases
    See all 24 items in product family
    Water Resistant Portable Cases Provide Hard-Case Protection For Mobile Phones, Keys, Wallets And More.

    Water Resistant Portable Cases are polycarbonate cases that are water-resistant, impact-resistant and crushproof. Cases feature the latching system and 100% stainless steel hardware. Rubber bumpers and protective lid web absorb shock. Padlockable. (Locks sold separately.) Smart strap, caribiner loop and belt loops provide carry-along versatility.

    Click for more
  • Waterproof & Fireproof Humidors

    Waterproof & Fireproof Humidors
    See all 5 items in product family
    Waterproof & Fireproof Humidors Properly Store and Preserve Cigars.

    Waterproof & Fireproof Humidors are made of steel to provide long lasting durability. Airtight seal protects contents from water and other outside influences that can compromise cigars. Available styles are Waterproof Humidor and Fire and Waterproof Humidor. Includes Boveda Humidification System. Keyed lock. Humidors hold 16, 30, and 33 cigars. Dimensions vary per style.

    Click for more