Browse Struts & Framing

(1,219 items)

Narrow Your Results

Material

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Kindorf Framing Channel

    Kindorf Framing Channel
    See all 18 items in product family
    Kindorf Framing Channels Are Designed For Use In Support And Framing Applications.

    Kindor fFraming Channels have a sturdy construction for long lasting durability and strength. Available in a wide variety of styles to fit the job at hand, ranging from light duty to extra heavy duty. Choose from Combination Channels, Steel Channels, Steel Punched Channels, Stainless Steel Channels, Stainless Steel Punched Channels, Polyester Single Channels and Right Angle Slotted Metal Framings. Available with Galv-Krom, Hot-Dip Galvanized or Gray finishes for added protection and dependability. Galv-Krom finish provides superior corrosion protection and abrasion resistance. Dimensions vary per model.

    Click for more
  • Kindorf Steel Pipe Straps

    Kindorf Steel Pipe Straps
    See all 35 items in product family
    Kindorf Steel Pipe Straps Provide A Tight And Secure Hold On Pipes.

    Kindorf Steel Pipe Straps are made of steel for long lasting durability and strength. The bolt head is combination slot and hex for flexibility of attachment. The square nut is captivated on the shoulder for quick, one-handed tightening. Pipe or conduit sizes are clearly visible on the straps for quick and easy identification. Choose from models with a Galv-Krom Finish or a Hot-Dip Galvanized Finish for added protection and versatility. Galv-Krom finish provides superior corrosion protection and abrasion resistance. Straps are interchangeable with 1-5/8 in. struts for broader application. Conduit pipe sizes range from 1/2 In. to 6 In. and design loads range from 740 Lbs. to 1,650 Lbs. Comes pre-assembled for easy handling and sorting. Package quantities and O.D. sizes vary per model.

    Click for more
  • Kindorf Channel Nuts

    Kindorf Channel Nuts
    See all 21 items in product family
    Kindorf Channel Nuts Are Designed To Provide Resistance To Pull Out And Resistance To Side Slip For Dependable Stability During Use.

    Kindorf Channel Nuts have a steel or stainless steel construction for long lasting durability and strength. Alternate teeth design is spaced to develop a design action that increases with pressure or load, providing extreme resistance to side slip. Choose from Square Channel Nuts, Spring Channel Nuts and Springless Channel Nuts for increased versatility. Available with Stainless Steel or Galv-Krom finishes for added protection. Galv-Krom finish provides superior corrosion protection and abrasion resistance. Thread size, thickness/gauge and package quantities vary per model.

    Click for more
  • Kindorf General Fittings

    Kindorf General Fittings
    See all 73 items in product family
    Kindorf General Fittings Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Kindorf General Fittings have a sturdy construction for long lasting durability and strength. Choose from steel, stainless steel, malleable iron and non-metallic models for increased versatility. Fittings include various types of Connectors, Supports, Caps, Hangers, Joiners, Closure Strips, Corner Braces, Channel Fittings, Hanging Channels, Nipples, Washers, Strut Fasteners, Swivel Plates and Wing Shape Fittings. Available with Galv-Krom , Hot-Dip Galvanized or Stainless Steel finishes for added protection and dependability. Galv-Krom finish provides superior corrosion protection and abrasion resistance.

    Click for more
  • Kindorf Steel Supports

    Kindorf Steel Supports
    See all 3 items in product family
    Kindorf Steel Supports Are Designed To Provide A Tight And Secure Hold.

    Kindorf Steel Supports have a sturdy construction for long lasting durability and strength. Galv-Krom finish provides superior corrosion protection and abrasion resistance for increased protection. Choose from Z-Support Models with 1/4 in. thickness/gauge or from U-Support Models with 3/16 in. thickness/gauge. U-Support models are also available in a Wide style for increased versatility. Package quantities vary per model.

    Click for more
  • Kindorf Post Bases

    Kindorf Post Bases
    See all 7 items in product family
    Kindorf Post Bases Are Designed For Stability and Dependability During Use.

    Kindorf Post Bases have a steel construction for long lasting durability and strength. Choose from Post Bases and Flush Post Bases for increased versatility. Features a Galv-Krom Finish that provides superior corrosion protection and abrasion resistance. Also available with a Hot-Dip Galvanized Finish on select models. Bases have a thickness/gauge of 3/4 in. and comes in package quantities of 10. Dimensions vary per model.

    Click for more
  • Kindorf Beam Clamps

    Kindorf Beam Clamps
    See all 5 items in product family
    Kindorf Beam Clamps Are Designed For A Secure And Reliable Hold.

    Kindorf Beam Clamps have a steel or cast steel construction for long lasting durability and strength. Select models are available with a Galv-Krom or Silver-Galv??? finish for added protection and dependability. Cast Steel Fast Set Beam Clamps have a threaded rod that secures the clamp and provides a tool-less attachment to the I-beam. Package quantities and load ratings vary per model.

    Click for more