Browse Struts & Framing

(1,220 items)

Narrow Your Results

Color Finish

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Unistrut - 1-5/8" Metal Framing 10' Channels

    Unistrut - 1-5/8
    See all 11 items in product family
    1-5/8 in. Metal Framing 10' Channels Are Used For Indoor Or Outdoor Applications.

    1-5/8 in. Metal Framing Channels are accurately and carefully cold-formed to size from low carbon strip steel. One side of the channel has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges. All Channels are available in 10' lengths and various finishes including; Plain Oiled Steel, Hot Dipped Zinc Coated or Sealed Zinc Phosphate (Perma-Green® III).

    Click for more
  • Unistrut - 1-5/8" Channel Pipe and Conduit Clamps

    Unistrut - 1-5/8
    See all 37 items in product family
    1-5/8 in. Channel Pipe and Conduit Clamps Are Designed To Work With The Unistrut® Framing System.

    1-5/8 in. Channel Pipe and Conduit Clamps are constructed with an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Nuts and bolts case hardened with unified coarse screw heads. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Types areBeam Clamp, Conduit EMT Clamp, Rigid Steel Conduit Clamp, Tubing Clamp, Universal Clamp and Window Beam Clamp.
    Click for more
  • Unistrut - 1-5/8" Channel Nuts & Fasteners

    Unistrut - 1-5/8
    See all 33 items in product family
    1-5/8 in. Channel Nuts & Hardware Are Used For Fastening Operations With The Unistrut® Framing System.

    1-5/8 in. Channel Nuts & Hardware are constructed with an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Nuts and bolts case hardened with unified coarse screw heads. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Types are Channel Nut, Channel Nut Without Spring and Top Retainer Nut.
    Click for more
  • Unistrut - 1-5/8" General Fittings

    Unistrut - 1-5/8
    See all 78 items in product family
    1-5/8 in. General Fittings Are Used For The Unistrut® Framing System Installation Applications.

    1-5/8 in. General Fittings are constructed with an electro-galvanized zinc or Perma-Green® III finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process.Available in a variety of shapes, sizes and weights.. Color finishes are: Electroplated Zinc and Sealed Zinc Phosphate (Perma-Green® III).

    "
    Click for more
  • Unistrut - Post Base for 1-5/8" Channel

    Unistrut - Post Base for 1-5/8
    See all 6 items in product family
    1-5/8 in. Post Bases Are Designed To Work With The Unistrut® Framing System.

    1-5/8 in. Post Bases are constructed with Perma-Green® III or an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Sizes are STD and SQ. Color finishes are Electroplated Zinc and Sealed Zinc Phosphate (Perma-Green® III) .

    Click for more
  • Unistrut - 1-5/8" Brackets

    Unistrut - 1-5/8
    See all 2 items in product family
    1-5/8 in. Brackets Are Used Components Required By The Unistrut® Framing System.

    1-5/8 in. Brackets are constructed with an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process.

    Click for more
  • Unistrut - 1-5/8" End Caps

    Unistrut - 1-5/8
    See all 3 items in product family
    1-5/8 in. End Caps Are Used For Capping Applications In The Unistrut® Framing System.

    1-5/8 in. End Caps are constructed with an electro-galvanized zinc finish or PVC for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Color finishes are Electro-Galvanized and White Plastic

    Click for more
  • Unistrut - 1-5/8" Trolleys

    Unistrut - 1-5/8
    See all 4 items in product family
    1-5/8 in. Trolleys Are Used For Installation Of The Unistrut® Framing System.

    1-5/8 in. Trolleys are constructed with an electro-galvanized zinc finish for long lasting durability. Fittings punch-press made and conform to ASTM specifications. Hardware and other supports and accessories are high quality system components designed to work with Unistrut® framing system. Electro-galvanized zinc deposited on part in electroplating process. Types are 2 Wheel Trolley, 4 Wheel Trolley and Trolley Track Hanger.
    Click for more
Featured Items