Browse Awnings, Canopies & Shelters

(15,552 items)

Narrow Your Results

Length Feet

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Style

  • Less...
  • More...

Size

Canopy Color

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 72 items within 3 product groups See all items from other sellers
  • Palram Patio Covers

    Palram Patio Covers
    See all 34 items in product family
    Palram Patio Covers Protect Patios From Inclement Weather In A Variety Of Public And Residential Locations.

    Palram Patio Covers are made of clear multiwall polycarbonate roof panels with rust-resistant aluminum frame for long lasting durability and dependability. Cover Kit and Sidewall Kit available in a variety of styles to provide overhead protection from harsh UV rays. Adjustable pole supports allow cover to handle variety of patio sizes. Some models include sidewall or integrated gutter system. Easy to clean materials eliminate rust and discoloration. Frame and panel colors available in White, Clear or Gray.. Overall dimensions vary per model. Quantity is 1.

    Click for more
  • Sidewalk Awning & Smoking Shelters With Sloped Roof

    Sidewalk Awning & Smoking Shelters With Sloped Roof
    See all 32 items in product family
    Sidewalk Awning And Smoking Shelters Mount To Exterior Building Walls To Provide A Convenient Outdoor Location For Pedestrians.

    Sidewalk Awning And Smoking Shelters serve as protection from the elements for pedestrians waiting outside restaurants, bars and at bus stops. Roof panels are constructed of 1/4" thick twin wall polycarbonate with bronze tint finish for long lasting durability. Framing is made of aluminum with a dark bronze anodize finish and measures 2'8"H and extends 5' from wall. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows users to choose clearance height. Optional 6'L aluminum free standing bench with backrest available to provide seating. Available roof styles are Barrel and Sloped Roof. Coverage capacities range from 2 to 11 People. Dimensions vary per model.

    Click for more
  • Palram Door Awnings

    Palram Door Awnings
    See all 6 items in product family
    Palram Door Awnings Provide Overhead Protection For Office And Residential Entrances.

    Palram Door Awnings are constructed with clear polycarbonate and galvanized steel for long lasting durability and dependability. Provides overhead protection from inclement weather. Front gutter and hidden gasket directs rain and snow off sides. Variety of panel styles available provides light while filtering over 90% of damaging UV rays. Panel colors are Clear, Grey and White. Peak sizes are 6.5", 13.75" and 14".. Overall dimensions vary per model. Quantity is 1.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

180 Results 24 72per pg

Sort By: 
1 2 3 4 ...

180 Results 24 72per pg

Featured Items