Browse Awnings, Canopies & Shelters

(15,416 items)

Narrow Your Results

Free Shipping

Length Feet

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Style

Canopy Color

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Palram Patio Covers

    Palram Patio Covers
    See all 17 items in product family
    Palram Patio Covers Protect Patios From Inclement Weather In A Variety Of Public And Residential Locations.

    Palram Patio Covers are made of clear multiwall polycarbonate roof panels with rust-resistant aluminum frame for long lasting durability and dependability. Cover Kit and Sidewall Kit available in a variety of styles to provide overhead protection from harsh UV rays. Adjustable pole supports allow cover to handle variety of patio sizes. Some models include sidewall or integrated gutter system. Easy to clean materials eliminate rust and discoloration. Frame and panel colors available in White, Clear or Gray.. Overall dimensions vary per model. Quantity is 1.

    Click for more
  • Sidewalk Awning & Smoking Shelters With Sloped Roof

    Sidewalk Awning & Smoking Shelters With Sloped Roof
    See all 30 items in product family
    Sidewalk Awning And Smoking Shelters Mount To Exterior Building Walls To Provide A Convenient Outdoor Location For Pedestrians.

    Sidewalk Awning And Smoking Shelters serve as protection from the elements for pedestrians waiting outside restaurants, bars and at bus stops. Roof panels are constructed of 1/4" thick twin wall polycarbonate with bronze tint finish for long lasting durability. Framing is made of aluminum with a dark bronze anodize finish and measures 2'8"H and extends 5' from wall. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows users to choose clearance height. Optional 6'L aluminum free standing bench with backrest available to provide seating. Available roof styles are Barrel and Sloped Roof. Coverage capacities range from 2 to 11 People. Dimensions vary per model.

    Click for more
  • Palram Door Awnings

    Palram Door Awnings
    See all 6 items in product family
    Palram Door Awnings Provide Overhead Protection For Office And Residential Entrances.

    Palram Door Awnings are constructed with clear polycarbonate and galvanized steel for long lasting durability and dependability. Provides overhead protection from inclement weather. Front gutter and hidden gasket directs rain and snow off sides. Variety of panel styles available provides light while filtering over 90% of damaging UV rays. Panel colors are Clear, Grey and White. Peak sizes are 6.5", 13.75" and 14".. Overall dimensions vary per model. Quantity is 1.

    Click for more
  • Door Canopy In A Box®

    Door Canopy In A Box®
    See all 36 items in product family
    Door Canopy In A Box® Is Used For Applications Including Residential, Hospitality, Commercial And More.

    Door Canopy in a Box® is made of aluminum and acrylic for long lasting durability and corrosion resistance. Canopy provides weather protection, prevents fading and reduces cooling costs for application versatility. Unit accommodates rain, snow, sun, wind and more. Enhances external décor. Includes frame, door canopy cover and commercial grade hardware. Please be aware when selecting complete or replacement canopies. Complete canopies apply to first time customers whereas replacement canopies accommodate repeat customers replacing or refreshing units or requesting a new color. Available types include 4' Canopy, 6' Canopy and 8' Canopy. Styles are Classic and Traditional. Package quantity is 1. Fabric colors are Burgundy, Cocoa, Ebony, Forest Green, Sand and Tuxedo. Frame color is Gray. Dimensions vary per model.

    Click for more
  • Awnings In A Box®

    Awnings In A Box®
    See all 54 items in product family
    Awnings In A Box® Are Used For Applications Including Residential, Hospitality, Commercial And More.

    Awnings in a Box® are made of aluminum and acrylic for long lasting durability and corrosion resistance. Awnings provide weather protection, prevent fading and reduce cooling costs for application versatility. Units accommodate rain, snow, sun, wind and more. Enhances external décor. Includes frame, awning fabric cover and commercial grade hardware. Please be aware when selecting complete or replacement awnings. Complete awnings apply to first time customers whereas replacement awnings accommodate repeat customers replacing or refreshing units or requesting a new color. Available types include 4' Awning, 6' Awning and 8' Awning. Styles are Classic, Designer and Traditional. Package quantity is 1. Fabric colors are Burgundy, Cocoa, Ebony, Forest Green, Sand and Tuxedo. Frame colors are Black and Gray. Dimensions vary per model.

    Click for more
Featured Items