Browse Awnings, Canopies & Shelters

(15,491 items)

Recently Viewed

Categories

  • Straight & Slant Leg Pop-Up Canopies

    Straight & Slant Leg Pop-Up Canopies
    See all 72 items in product family
    Straight And Slant Leg Pop-Up Canopies Provide Instant Shade And Protection For Backyard, Beach And Sporting Events.

    Straight and Slant Leg Pop-Up Canopies are made with water-resistant polyester fabric covers with UV resistant lining for long lasting durability. Polyurethane inside lining is double stitched for optimal water resistance and drip-free seams. Outdoor canopies have open top frame design to provide unobstructed interior head room. Portable shelter with collapsible beam welded tubular steel frame has baked-on powder coat finish to prevent chipping, peeling, rust and corrosion. Canopy colors include Black, Blue, Checkered Flag, Desert Bronze, Green, Purple, Red, Tan, Terracotta and White. Dimensions vary per model.

    Click for more
  • Instant Canopies

    Instant Canopies
    See all 67 items in product family
    Instant Canopies And Shelters Are Used For Vending Events, Outdoor Parties And More.

    Instant Canopies and Shelters set up easily for quick shelter creation. Cover is made with heavy duty 500 denier polyester with polyurethane coating to provide long lasting durability. Frame is made from aluminum for reliable strength. Easy-to-use twist lock buttons ensure easy setup and breakdown. Includes polyester sidewalls with zipper edges. Sidewalls are easy to install using hook and loop tape for an improved seal. Heavy duty 600 denier roller bag included for easy storage and transport. Available styles are Instant Canopy, Instant Canopy with Sides, Lightweight Tent, and Instant Shelters. Canopy widths are 8, 9.8, 10, 12, 15 and 20 feet. Lengths range from 5'.3" - 20 feet. Other dimensions vary per style. Available colors are Tan, Blue, Red, Camoflage, Green, Lime, White and Black.

    Click for more
  • Instant Shelters

    Instant Shelters
    See all 104 items in product family
    Instant Shelters Are Widely Used At Trade Shows, Craft Fairs, Outdoor Parties And More.

    Instant Shelters are made with heavy duty 500 denier polyester with polyurethane coating to provide long lasting durability. Frame is made from aluminum for reliable strength. Instant Shelters set up easily for quick shelter creation. Simple-to-use twist lock buttons ensure easy setup and breakdown. Optional side walls and half walls install using hook and loop tape for an improved seal. Canopy widths are 8, 10 and 12 feet. Lengths are 8, 10, 12 and 20 feet. Available colors are Black, Blue, Green, Grey, Limeade, Orange, Punch, Red, Royal Blue, Splash, White. Additional dimensions and specifications vary per style.

    Click for more