Browse Awnings, Canopies & Shelters

(15,113 items)

Narrow Your Results

Availability

Free Shipping

Length Feet

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Style

  • Less...
  • More...

Canopy Color

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • ShelterLogic® Storage Shelters

    ShelterLogic® Storage Shelters
    See all 24 items in product family
    ShelterLogic® Storage Shelters Provide Affordable Options For Larger Storage Needs With An Expandable, Easy To Move And Dismantle Design.

    ShelterLogic® Storage Shelters are economical solutions for storing vehicles, boats, agriculture equipment, and other large items for protection from the elements for low maintenance. Polyethylene woven fabric includes fused seams for waterproofing. All steel 2-3/8”" diameter pipe frame with DuPont thermoset baked-on powder-coated finish is peel, rust, chip and corrosion resistant for long lasting durability. Double zippered door panels allow for secure closure. 6-rib design comes complete with slip fit connectors and swedged tubing for easy assembly. Bolt hardware at every connection point ensures a solid structure. Available storage capacities range from 4620 to 16,380 cubic feet. Colors are Gray and Green. Includes 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Storage Master Elite

    Storage Master Elite
    See all 56 items in product family
    Storage Master Elite Provides Storage For Cars, Trucks And Equipment And Allows Full Use Of Space Right Up To The Sides.

    Storage master elite series provides the used solution for an overstuffed garage. Storage Master Elite provides ample storage space for cars, trucks, ATVs, snowmobiles, light construction equipment and more. Extra heavy-duty frame is made from 14 gauge Allied Gatorshield® square steel tubing. Gently angled roofline and tall, straight sidewalls allow maximum usable storage space. UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover withstands the elements. SolarGuard™ white skylight allows natural light to penetrate without letting rain, snow or leaves fall in. Includes one solid and one zippered end panel to allow the entire end to be opened and closed. 15 Year Limited Warranty.

    Click for more
  • Two Car Garages

    Two Car Garages
    See all 1 items in product family
    House Style Two Car Garage 22'W x 11'H x 20'L - Silver/White

    Keep your vehicles running and looking like new. Frame is manufactured from our 14 gauge, 1.90 OD Allied Gatorshield structural tubing. 7.5 oz, 16mil silver/white cover has a long life expectance. One solid end and one end with a 20'W x 10'H triple zippered door. Rafter spacing is 5'. Not recommended for heavy snowload areas. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or B354300.

    Click for more
  • Storage Master Classic Plus Garages

    Storage Master Classic Plus Garages
    See all 12 items in product family
    Storage Master Classic Plus Garages Offer Two-Car Garage Space Anywhere At Any Time.

    Storage Master Classic Plus Garages offer storage and protection for trucks, SUVs, vehicles and equipment. Extra roomy garage enclosure has a rounded top and high side walls for maximum capacity right up to the edges. Tall 12 foot ceiling leaves ample space for high profiles vehicles and trucks. Features two 8' roll-up door openings that zip to close. 12.5 oz., 24 mil premium cover withstands the elements. Garage frame is made from 14 gauge Allied Gatorshield® structural steel tubing. 6'W skylight allows natural light in while keeping out the elements. 15 Year Limited Warranty.

    Click for more
  • SolarGuard™ Oversized Garages

    SolarGuard™ Oversized Garages
    See all 12 items in product family
    Keep Your Vehicles And Equipment Looking And Working Like New In These SolarGuard™ Oversized Garages

    Extra roomy SolarGuard™ Oversized Garages are the used solution for temporary or permanent vehicle or equipment storage. Extra large 12'W x 9'H opening offers plenty of room to move wide loads in and out with ease. The ample 12 foot ceiling height allows for high profile or trailered vehicles, boats or equipment to fit easily with room for you to move around. Long lasting and sturdy building are made using 14 gauge Allied Gatorshield® structural steel tube framing. Heavy-duty 12.5 oz., 24 mil premium polyethylene cover is rip and weather resistant. 6'W skylight lets the sun shine in and offers natural light. 15 Year Limited Warranty.

    Click for more
  • High Boy Buildings

    High Boy Buildings
    See all 24 items in product family
    ClearSpan High Boy Buildings Are Designed To Safely Store And Protect RVs, Tractor Trailers And Other Large Vehicles.

    ClearSpan High Boy Buildings are made with 14-gauge Allied Gatorshield® structural steel tubing for long lasting dur
    Click for more
  • Econoline Storage Buildings

    Econoline Storage Buildings
    See all 76 items in product family
    Econoline Storage Buildings Protect Your Valuable Investments From Wind, Rain, Snow And Sun While Offering An Economical Solution For Any Storage Need.

    Econoline storage buildings come in Freestanding and Pony Wall styles. Framing is made from Allied Gatorshield® structural steel tubing. 5' rafter spacing. Includes heavy duty mounting feet. 10 oz., 22 mil premium polyethylene rip-stop covers come in your choice of white or green and have a 7 Year Limited Warranty.

    Click for more
  • Econoline Storage Building Accessories

    Econoline Storage Building Accessories
    See all 27 items in product family
    Econoline Storage Building Accessories Enhance Your Econoline Storage Building.

    Econoline Storage Building Accessories include End Panel Kits with Solid Doors or Zippered Doors in Standard Height or Tall Height. The Tall version allows for enough side wall fabric to sit on a 6' wall. If necessary, fabric can be cut in the field. The End Frame Kit is not included. Rafter Kits are recommended for Econoline Buildings, allowing you to add extra strength and durability to your building, particular in heavy snow areas. Rafter Kits come complete with two mounting feet. Add purlins and cross connectors (sold separately) as needed.

    Click for more
  • High Crown Arenas

    High Crown Arenas
    See all 2 items in product family
    High Crown Arenas Are Used As Equestrian Centers, Indoor Sports Facilities, Theatres For Drama Club Groups And Much More.

    High Crown Arenas offer a safe, controlled environment that reduces distractions, allowing both horse and rider to stay focused. Great for schools, drama club groups, parks and recreational facilities that want to host games, shows and events in all weather and all seasons. Posts are made from 8 gauge x 4" square Allied Gatorshield® steel tubing. Rafters are made from 14 gauge x 3.50" OD round pipe. Cover is made from 22 oz., 23.2 mil PVC-coated polyester that comes with a 15 year warranty.

    Click for more
  • Peak Style Two Car Garages

    Peak Style Two Car Garages
    See all 3 items in product family
    Rhino Peak Style Two Car Garages Have Ample Storage That Easily Fits And Protects Cars, Vans, SUVs, Boats And More.

    Rhino Peak Style Two Car Garages have a sturdy construction for long lasting durability and strength. Cover and doors are made of a long-life, UV protected polyethylene with a fabric backing that's flame resistant. Heat-welded seams provide added protection. Both ends zipper open or closed and can be propped open for easy access or ventilation. Shelters may also be used for a protected work area or to store equipment. Includes 14 earth anchors and a stainless steel tether tie-down to comfortably resist weather extremes. Assembles with simple tools and without the need to cut or drill components. Measures 22 ft. W x 24 ft. L x 12 ft. H and capacity is 370 cubic feet. Choose fromGray, Green and Tan. 2 Year Limited Warranty.

    Click for more
  • Three Car Garage Building

    Three Car Garage Building
    See all 2 items in product family
    Three-Car Garage Storage Shelters Create An Instant Garage, Storage Shed Or Workshop

    Three-Car Garage Storage Shelters feature a generous 30' x 30' footprint to easily hold cars, trucks, lawn equipment and tools. Cover is designed for long term use with fire and UV protection, fabric reinforced construction and rugged seams. Predrilled, precut steel frame goes together with basic tools in hours. Dual zippered doors allow drive-in access and ventilation. Includes a permanent anchor system. Available in Gray or Green.

    Click for more
  • Heavy-Duty Commercial Buildings

    Heavy-Duty Commercial Buildings
    See all 2 items in product family
    Heavy-Duty Commercial Buildings Are Used For Providing Long Term Jobsite Storage And Workspace Solutions.

    Heavy-Duty Commercial Buildings have a galvanized steel frame for long lasting durability and strength. The UV resistant and flame retardant polyethylene double cover has a reinforced woven backing for added protection. Can also be used for agricultural, industrial and multi vehicle storage for protection against the elements. Tensioning system and wind release flaps withstand wind, while the rounded top provides rain and snow runoff. Designed for quick assembly. Includes 14 earth anchors plus auger-type anchors to keep building secured. Sizes are30 ft. W x 30 ft. L x 15 ft. H and30 ft. W x 65 ft. L x 15 ft. H. Opening is11 ft. W x 12 ft. 6"" H. Color isWhite. Available in capacities of1,200 Cubic Feet and 2,112 Cubic Feet.

    Click for more
  • Truss Style Industrial Building

    Truss Style Industrial Building
    See all 1 items in product family
    Truss Style Industrial Buildings Are Used For Commercial, Agricultural, Residential and Industrial Use.

    MDM Products 40x60-foot Domed Truss Buildings are a great choice for affordable, durable outdoor structures. With a Heavy Steel Galvanized Frame, the MDM Products Domed Truss Building offers superior strength and durability. These buildings are used for use in large workshops, feedlots, equipment storage, vehicle storage and much more. Designed for Rapid Assembly, all MDM Products Domed Truss Buildings can be set up in less than a day.

    All components are manufactured from high-quality Heavy Galvanized Materials for long-lasting durability. In addition, all components are UV Resistant to reduce fading and discoloration over time. Fire Retardant Polyethylene helps reduce the risk of fires when storing combustibles and other flammable objects. With a dual cover tensioning system, adjusting the building cover is simple and easy. The Easy-Up Door is designed to allow for quick and easy access. Wind release flaps on both sides of the building reduce wind shear forces in tough environmental conditions. A long-lasting cover design helps prevent damage from rain, snow, sleet and hail. Set of 14 Earth Anchors and Auger Style Anchors included with each unit for securing structure. 1-Inch Truss provides additional strength. Mounting feet come with predrilled holes for easy installation and ratchet down cover and a crank gearbox for rollup doors.


    Click for more
  • Freestanding Poly Buildings

    Freestanding Poly Buildings
    See all 116 items in product family
    Free Standing Buildings Are Used For Boat, Hay, Grain, Sand And Salt Storage, Livestock Production, Truck And Tractor Garage And Much More.

    Free Standing Poly Buildings offer secure and stable garaging solutions. Premium Polyethelene Covers reflect light to keep the building cool in the summer and warm in the winter. Built-in 6'W white skylight lets the sun shine in. Rigid frame is made from 14 gauge Allied GatorShield® tubular structural steel. Tall ceiling heights can accommodate a variety of tall or trailered vehicles. 15 Year Limited Warranty.

    Click for more
  • UN Disaster Relief Tent

    UN Disaster Relief Tent
    See all 1 items in product family
    18'W x 32'L x 15'H UN Disaster Relief Tent, White With Blue Trim

    Rhino Shelter Disaster Relief Tents provide the best in instant, portable protection for any environment. The Disaster Relief Tent can accommodate up to 40 people comfortably in hot or cold climate. The double fly cover helps reduce heat gain inside the main tent and also provides water run off so that the roof windows can stay open at all times for maximum ventilation. This model has been a popular choice among relief agencies, specifically the U.N. The frame members slide into each other so there is no need for hand tools. Unlike other products, no drilling or field cutting is required. All frame components are made from heavy duty Structural steel. Main cover and doors are made from long life UV Resistant, Fire Retardant PVC Vinyl Fabric that is CPAI-84 rated. All fabric components feature heat-welded seam construction. Unit features PVC door flaps with mosquito screen. Each door has hook & loop tapes hold-up for securing them up during use. The tent also includes a fabric floor kit with a rubber bottom that is both heavy duty and comfortable to sit on. Each unit comes with an anchor system complete with stakes for keeping the outside fly from touching the inner shelter.

    Click for more
  • ShelterLogic® Storage Shelter Accessories

    ShelterLogic® Storage Shelter Accessories
    See all 2 items in product family
    ShelterLogic® Storage Shelter Accessories Help Keep Your Shelter Secure For Structural Anchoring And Installation.

    The most important element on every storage shelter, shed and garage is the anchor. Secure anchoring is critical to the overall performance and life of your structure. Auger Anchors are best for use on looser soils. EZ-Hooks are used for hard or stony soil. Vent Kit helps improve air circulation using 2 vents per kit. Roll-Up Door Kit allows easy access with an easy-pull roll-up rope kit for large shed doors. Triple Zippered doors require 2 door kits.

    Click for more
  • Purlins & Cross Connectors

    Purlins & Cross Connectors
    See all 5 items in product family
    Purlins & Cross Connectors Save Time, Money And Make Greenhouses And Storage Shelters Stronger.

    Purlins & Cross Connectors are made of aluminum or steel for long lasting durability. Cross Connectors offer unique aluminum cross connecting system used for purlin to rafter connections, trellis systems for grapes and other vines and shade and wind barrier frames. Galvanized Swaged Purlins available in two sizes, are manufactured from corrosion resistant 17 gauge Allied Gatorshield® structural steel tubing. Made in USA. Available types are 6' 3" Purlins, 8" Purlins and Cross Connector. Sizes vary per type. Package quantity is 1. 1 Year Limited Warranty.

    Click for more
Featured Items