Browse Trays

(3,603 items)

Narrow Your Results

Availability

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Shape

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Fiberglass Trays

    Fiberglass Trays
    See all 24 items in product family
    Fiberglass Trays Are Designed For Drying, Soaking, Cleaning, Storage And Spill Containment In Conveyor And Assembly Applications.

    Fiberglass Trays are resistant to detergents, mild acids and alkaline, and most chemicals for easy cleaning and long lasting durability. Trays have a temperature range from -–60°F to 300°F with a 300 lb. capacity to withstand use in industrial or foodservice environments. Colors are Gray, Green, and White. Dimensions vary per model.

    Click for more
  • Rotationally Molded Trays

    Rotationally Molded Trays
    See all 24 items in product family
    These Long Lasting Trays Are Perfect For Extreme Industrial Applications That Standard Plastic Trays Can’t Withstand.

    These trays are made of extra thick, rotationally molded polyethylene that resists rust, corrosion and provides high impact strength. Straight sidewalls without rims retain contents. Choose trays with rounded corners for easy clean and safety.

    Click for more
  • Fiberglass Display Pans

    Fiberglass Display Pans
    See all 2 items in product family
    Fiberglass Display Pans Are Used For Showing All Your Baked Goods, Meat, Fish, Poultry, Deli Items And Confections.

    Great for supermarkets, bakeries and delis. Present your kitchen’s best on these attractive, easy to clean and stain resistant pans. Fiberglass pans withstand temperatures from -40 to 300°F. Perfect for display, delivery, storage or refrigeration.

    Click for more
  • Stackable Fiberglass Trays

    Stackable Fiberglass Trays
    See all 20 items in product family
    Stacking Trays Are Used For Use With Conveyors, Assembly, Drying, Soaking, Cleaning, Storage and Spill Containment Applications.

    Stacking fiberglass trays resist most chemicals and are easy to clean. Fiberglass trays have a temperature range from –60 to 300°F. These conveyor and assembly trays allow stacking for easy storage when not in use.

    Click for more
  • Plastic Utility Trays

    Plastic Utility Trays
    See all 6 items in product family
    Utility Trays Are Used For Any Application Including Mailrooms, Supply Storage And Even Security Checkpoints.

    Made of ABS plastic with a matter finish. Plastic trays are nestable when empty for compact storage. Built-in hand pockets for easy lifting. Rounded corners for safety. Interior tray surface features an anti-skid waffle design. Measures 26"L x 12-1/2"W x 4-1/2"H.

    Click for more
  • Thermoformed Durable Plastic Parts Trays

    Thermoformed Durable Plastic Parts Trays
    See all 13 items in product family
    Durable Thermoformed Parts Trays Are Used For Small Parts Assembly Operations.

    Molded from high-impact plastic, they are durable and easily cleaned. Features molded in compartments for parts organization. Standard color is black. Other colors available, call for details. Price each, sold in carton qty.

    Click for more
  • LewisBins™ Plexton® Assembly Trays

    LewisBins™  Plexton®  Assembly Trays
    See all 4 items in product family
    LEWISBins™ Plexton® Assembly Trays Are Designed For Use In Industrial Confections, Electronic Distribution Storage And Work-In-Process Applications.

    LEWISBins™ Plexton® Assembly Trays are fiberglass-reinforced for long lasting durability. Provide consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Also stocked in ESD-Safe material. Color is Gray. Package quantity is 10. Sizes are 18" L x 12" W x 1" H, 18" L x 14" W x 1" H, 20-13/32" L x 15-1/8" W x 1" H and 25-3/16" L x 17-3/16" W x 1-1/8" H.

    Click for more
  • LewisBins™ Plexton® CSN Trays

    LewisBins™  Plexton® CSN Trays
    See all 14 items in product family
    LEWISBins™ Plexton® CSN Trays Are Used For Industrial Confections, Electronic Distribution Storage And Work-In-Process Applications.

    LEWISBins™ Plexton® CSN Trays are fiberglass-reinforced for long lasting durability. Provide consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Colors are Blue, Gray, Green, Red and Yellow. Package quantity is 10. Available in a variety of outer and inner dimensions to meet job specifications.

    Click for more
  • LewisBins™ Plexton® CNO Trays

    LewisBins™  Plexton® CNO Trays
    See all 18 items in product family
    LEWISBins™ Plexton® CNO Trays Are Used For A Variety Of Industrial Confections, Electronic Distribution Storage And Work-In-Process Applications.

    LEWISBins™ Plexton® CNO Trays are fiberglass-reinforced for long lasting durability. Provide consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Colors are Blue, Gray, Green, Red and Yellow. Package quantities are 10, 16, 22 and 48. Available in a variety of outer and inner dimensions to meet job specifications.

    Click for more
  • Justrite Countertop Lab Poly Tray

    Justrite Countertop Lab Poly Tray
    See all 1 items in product family
    Justrite Countertop Lab Poly Tray Catches incidental drips or spills

    Low profile polyethylene lab tray is used for use on counters, workbenches, and under leaky equipment. The tray catches incidental drips or spills and keeps counter surface clean and uncontaminated. Slightly curved edge offers protection against leaks and spills. Lightweight, durable work surface is impervious to chemical spills providing extra corrosion protection. The ribbed bottom provides extra support and keeps the contents from sitting in pooled liquid.
    Click for more
  • Heavy Duty Dairy Foot Bath Tray, Aquatic Tray

    Heavy Duty Dairy Foot Bath Tray, Aquatic Tray
    See all 2 items in product family
    Heavy Duty Trays Are Ideal For Animal Feet Bath Or Housing Aquatic-Based Plants And More.

    Heavy Duty Trays are made of.225 thick-walled, one-piece medium density polyethylene for long lasting durability that will not rot or rust. Measuring 72"L x 38"W x 6"H, each tray holds 30 gallons of fluid. The contoured, textured interior has extra deep segments. The anti-slip base design is ideal for a quick and easy way to clean and disinfect feet of cattle, sheep, goats, and other farm animals. Tough one piece mold design can also be used as a water tray for housing aquatic-based plants or other similar materials. Free standing design, no support frame necessary. To be used on a flat surface only. Trays are stackable for easy storage. Available in Black.

    Click for more