Browse Trucks & Carts

(5,770 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Mobile Maintenance & Work Center Carts

    Mobile Maintenance & Work Center Carts
    See all 4 items in product family
    Durable All-Welded Steel Platform Trucks

    Choose from three or four wire sides. Four sided truck includes drop gate for easier access to contents. Wire panels provide visibility and increased air flow. 23"H panels are constructed of 2-1/2"square, 1/4" diameter wire mesh. Mar-resistant powder coated finish. Rolls on two rigid and 2 swivel casters. Polyurethane and black mold-on swivel casters include total lock breaks. Made in USA. In stock. The rugged plastic structures of these utility carts have steel locking doors and a side steel pegboard at both ends for secure storage. Cable management opening allows these utility carts to be used as a mobile charging station for recharging tools and radios. This maintenance cart has a pegboard end panel that prevents heat build-up from electronics, and casters allow utility cart to be parked near wall outlets. When charging is complete, simply unplug and go. The all steel enclosure on this service cart secures valuables with a 2 point locking mechanism that captures and locks both doors (Includes two keys). Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). All include molded-in push handle and 2 swivel, 2 fixed non-marking casters. Assembles easily. Choose Tray Shelf utility cart with 3" deep leak proof top or flat shelf style that can be used as a mobile workbench. Choose optional pneumatic wheels for a cushioned ride.

    Click for more
  • Rubbermaid® TradeMaster® Mobile Workcenter

    Rubbermaid® TradeMaster® Mobile Workcenter
    See all 4 items in product family
    Rubbermaid Mobile Maintenance Carts

    These maintenance carts will not rust, dent, chip or peel. They maneuver smoothly on 5" non-marking, polyurethane casters, 2 fixed and 2 swivel with brakes. Easy grip handle provides comfortable maneuvering from one location to another. Trademaster mobile utility carts include built in tool and component storage as well as a cup holder. Parts are secure from rolling off with 4-ΒΌ" back and end stops. This easy to assemble service cart features a central locking system for secure storage. 4-1/8"H drawers with 40 lb. capacity glide easily on slides. The cabinet doors on this utility cart swing 270° for easy access. Cabinet shelves are height adjustable with 25 lb. capacity each. Utility cart also features a 3 outlet surge protector with 15' cord.

    Click for more
  • Luxor® Mobile Mechanics Stool

    Luxor® Mobile Mechanics Stool
    See all 1 items in product family
    Shop Seat allows you to Sit Comfortably when Changing Brakes or Detailing Rims.

    This mobile shop stool is used for body work, automotive detailing and brake jobs. The seat has no sharp corners and its color will not transfer to paint on contact. The EVA foam seat cushion can be removed to make a comfortable kneeling pad. Durable black thermoplastic shelves clean easily. Stool rolls easily on 4" rubber swivel casters with ball bearings, 2 of the casters with brakes.

    Click for more
  • Ladder Maintenance Carts

    Ladder Maintenance Carts
    See all 2 items in product family
    RUBBERMAID Ladder Carts

    Transports everything you need to complete maintenance tasks including your 4-6' folding step ladder. Middle compartment holds ladder vertically allowing easy maneuverability through standard 47"H structural foam work surface. Powdercoat steel frame with non-marking casters, 2-fixed and 2-swivel. Ships unassembled via small package carrier

    Click for more
  • Premium Bench Trucks

    Premium Bench Trucks
    See all 12 items in product family
    Premium Bench Trucks

    Close tolerance components place these mobile cabinets among the strongest units on the market today. All-welded steel components 24"W x 20"Dx25"H cabinets include (3) mounting positions for optional shelves. 20-1/2"W x 19-1/2"D x 5"H drawers hold up to 100 pounds each and accept optional drawer dividers. The caster rating determines the overall capacity. Tough powder coat finish. Made in USA. In stock.

    Click for more
  • BOTT-Panel Trolleys

    BOTT-Panel Trolleys
    See all 10 items in product family
    BOTT PANEL TROLLEYS

    Choose either complete units with 39'Wx 18"H panels included or a trolley without panels and select from our BOTT complete panel offering. BOTT complete units are all steel trolley's with perfo or louvered panels. 47"H units are available in configurations with up to two panels per side; 63"H units up to three panels per side. 330-lb capacity overall.

    Mounted end handles maneuver trolley on four casters. Trolley has a texturized gray paint finish.

    Click for more
  • Akro Mills Shelf Top Bin Carts

    Akro Mills Shelf Top Bin Carts
    See all 5 items in product family
    Akro Mills Shelf Top Bin Carts

    These 14-gauge powder coated steel carts come in 3 different bin configurations and 2 color options. Complete with removeable, heavy-duty AkroBins®. Cart includes 14-gauge steel top, 12-bin rails, and 4"casters (one locking caster). Available colors: Blue, Red

    Click for more
  • Ballymore 5-Gallon Paint Carrier and Carts

    Ballymore 5-Gallon Paint Carrier and Carts
    See all 2 items in product family
    Ballymore Paint Carrier and Carts

    Move 5 gallon containers with a heavy duty design and a 400lb weight capacity. Carts have a patent pending ergonomic lifting device. Reduce injuries and increase productivity with these mobile paint carts. Colors available: orange, blue. MADE IN THE USA

    Click for more
  • MBI Mobile Workcenters

    MBI Mobile Workcenters
    See all 6 items in product family
    MBI Mobile Workcenters

    All welded steel construction with a powder coated finish for a durable storage space. Solid wood top. The top drawer has a weight capacity of 75 lbs and slides on ball bearings for ease of use. All other drawers have a 50lb capacity. A single lock secures all drawers, 2 keys are included. Side handle for easier maneuverability can mount on either side of the unit. Drawers have full width aluminum pull handles. Heavy duty 5" casters(2 swivel w/brakes) can support up to 1000lbs. Multiple drawer options available.

    Click for more
  • Durham Facility Maintenance Carts

    Durham Facility Maintenance Carts
    See all 5 items in product family
    Durham Facility Maintenance & Two-Sided Carts

    Choose from three or four wire sides. Four sided truck includes drop gate for easier access to contents. Wire panels provide visibility and increased air flow. 23"H panels are constructed of 2-1/2"square, 1/4" diameter wire mesh. Mar-resistant powder coated finish. Rolls on two rigid and 2 swivel casters. Polyurethane and black mold-on swivel casters include total lock breaks. Made in USA. In stock. High capacity and durable Durham Manufacturing Maintenance Carts offer you mobility and durability configurations. Secure all your supplies with this ergonomic heavy gauge group. Two sided models offer panel or pegboard designs while the maintenance cart offers a locking hinge design and comes with bins! Both styles have:2-rigid and 2-swivel casters. Colo Gray. 4 or 16 Gauge Steel.1200 lb or 2000 lb capacities.Polyurethane or phenolic casters

    Click for more
Featured Items