|
Browse Wire & Cable (2,300 Items) |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Wire & Cable |
|
|
 |
| Showing 316 items within 10 product groups |
| |
THHN Building Wire - Multi-Purpose, Heat Resistant |
 |
|
|
|
|
|
Multi-Purpose THHN Building Wire Is Suitable For Dry Or Wet Locations.
THHN building wires are made using a nylon jacket with thermoplastic insulation. Wires can be used in wet or dry locations up to 90°C. Built-in annealed copper conductors are compressed stranded. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Click for more |
|
|
|
|
Direct Burial, Underground Building Wire |
 |
|
|
|
|
|
Type UF-B Underground Feeder and Branch Circuit Wire Is Ideal For Outside Lamp Posts, Pumps And Other Loads Or Apparatus.
Underground feeder type B wires can be used in outbuildings such as garages and barns, as well as residential or agricultural buildings for interior branch circuit wiring. Ideal for indoor wet or corrosive environments and direct burial outdoor locations. Click for more |
|
 |
Romex Non-Metallic Building Wire |
 |
|
|
|
|
|
Romex Building Wire Is Ideal For Outlets, Switches, Ceiling Fans And General Household Wiring.
Building wires can be placed in masonry blocks and tile walls. Non-metallic Type NM-B building wires are made using a unique SIM Jacket™ (Slikquik Infused Membrane), constructed to pull faster and strip easier with reduced burn through and increased tear resistance. Click for more |
|
|
|
|
TFFN - Fixture and Machine Tool Wire |
 |
|
|
|
|
|
TFFN / MTW Wire Is Ideal For Lighting Fixtures, Machine Tool Wiring And Many Other Uses.
Type TFFN or MTW or AWM wire may be used as fixture wire, machine tool wiring, or appliance wiring as specified in the National Electrical Code. Made using a nylon jacket with thermoplastic insulation. Click for more |
|
 |
Metal Clad Aluminum Armored Cables |
 |
|
|
|
|
|
Aluminum Armored Cables Are Ideal For Branch, Feeder, Power, Lighting, Control, Signal Circuits And Service Power Distribution In Commercial, Industrial, Institutional And Multi-Residential Buildings.
Metal clad cables can be used for aerial cables on a messenger or for cable trays and raceways. Click for more |
|
|
|
|
General Purpose Thermoplastic Primary Wire |
 |
|
|
|
|
|
General Purpose Primary Wire Is Ideal For Normal Applications With Limited Exposure To Fluids And Physical Abuse Experienced During Operation Of Cars, Boats, Trucks, Trailers And More.
General purpose primary wire is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60V DV (25V AC) or less in surface vehicle electrical systems. Click for more |
|
 |
Carol Hook-Up Wire, Type UL1015, 600V Rated |
 |
|
|
|
|
|
Carol Hook-Up Wire, Type UL1015, 600V Rated Are Ideal For Internal Wiring For Panels, Meters, Electrical Equipment And More.
Hook-Up Wires have premium color coded PVC jackets for long lasting durability. UL 1015, Temp ranges from -20°C to 105°C. ROHS compliant. Point to point wiring. 600 Volt rated. Click for more |
|
|
|
|
Carol Hook-Up Wire, Type UL1007/1569, 300V Rated |
 |
|
|
|
|
|
Carol Hook-Up Wire, Type UL1007/1569, 300V Rated Are Ideal For Internal Wiring for Panels, Meters, Electical Equipment And More.
Carol Hook-Up Wire. Type UL 1007, UL 1569, CSA TR-64, Premium color coded PVC jacket. Temp ranges from -20°C to 105 °C. ROHS compliant. Point to point wiring. 300 Volt rated. Click for more |
|
 |
Carol Hook-Up Wire, Type MTW/AWM, 600V Rated |
 |
|
|
|
|
|
Carol Hook-Up Wire, Type MTW/AWM, 600V Rated Are Ideal For Motor Lead And External Wiring Of Machinery.
Carol Hook-Up Wires are UL Type MTW, TFF, AWM and CSA TEW, 90° C, 600Volt, For use with UL and NMTBA Type MTW/AWM. Passes VW-1 vertical Flame Test, AWM Styles 1015, 1335, 1377. Click for more |
|
|
|
|
Ground Wire with Lugs |
 |
|
|
|
|
|
Satco Ground Wires (With Lugs) Are Ideal For Commercial And Residential Lighting Applications.
Satco Ground Wires (With Lugs) are made of heavy duty copper for long lasting durability. Click for more |
|
 |
|
|