Browse Wire Mesh Partitions & Fencing

(1,490 items)

Recently Viewed

Categories

  • Wire Mesh Security Partitions - Design Your Own

    Wire Mesh Security Partitions - Design Your Own
    See all 39 items in product family
    Easy To Install Wire Mesh Partitions!

    Create high-visibility security areas with our easy-to-install mesh partitions designed for unrestricted ventilation and layout flexibility. Used for drug companies, electronic firms, military installations, cargo areas, stock rooms, etc. Constructed of 10-gauge wire woven in a 1-1/2" diamond pattern with a strong 1-1/4" x 5/8 x 14-gauge cold rolled C channel frame. Wire mesh is clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. The partitions are available in standard widths of 1, 2, 3, 4 and 5 feet with heights of 8 and 10 feet. Sliding gate and hinged doors are supplied with FREE mortise cylinder lock and FREE 3-1/2" wide stiffener, for extra strength. An optional service window is available. Wire Mesh Panels include floor sockets, nuts, bolts and detailed assembly instructions. Gray powder coat finish.

    ORDERING SUGGESTIONS
    Utilize as many 5-foot wide panels as possible for most efficient pricing. Add one channel stiffener post for every two panels. Top capping is required - order in 10-foot sections.

    How to plan and order Wire Mesh Security Panels
    Click for more
  • Wire Mesh Partition Security Rooms - Preconfigured

    Wire Mesh Partition Security Rooms - Preconfigured
    See all 120 items in product family
    Complete Wire Mesh Security Room is Convenient and Easy to Order!

    Woven wire mesh security rooms provide security, safety, protection and access control. These pre-designed rooms are available with or without a roof, in two, three and four sided configurations. Constructed from high quality 10 gauge steel wire, woven into an extremely strong frame. Modular components makes installation easy; usually requires no change to existing heating, lighting or ventilation system. Components bolt together quickly and can be easily relocated. Long-lasting maintenance-free powder coat gray finish. Available in 8' and 10' high in five standard sizes ranging from 10' x 10' to 30' x 20'. All models include a 5'W x 8'H sliding gate with mortise cylinder lock.
    Click for more
  • Husky Rack & Wire EZ Wire Mesh Partitions - Design Your Own

    Husky Rack & Wire EZ Wire Mesh Partitions - Design Your Own
    See all 36 items in product family
    EZ Wire Mesh Partitions Install In A Third Of The Time Of Traditional Wire Partitions, Requiring No Nuts Or Bolts

    Hook design reduces labor costs and provides easy, permanent installation. Fasteners and pins are not visible from the outside, leaving a smooth finish. Wire mesh is constructed of 10 gauge steel in a 1-1/2" diamond wire weave. Electrostatic gray baked enamel. Shipped in crates to prevent shipping damage.

    Hinged Doors are 7'H with transom. Hinges right or left. Opens in or out.
    Sliding Doors mount on outside and slide left. Includes floor guide and cylinder lock.
    Wire Panels are two 4’ panels that stack to form 8'H walls. Includes drive pins to secure to posts.
    Posts are used between each panel, at corners and on both sides of doors. Includes 2 lag bolts to secure to floor.
    Fill-a-Gap Panel fills the space between a run of panels and the wall.

    Click for more
  • Husky Rack & Wire Bolted Wire Partitions - Design your Own

    Husky Rack & Wire Bolted Wire Partitions - Design your Own
    See all 39 items in product family
    Wireway Husky Bolted Wire Partitions Are Used To Protect Tenant Valuables, Business Items Or Machines, And Much More.

    Wireway Husky Bolted Wire Partitions are made of 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern for long lasting durability. Ball-bearing suspension and enclosed sturdy track kit prevents misalignment. Gray powder coat finish provides added strength. Single Slide Doors have widths of 3', 4', 5' and 6'. Color is Gray. Measurements vary. Available as Fill-A-Gap Panel , Panel , Slide door , Slide Door w/Transom and Swing Door.
    Click for more
  • Husky Rack & Wire Bolted Wire Mesh Partition Rooms - Preconfigured

    Husky Rack & Wire Bolted Wire Mesh Partition Rooms - Preconfigured
    See all 60 items in product family
    Wireway Husky Pre-Configured Wire Mesh Partition Rooms Are Used Storage For Tenants, Cylinder Unit For Businesses And More.

    Wireway Husky Pre-Configured Wire Mesh Partition Rooms are made of 10-gauge wire woven in a 1-1/2" diamond pattern securely clinched into a cold rolled channel frame for long lasting durability. Bolted panels provide superior strength. Pre-configured rooms have interchangeable partitions that can be easily removed and reused for expansion or alterations. Rooms are configured with 2, 3 or 4 sides with sliding doors. With or without ceilings. Easy installation. All hardware included. Sizes vary. Available as 4 Sided Room With Ceiling, 4 Sided Room, 2 Sided Room, 2 Sided Room With Ceiling, 3 Sided Room and 3 Sided Room With Ceiling.
    Click for more
  • Qwik-Fence® 8-Gauge Welded Grid Mesh Partitions Room - Preconfigured

    Qwik-Fence® 8-Gauge Welded Grid Mesh Partitions Room - Preconfigured
    See all 60 items in product family
    Qwik-Fence® 8-Gauge Welded Grid Mesh Partition Room Kits Are Used For Secure Storage In Industrial, Commercial Or Government Environments.

    8-Gauge Welded Grid Mesh Partition Room Kits are constructed of galvanized steel, welded in a grid pattern for unparalleled strength and long lasting durability. Open design provides unobstructed view of room's contents, allowing for air circulation, light penetration and easy organization. Panels can be attached to posts at angles other than 90 degrees for increased flexibility and efficiency. Backed by one year limited warranty. Available in 2 Sided Room w/ Slide Door and optional roof, 3 Sided Room w/ Slide Door and optional roof and 4 Sided Room w/ Slide Door and optional roof in a wide variety of dimensions.

    Click for more
  • Wov-N-Wire™ 10-Gauge Diamond Mesh Partition Rooms - Preconfigured

    Wov-N-Wire™ 10-Gauge Diamond Mesh Partition Rooms - Preconfigured
    See all 30 items in product family
    Wov-N-Wire™ 10-Gauge Diamond Mesh Partition Room Kits Are Used For Secure Storage In Industrial, Commercial Or Government Environments.

    10-Gauge Diamond Mesh Partition Room Kits are made of high grade steel woven into 1 1/2" diamond mesh for strength and long lasting durability. Open design provides unobstructed view of room contents, allowing for air circulation, light penetration and easy organization. Panel hardware is accessible only from the inside of partition for added security. Backed by one year limited warranty. Available in 2 Sided Room w/ Slide Door, 3 Sided Room w/ Slide Door and 4 Sided Room w/ Slide Door in a wide variety of dimensions.

    Click for more
  • RapidWire™ Welded Wire Partition - Design Your Own

    RapidWire™ Welded Wire Partition - Design Your Own
    See all 42 items in product family
    RapidWire™ Welded Wire Partition Systems Are Modular, Stackable Partition Systems For Warehouses, Basements And Storage Areas.

    Welded Wire Partition Systems are panels made of sheet metal with a powder gray coating for long lasting durability. Bolted to secure to post. Panels can be stacked to wall heights and bolted to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors included. Available styles include Adjustable Panel, Corner Post, Door Post, Hinge Door, Panel, Run Post, and Sliding Door. Limited 1 Year Warranty. Dimensions and weights vary per model.

    Click for more
  • RapidWire™ Welded Wire Partition Rooms - Preconfigured

    RapidWire™ Welded Wire Partition Rooms - Preconfigured
    See all 13 items in product family
    RapidWire™ Welded Wire Partition Rooms - Preconfigured Are Designed For Tool Cribs, Maintenance Equipment Cages, General Storage And Other Manufacturing And Warehouse Facilities.

    RapidWire™ Welded Wire Partition Rooms - Preconfigured are made of steel wire with a wet enamel gray finish for long lasting durability and dependability. Modular system used for safety, security, and separation consisting of rectangular 2 in. x 2 in. square mesh openings, 10 gauge welded wire. Kits include stackable panel system with panels stacking on top of each other to reach indicated height and hinged or sliding door with cylinder keyed lock and 2 keys. Ceiling optional. Used for many material handling and storage applications. Variety of dimensions available to meet configuration requirements. Color finish is Gray. Door types are Hinged and Sliding. Package quantity is 1. 1 Year Limited Warranty.

    Click for more
  • WireCrafters® Style 840 Wire Mesh Partitions - Design Your Own

    WireCrafters® Style 840 Wire Mesh Partitions - Design Your Own
    See all 63 items in product family
    WireCrafters® Style 840 Wire Mesh Partitions - Design Your Own Are Used For Customizing Separations In Manufacturing And Warehouse Facilities.

    WireCrafters® Style 840 Wire Mesh Partitions - Design Your Own are made of steel woven wire with a wet enamel gray finish for long lasting durability and dependability. Adjustable panels, hardware pack, posts, doors, wall clips, base plates and connection hardware available separately to allow customizing panel size to meet configuration requirements. Panels for use between panels and post or panel and wall. Adjustable panels make wire mesh panel larger without having to purchase special sizes. Used for many material handling and storage applications. Variety of components available to meet partition configuration requirements. Color finish is Gray. Dimensions vary per component. Package quantity is 1. 1 Year Limited Warranty.

    Click for more
  • WireCrafters® Style 840 Woven Wire Partition modular System Rooms - Preconfigured

    WireCrafters® Style 840 Woven Wire Partition modular System Rooms - Preconfigured
    See all 13 items in product family
    WireCrafters® Style 840 Woven Wire Partition Modular System Rooms - Preconfigured Are Used For Manufacturing And Warehouse Facilities For Tool Cribs, Maintenance Equipment Cages, General Storage And Many Other Applications.

    WireCrafters® Style 840 Woven Wire Partition Modular System Rooms - Preconfigured are made of steel woven wire with a wet enamel gray finish for long lasting durability and dependability. Modular system used for safety, security, and separation consisting of rectangular 2 in. x 1 in. mesh, 10 gauge woven wire. Kits include stackable panel system with panels stacking on top of each other to reach indicated height and hinged or sliding door with cylinder keyed lock and 2 keys. Ceiling optional. Used for many material handling and storage applications.Variety of dimensions available to meet configuration requirements. Color finish is Gray. Door types are Hinged and Sliding. Package quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Driver Access Security Cages

    Driver Access Security Cages
    See all 16 items in product family
    Driver And Building Access Rooms Are Designed To Be Placed Around A Truckers Entrance In A Warehouse.

    Driver And Building Access Rooms are made of rectangular 2 in. x 1 in. mesh, 10 gauge woven steel wire with a wet enamel gray finish for long lasting durability and dependability. Keeps truck drivers and delivery personnel secluded in one place when entering warehouse or making delivery. Prevents truckers from wandering throughout warehouse, getting lost or hurt, or facility theft. Each driver cage includes 2 keys, a key lock on driver side, push bar on warehouse side, and slide up service window with shelf. Partition design used for material handling and storage applications. Types are 2 Sided Driver Cage, 3 Sided Driver Cage, Security Station Bench. Color finish is Gray. Dimensions vary per component. Package quantity is 1. 1 Year Limited Warranty.

    Optional Security Station Benches can be added to a drive cage.

    Click for more
Featured Items