Browse Wire Shelving

(4,666 items)

Narrow Your Results

Width Inches

Depth Inches

Our Price

Go

Recently Viewed

Categories

  • NEXEL® BEST VALUE

    NEXEL® BEST VALUE
    See all 12 items in product family
    SAME DURABLE NEXEL QUALITY
    MEDIUM DUTY WIRE SHELVING

    Global's NSF Approved, exclusive Nexel® (Medium Duty) Wire Shelving Units are ideal for lighter products when a lower capacity shelf is requied. Available in Zinc-Chromate, Black Epoxy & Green Epoxy finishes.

    All units ship in one convenience carton with heavy duty, two piece posts.

    Open wire shelving permits air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align at 1" increments. Meets NSF standards. Easy assembly.
    Each Unit includes four (2 pc) posts with leveling feet, four (400 lb cap) shelves and snap-on sleeves to secure shelves to posts.

    Assembly Instructions
    Click for more
  • Nexel® Medium Duty 36"W x 24"D Wire Shelving (400 Lbs cap) Chrome

    Nexel® Medium Duty 36
    See all 4 items in product family
    Nexel® Chrome (MD) Wire Shelving (400 lb cap).

    Global's NSF Approved, exclusive Nexel® Chrome (Medium Duty) Wire Shelving Units are ideal for lighter products when a lower capacity shelf is requied. These units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Each Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Individual Shelves include snap-on sleeves and are available in 400 lbs capacity.
    Click for more
Featured Items