Browse Wire Shelving

(4,707 items)

Recently Viewed

Categories

  • Nexel® 54" High Nexelate Wire Shelving

    Nexel® 54
    See all 32 items in product family
    54" Height Nexelate Silver Epoxy Wire Shelving is NSF Approved And Guaranteed to Perform Against Corrosion.

    54 Inch Height Nexelate Wire Shelving is solidly constructed for long lasting strength, durability and dependability. Exclusive Nexelate high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. Unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. Patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 inch increments on numbered posts. Easy assembly. NSF approved for wet and dry use.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® 63" High Nexelate Wire Shelving

    Nexel® 63
    See all 32 items in product family
    63" Height Nexelate Silver Epoxy Wire Shelving is NSF Approved And Guaranteed to Perform Against Corrosion.

    63 Inch Height Nexelate Wire Shelving is solidly constructed for long lasting strength, durability and dependability. Exclusive Nexelate high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. Unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. Patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 inch increments on numbered posts. Easy assembly. NSF approved for wet and dry use.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® 74" High Nexelate Wire Shelving

    Nexel® 74
    See all 32 items in product family
    74" High Nexelate Silver Epoxy Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.

    Global's exclusive Nexelate high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet and dry use.

    These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.
    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks
    Individual Shelves include snap-on sleeves (600 lb. capacity)

    Click for more
  • Nexel® 86" High Nexelate Wire Shelving

    Nexel® 86
    See all 32 items in product family
    86" Height Nexelate Silver Epoxy Wire Shelving is NSF Approved And Guaranteed to Perform Against Corrosion.

    86 Inch Height Nexelate Wire Shelving is solidly constructed for long lasting strength, durability and dependability. Exclusive Nexelate high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. Unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. Patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 inch increments on numbered posts. Easy assembly. NSF approved for wet and dry use.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel - Wire 3-Shelf Media Stand - Silver Epoxy

    Nexel - Wire 3-Shelf Media Stand - Silver Epoxy
    See all 8 items in product family
    Nexel - 3-Shelf Media Stand
    Includes three heavy duty, height adjustable Wire Shelves and four 1" dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1" increments. Holds up to 600 lbs per shelf. No tools required; shelves are held in place with special designed friction clips. Avaialble in chip resistant, electroplated Nickel Chrome or baked on, Silver Epoxy coated finishes.

    Shop For Shelf Liners
    Shop For Cable Ties


    Click for more