Browse Wire Shelving

(5,071 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • 54" High Nexel® Chrome Wire Shelving

    54
    See all 40 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Approved, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • 63" High Nexel® Chrome Wire Shelving

    63
    See all 40 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Approved, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • 86" High Nexel® Chrome Wire Shelving

    86
    See all 40 items in product family
    Nexel® Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Approved, exclusive Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Individual Shelves include snap-on sleeves and are available in 600 or 800 lb. capacities (depending on shelf width).

    Click for more
  • Nexel - Wire 3-Shelf Media Stand - Chrome

    Nexel - Wire 3-Shelf Media Stand - Chrome
    See all 9 items in product family
    Nexel - 3-Shelf Media Stand
    Includes three heavy duty, height adjustable Wire Shelves and four 1" dia. Posts with leveling feet. Open wire design permits more light and air circulation and resists dust build-up. Ideal for media components, retail display or long lasting storage. Shelves are adjustabel in 1" increments. Holds up to 600 lbs per shelf. No tools required; shelves are held in place with special designed friction clips. Avaialble in chip resistant, electroplated Nickel Chrome or baked on, Silver Epoxy coated finishes.

    Shop For Shelf Liners
    Shop For Cable Ties


    Click for more
  • Nexel® Medium Duty 36"W x 24"D Wire Shelving (400 Lbs cap) Chrome

    Nexel® Medium Duty 36
    See all 4 items in product family
    Nexel® Chrome (MD) Wire Shelving (400 lb cap).

    Global's NSF Approved, exclusive Nexel® Chrome (Medium Duty) Wire Shelving Units are ideal for lighter products when a lower capacity shelf is requied. These units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    Each Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Individual Shelves include snap-on sleeves and are available in 400 lbs capacity.
    Click for more
  • Nexel® Corner (Triangle) Chrome Wire Shelving

    Nexel® Corner (Triangle) Chrome Wire Shelving
    See all 10 items in product family
    Nexel® Corner Chrome Wire Shelving is Designed for Years of Heavy Duty Service

    Global's NSF Approved exclusive Nexel® Corner Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that’s used for retail display and is rugged for cost effective, long lasting storage.

    Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel®’s patented truss reinforced shelves provide extra strength that outlasts the competition. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
    All units include 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
    Individual Shelves include snap-on sleeves and 800 lb. capacities.
    Click for more
  • Nexel® Wire Shelf Baskets - Chrome

    Nexel® Wire Shelf Baskets - Chrome
    See all 4 items in product family
    Nexel® Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage.

    These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.
    Click for more