Browse Wire Shelving

(5,049 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Nexel® 54" High Poly-Z-Brite™ Wire Shelving

    Nexel® 54
    See all 96 items in product family
    54" Height Nexel® Poly-Z-Brite™ Wire Shelving Provides An Attractive Finish That Is Guaranteed To Last For Years Of Use.

    The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. True powder-epoxy over zinc-chromate electroplating ensures a durable finish that resembles chrome. All units are NSF Approved, can be used for retail display and can also handle extreme temperatures and moisture making it ideal for dry storage, coolers and freezers. Open wire design minimizes dust accumulation and maximizes ventilation and visibility. Easy-slide shelf surface facilitates loading and unloading. Wire shelves adjust at 1 inch increments.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® 74" High Poly-Z-Brite™ Wire Shelving

    Nexel® 74
    See all 96 items in product family
    74" Height Nexel® Poly-Z-Brite™ Wire Shelving Provides An Attractive Finish That Is Guaranteed To Last For Years Of Use.

    The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. True powder-epoxy over zinc-chromate electroplating ensures a durable finish that resembles chrome. All units are NSF Approved, can be used for retail display and can also handle extreme temperatures and moisture making it ideal for dry storage, coolers and freezers. Open wire design minimizes dust accumulation and maximizes ventilation and visibility. Easy-slide shelf surface facilitates loading and unloading. Wire shelves adjust at 1 inch increments.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® 63" High Poly-Z-Brite™ Wire Shelving

    Nexel® 63
    See all 96 items in product family
    63" Height Nexel® Poly-Z-Brite™ Wire Shelving Provides An Attractive Finish That Is Guaranteed To Last For Years Of Use.

    The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. True powder-epoxy over zinc-chromate electroplating ensures a durable finish that resembles chrome. All units are NSF Approved, can be used for retail display and can also handle extreme temperatures and moisture making it ideal for dry storage, coolers and freezers. Open wire design minimizes dust accumulation and maximizes ventilation and visibility. Easy-slide shelf surface facilitates loading and unloading. Wire shelves adjust at 1 inch increments.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® 86" High Poly-Z-Brite™ Wire Shelving

    Nexel® 86
    See all 96 items in product family
    86" Height Nexel® Poly-Z-Brite™ Wire Shelving Provides An Attractive Finish That Is Guaranteed To Last For Years Of Use.

    The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. True powder-epoxy over zinc-chromate electroplating ensures a durable finish that resembles chrome. All units are NSF Approved, can be used for retail display and can also handle extreme temperatures and moisture making it ideal for dry storage, coolers and freezers. Open wire design minimizes dust accumulation and maximizes ventilation and visibility. Easy-slide shelf surface facilitates loading and unloading. Wire shelves adjust at 1 inch increments.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® Quick-Adjust Poly-Z-Brite Wire Shelving

    Nexel® Quick-Adjust Poly-Z-Brite Wire Shelving
    See all 40 items in product family
    Nexel® Poly-Z-Brite Wire Shelving That Adjusts in an Instant!

    Global’s unique patented quick adjust wire shelves utilize detachable suspension shelf collars on its middle shelves. These NSF Approved, quick adjust wire shelves can be added or removed without disassembly or tools, simply lift off hooks and replace in seconds. Shelf collars easily attach to posts using plastic snap on sleeves for positive locking. Shelves adjust at 1” increments on numbered posts. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Clear Epoxy Poly-Z-Brite Finish. Nexel Shelving Units include 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves, plastic snap-on sleeves and 8 suspension hooks.
    The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds.
    Meets NSF standards.

    Click for more
  • Nexel® - Heavy Duty Stationary Wire Dunnage Racks

    Nexel® - Heavy Duty Stationary Wire Dunnage Racks
    See all 20 items in product family
    Stationary Low Profile Dunnage Racks Have An Open Front, 3 Sided Frame Design That Allows Easy Cleaning Underneath.

    These low profile, NSF Approved steel dunnage racks help maximize storage with minimal space. Dunnage racks include a removable top deck, 3-sided frame, post caps and adjustable leveling feet. Measures 14"H overall with a capacity of 1000 to 1600 lbs. per shelf.
    Choose from two finshes:

    Nexelon
    - Blue powder epoxy finish with a Lifetime Limited Warranty against corrosion.

    Poly-Z-Brite - Clear powder epoxy finish finish of zinc-chromate with a 15 Year Limited Warranty against corrosion

    * Both finishes contain NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew.
    Click for more