Browse Wire Shelving

(5,049 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Nexel - Stainless Steel Wire Shelving

    Nexel - Stainless Steel Wire Shelving
    See all 63 items in product family
    Nexel's top quality stainless steel shelving includes a Lifetime Limited Warranty against corrosion and endures in environments with heat fluctuations. These NSF Approved shelving unit adjusts and expands easily to cater to all storage needs. The open wire construction reduces dust build up and allows air and light penetration. Easy slide-off shelf surface permits full access to inventory. These type 304 stainless steel shelving units are easily assembled, adjust without tools and align at 1” increments on numbered post.

    Individual Stainless Steel Shelving includes snap-on sleeves and hold up to 600 or 800 lbs.
    Starter Unit includes 4 posts with leveling feet and 4 shelves with snap-on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Click for more
  • Stainless Steel Solid Shelving

    Stainless Steel Solid Shelving
    See all 28 items in product family
    These heavy duty, NSF Approved stainless steel shelving units nclude a Lifetime Limited Warranty against corrosion. The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1” increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity.

    Starter Unit has 4 posts, 4 shelves and shelf clips.
    Add-On Unit has 2 posts, 4 shelves, and 2 joining clamps per shelf.
    Individual Shelves made of 18 gauge steel and include snap-on sleeves.
    Click for more