Browse Wire Shelving

(5,357 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Nexel® Space-Trac High Density Mobile Storage Systems

    Nexel® Space-Trac High Density Mobile Storage Systems
    See all 48 items in product family
    Nexel® High Density Mobile Storage Systems Help You Double Your Storage Capacity Using Minimal Space.

    These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Used for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 12 ft’ or 14 ft Long overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1” increments. Each mobile unit includes (4) 5” polyurethane casters. Chrome features an electro-plated nickel-chrome finish for a brilliant high gloss. Poly-Z-Brite™ offers a 10-Year Limited Warranty against rust. Made with a powder-epoxy over zinc-chromate electroplating. Poly-Z resembles the look of chrome, but handles extreme temperatures and moisture. Assembly required.

    Custom lengths & shelf units are available upon request.
    Click for more
  • Quantum® High Density Sliding Track Components

    Quantum® High Density Sliding Track Components
    See all 73 items in product family
    Quantum® High Density Sliding Track Creates Mobile Shelving Units.

    Quantum - High Density Sliding Tracks are made of aluminum for long lasting durability. Tracks slide easily onto wire shelving units to turn it into a mobile storage system for maximum efficiency. Installation is quick and easy. Bearings are located under each post area for a load capacity of up to 1,500 lbs. per shelving unit. Lengths range from 2.5" to 240". Widths are 1.5" and 2.5". Heights are 0.5" - 2.5".

    Individual Shelf Units Ordered Seperately

    High Density Sliding Floor Track System - Additional Information
    Click for more