Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Bits-Hammer Drill (263)
Remove
Narrow Your Results By:
Our Price
Under $6.00 (27)
$6.00 - $40.00 (58)
$40.00 - $50.00 (77)
$50.00 - $60.00 (28)
$60.00 - $80.00 (22)
$80.00 - $150.00 (37)
$150.00 - $200.00 (14)
Over $200.00 (7)



      Categories
Concrete, Masonry & Drywall


More Choices In Concrete, Masonry & Drywall

Bits - Rotary

Bits-Hammer Drill

Cold Chisels

Compaction Equipment

Concrete Brooms, Brushes &...

Concrete Grinders & Polishe...

Concrete Nippers

Concrete Vibrators

Concrete and Cement Mixers

Cut-Off Machinery

Demolition Hammers

Diamond Coring Equipment

Drywall Maintenance

Hammer Drills-Corded

Hammer Drills-Cordless

Masonry Saws

Pavement Breakers

Power Cutters

Rotary Hammers-Corded

Rotary Hammers-Cordless

Stud Sensors

Sub Scanners

Trowels & Floats

   

Showing 263 items within 6 product groups
 

Irwin® SDS Max Drill Bits

View 26 Products
Irwin® SDS Max Drill Bits
View 26 Products
Irwin® SDS Max Drill Bits Are Built To Fit All SDS Max Rotary Hammers And Hilti TE F, G And Y Rotary Hammers.

SDS Max bits are made with copper braze material for high heat resistance and reduced tip loss. Patented flute geometry quickly removes dust from the hole for faster drilling. Short-peened, double-tempered finish provides lasting durability. Click for more
 

Irwin® Core Bits

View 28 Products
Irwin® Core Bits
View 28 Products
Irwin Core Bits Are Ideal For Use With Rotary Hammers.

Core bit shanks reduce breakage and other problems associated with 2-piece bit designs. SDS-Max Shanks fit all SDS-Max and Hilti TE F/G and Y rotary hammers. Spline Shanks fit all spline rotary hammers. Maximum drilling depth for both is 2-5/8”.

Click for more

Irwin® Hammer Steel Drill Bits

View 36 Products
Irwin® Hammer Steel Drill Bits
View 36 Products
Irwin® Hammer Steel Drill Bits Are Ideal For Use In A Variety Of Applications.

Drill bits are made with superior grade steel and are full heat treated for strength and long-lasting durability. Available in a variety of sizes for many different applications.

Click for more
 

Irwin® Rotary Percussion Drill Bits

View 35 Products
Irwin® Rotary Percussion Drill Bits
View 35 Products
Irwin® Rotary Percussion Drill Bits Are Up To 150% Faster Than Other Competitive Bits.

Drill bits fit all hammer drills with 3-jaw or Jacobs chuck. Made with a chrome vanadium shaft through-hardened to50-53HrC. Copper braze material gives high heat resistance for reduced tip loss. Shot-peened double-tempered finish helps reduce breakage. Click for more

Irwin® SDS Plus Drill Bits

View 74 Products
Irwin® SDS Plus Drill Bits
View 74 Products
Irwin® SDS Plus Drill Bits Are Built To Fit All SDS Plus And Hilti TE-C Rotary Hammers.

SDS Plus bits are made with copper braze material for high heat resistance and reduced tip loss. Reduced area above the flute prevents the drill bit from binding, allowing the full usable length to be utilized. Available with Standard Tip or Multi Cutter. Click for more
 

Irwin® Spline Drill Bits

View 64 Products
Irwin® Spline Drill Bits
View 64 Products
Irwin® Spline Drill Bits Are Made To Fit All Spline Rotary Hammers.

Drill bits are made with a chrome vanadium shaft through-hardened to 50-53HrC. Copper braze material gives high heat resistance for reduced tip loss. Shot-peened double-tempered finish helps reduce breakage. Patented flue geometry allows dust to be quickly cleared from the hole for faster drilling. Click for more
SDS-max Multi-Cutter-Drill Bit, 5/8 x 30-1/2 x 36

SDS-max Multi-Cutter-Drill Bit, 5/8 x 30-1/2 x 36

FREE Shipping
From $81.95
More Info
Add to Cart
Scraping Chisel, 2 X 12", Angled, SDS-max

Scraping Chisel, 2 X 12", Angled, SDS-max

From $23.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)