Browse Concrete, Masonry & Drywall

(1,014 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Kushlan Concrete & Cement Mixers

    Kushlan Concrete & Cement Mixers
    See all 7 items in product family
    Kushlan Concrete & Cement Mixers Are Used For Do-It-Yourselfers Or Professionals.

    Kushlan Concrete & Cement Mixers are made with 5/16 inch thick polyethylene drums that are resistant to dents, cracks, and rust, providing long lasting durability. Telescoping steel handles provide easy breakdown. Lightweight structure provides easy transport and storage. Cubic feet capacities are 3.5, 6 and 10. Drum holds 4-80 lbs. premixed concrete. Available types are Direct Drive, Pedestal, and Wheelbarrow. CE, UL, and CSA Approved.

    Click for more
  • Collomix® Cement Mixers

    Collomix® Cement Mixers
    See all 1 items in product family
    Compact 1-speed machine for a wide range of mixing jobs with a capacity of up to 40 liters. Very easy to use, featuring the very latest ergonomic design. Excellent gearbox ratio and electronic speed control. (With HEXAFIX® coupling of M-14); ideal for adhesives, ready-mixed mortar, paint, plaster, filler, coatings, etc. Made in Germany.

    Click for more
  • Cement Mixers & Accessories

    Cement Mixers & Accessories
    See all 2 items in product family
    Cement Mixers & Accessories Are Used For Concrete And Cement Mixers.

    Cement Mixers & Accessories are made of welded plated steel that resists corrosion to provide long lasting durability. Multi-purpose mixing paddle for concrete-based products can be used in a variety of liquid and powdered materials. Triangle design moves materials into the bottom corners of buckets to grab all materials and provide proper mixing. 26" long shaft fits in mixing barrels without back strain. Mixing paddles can be used with 1/2" drills for concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades. Kraft Tool Company Mixers are available in two sizes: 3-3/4" W x 26" H and 5-3/4" W x 5-3/4" H.

    Click for more
Featured Items