Browse Concrete, Masonry & Drywall

(2,288 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Bosch Demolition Hammers

    Bosch Demolition Hammers
    See all 5 items in product family
    Bosch Demolition Hammers Provide Efficient Concrete Removal For Maximum Productivity In All-Day Demolition Applications.

    Bosch Demolition Hammers offer a Vario-Lock™ positioning that rotates and locks chisel into 12 different positions to optimize working angle for controlled chipping applications. Constant Response™ circuitry provides a soft-start, maintains constant speed under load and provides overload protection. Inline Hammers are designed to provide better weight distribution for concrete chiseling and light duty demolition. Active vibration control in the hammer mechanism and the main handle offers improved comfort for lasting use. SDS-Max® Hammers feature a tool-free bit system that offers automatic bit locking, dust protection and maximum impact energy transfer rate. Features a cord turret that provides added flexibility and reduces cord wear. Available impact energy is 4.4 - 18.4, 5.6, 9.6, and 17 ft-lbs. Blows per minute range between 850 and 2900 BPM. Dimensions vary per model.

    Click for more
  • Milwaukee Demolition Hammers

    Milwaukee Demolition Hammers
    See all 5 items in product family
    Milwaukee Demolition Hammers Are Used For Breaking Concrete, Asphalt, Bushing, Driving Ground Rods And More.

    Milwaukee Demolition Hammers are systems used for vibration absorption/reduction that reduce operator fatigue. In-line design has three side handle positions and variable speed control dials to provide high levels of performance and user comfort when breaking concrete or drilling large holes. Also used for scraping floors, digging, and tamping. Available types include Spline Drive Rotary Hammer, SDS Max Demolition Hammer and Hex Demolition Hammer. Amps range from 14.0 -15.0. 120V AC.

    Click for more
  • Dewalt Demolition Hammers

    Dewalt Demolition Hammers
    See all 6 items in product family
    DeWalt® Demolition Hammers Are Used For Breaking Up Concrete, Mortar, Masonry And Other Heavy Duty Deconstruction Applications.

    DeWalt® Demolition Hammers are solidly manufactured for long lasting durability and dependability. Various models to choose from include Active Vibration Control® that reduces vibration felt by the user at the handles, electronic variable speeds, comfort grip rear and side handles and more. 13.5, 14 and 15 amp motors provide high output and overload protection and maximum performance in chipping applications. Deliver 1460 to 2840 maximum blows per minute (BPMs) with 9.5, 15, 22 or 30 ft-lbs impact energy.

    Click for more
  • Makita Demolition Hammers

    Makita Demolition Hammers
    See all 12 items in product family
    Makita® Demolition Hammers Are Used For Heavy Brick, Mortar Or Concrete Demolition Applications In Residential, Commercial, Warehouse, Industrial Environments And More.

    Makita® Demolition Hammers are solidly made for long lasting durability. Rubber-ringed brush holder cushions vibrations and lengthens life of brushes and armature. Side handle swivels 360 degrees providing operator comfort and control. Anti-vibration main handle provides user comfort and reduced operator fatigue. BPMs range from 0 to 3,500. Impacts (J) range from 2.8 to 34.9. Variety of styles available.

    Click for more
  • Bosch Breaker Hammers

    Bosch Breaker Hammers
    See all 5 items in product family
    Bosch Breaker Hammers Provide Powerful Tools To Break Up A Variety Of Substances From Wooden Walls To Concrete Pads.

    Bosch Breaker Hammers are made of aluminum, steel, rubber and other high quality materials for long lasting durability and dependability. Active vibration control in the hammer mechanism and shock absorbing ergonomic top handle reduces vibration for improved comfort in all day demolition applications. Non-slip housing cover helps prevent tool from accidental falls when not in use. Hammer cart available with some models for transporting hammers and doubles as a hand truck. Available types are Breaker Hammer Tool Only, Breaker Hammer Basic Kit, Breaker Hammer Deluxe Kit, and Breaker Hammer Jack. Blows per minute are 1,000 and 1,300. Energy impacts are 34, 49.5 and 62 J. Voltages are 120 and 240. Dimensions vary per model.

    Click for more
Featured Items