Browse Concrete, Masonry & Drywall

(2,595 items)

Recently Viewed

Categories

  • Makita Masonry Saws

    Makita Masonry Saws
    See all 3 items in product family
    Makita Masonry Saws Are Used for Wet And Dry Cutting Of Tile, Masonry, Concrete And Other Materials.

    Makita Masonry Saws are made of high quality materials with a double insulated housing for long lasting durability and dependability. Powerful motors used for demanding cutting applications. Compact design for less operator fatigue. Easy to adjust depth gauge allows precision cutting. Lock-off button helps prevent accidental start-ups. Flat rear side of motor housing allows for easy blade changes. No load speeds are 12,000 RPM and 13,000 RPM. Motors are 7.9 amps and 9.6 amps. Package quantity is 1.

    Click for more
Featured Items