|
Browse Concrete, Masonry & Drywall (2,096 Items) |
 |
 |
Sub Category |
 |
| Rotary Hammers-Corded (61) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Concrete, Masonry & Drywall |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
Rotary Hammers-Corded |
> |
|
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 61 items within 8 product groups |
| |
Metabo® Rotary Hammers |
 |
|
|
|
|
|
Metabo® Rotary Hammers Are Ideal For Professional Work Applications Requiring Speed And Power.
Metabo® Rotary Hammers are made of steel/lexon for long lasting durability. Available in a variety of types providing quality performance and strength to heavy-duty hammering needs. Click for more |
|
|
|
|
Dewalt Dust Extraction Systems for Rotary Hammers |
 |
|
|
|
|
|
| Dewalt Dust Extraction Systems for Rotary Hammers make use of HEPA filters which deliver 99.95% improved efficiency at 3 microns. They have built-in motors to maintain high performance even while drilling. These systems are lightweight and easy to handle at just 3.3 pounds.
Click for more |
|
 |
Dewalt SDS Max Drive Rotary Hammers |
 |
|
|
|
|
|
| Dewalt SDS Max Drive Rotary Hammers are powered by 11 to 15 Ampere (AMP) motors that deliver up to 2,660 Blows per Minute (BPM). Each blow delivers 5 to 11.7 Feet-Pounds (FT-LBS) of impact energy. Dewalt SDS Max Drive Rotary Hammers have no load speeds of 125 to 280 Revolutions per Minute (RPM).
Click for more |
|
|
|
|
Bosch Rotary Hammers |
 |
|
|
|
|
|
Bosch Rotary Hammers Are Ideal For A Variety Of Drilling And Hammering Applications.
Bosch Rotary Hammers are made of high quality materials for long lasting durability and dependability. Variety of types available to meet cutting job requirements. Some models include dust collection feature. Types are Compact Rotary Hammer W/Batt. Click for more |
|
 |
Makita Rotary Hammers |
 |
|
|
|
|
|
Makita Rotary Hammers Are Ideal For Most Carpentry Applications.
Makita Rotary Hammers have an ergonomic design for long lasting durability and operator ease. Hammers provide up to1,500 Revolutions per Minute (RPM) and up to 4,500 Blows per Minute (BPM). Impact energy of each blow scales from 1.2 to 20 joules. Impact energy varies from 1.2 to 12.8. Click for more |
|
|
|
|
Milwaukee Rotary Hammers |
 |
|
|
|
|
|
| Milwaukee Rotary Hammers have the distinctive L-shaped design for total control and better balance, especially for drilling overhead and in tight spaces. The tools operate on high-power motors that provide optimal power for the toughest concrete drilling and demolition applications. Click for more |
|
 |
Dewalt Compact SDS Rotary Hammers |
 |
|
|
|
|
|
Dewalt® Compact SDS Rotary Hammers Feature No Load Speeds Of Up To 1,150 RPM.
Dewalt® Compact SDS Rotary Hammers deliver up to 4,550 Blows per Minute (BPM) with impact energies of 1.8 to 3.34 Feet-Pounds (FT-LBS). Each model features a clutch and can either drill both wood and steel or be used with an adaptor.
Click for more |
|
|
|
|
Dewalt Spline Drive Rotary Hammers |
 |
|
|
|
|
|
| Dewalt Splinde Drive Rotary Hammers have no load speeds of 140 to 280 Revolutions per Minute (RPM). They produce impact energies of 7.3 to 18.5 Feet-Pounds (FT-LBS) for faster and more powerful operation. The rubber grip helps to reduce the vibrations felt by the operator.
Click for more |
|
 |
|
|