Browse Concrete, Masonry & Drywall

(2,553 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • WerkMaster™ Ultra Floor System Machines

    WerkMaster™ Ultra Floor System Machines
    See all 17 items in product family
    WerkMaster™ Ultra Floor System Machines Are Designed For Prepping, Cutting, Grinding, Polishing And Refinishing Various Floors And Surfaces.

    WerkMaster™ Ultra Floor System Machines are made of heavy duty steel and aluminum for long lasting durability. Choose from Scarab™, Colossos™ or Termite XT™ models. Colossos™ is used for projects 5000 square feet and over. Scarab™ is 7 Machines in 1 - grinder, polisher, edger, sander, stripper, buffer and burnisher. For use on countertops, stairs, ledges, walls and floors. Termite XT™ is 7 Machines in 1 - grinder, polisher, edger, sander, stripper, buffer and burnisher. For use on floors.

    Click for more
  • WerkMaster™ Accessories

    WerkMaster™ Accessories
    See all 61 items in product family
    WerkMaster™ Accessories Are Designed To Easily Convert Werkmaster™ Floor Machines To The Plug N Go™ System.

    Werkmaster™ Accessories are made of a variety of materials for long lasting durability. Dust Skirts have a hooked back design for ease of use. Made of ABS plastic. Breaker Panel Pigtails are made of rubber, plastic and copper. 250 volt. 30 amp plug. Bumpers are made of rubber. Red is soft. Blue is medium. Black is hard. 1 inch diameter. Compression Foam And Foam Risers can be used as an intermediate between the pad driver and plate to provide additional compression and conformity to uneven floors. Adaptor And Extension Cords are 30 amps and single phase. 50 foot extension cord. Adaptor Plates are used for using loop backed tools and pads. Gloss Meters are used to measure the proportion of light that reflects from the surface. Made of Aluminum. Grommers accept correspondingly sized shear pins to hold plates for varied flex and rigid modes. Hardness Kits And Tips helps choose correct diamond abrasive bond based on the MOH hardness scale. Flex Pad Drivers And Assemblies are required for attaching plates and foam adaptor plates. Includes grommets. Shear Pin And Screw Combo are made of stainless steel. Hooks And Replacements are for attaching plates. For use with looped backed tools. Propane Cylinders are made of steel. 20 and 33 pound vapor capacities. Water Feature Assemblies dispense liquid ahead of work area and adjusts flow easily with control valve.

    Click for more
  • WerkMaster™ Concrete & Stone Tooling

    WerkMaster™ Concrete & Stone Tooling
    See all 80 items in product family
    WerkMaster™ Concrete And Stone Tooling Is Designed For Prepping, Cutting, Grinding And Polishing Various Floors And Surfaces.

    Werkmaster™ Concrete And Stone Tooling is made of resin, metal or stainless steel for superior performance. Features a heavy duty construction to reduce bond wear for greater reliability. Grit and disc sizes vary per model. Vacuum Brazed Pads are designed for light grinding on concrete and terrazzo. Diamonds are brazed directly to the surface. Maybe be used wet or dry for added versatility. Metal Flex Pads And Rigid Pads have metal-bond diamond segments in a flexible rubber loop-backed disc. Excellent for a soft cut on a flat concrete, terrazzo or stone surface. Hybrid Resin Pads are made of copper and resin. Excellent on terrazzo and may be used on concrete. Great transition tool for removing tool marks from metal bond tools. Very good for cream polish.

    Click for more
  • WerkMaster™ Plug 'N Go™ Tooling

    WerkMaster™ Plug 'N Go™ Tooling
    See all 38 items in product family
    WerkMaster™ Plug 'N Go™ Tooling Is Designed For Prepping, Cutting, Grinding And Polishing Various Floors And Surfaces.

    WerkMaster™ Plug 'N Go™ Tooling is made of steel or resin for superior performance. Features a Plug 'N Go™ System to improve production and efficiency while reducing labor costs for enhanced versatility. Available in a variety of grits. Dimensions and package quantities vary per model. Metal Bond Abrasives are designed for grinding and polishing terrazzo and stone lippage. Medium bond for marble and travertine. Extra soft bond for granite and terrazzo. Super Segmented are designed for general purpose coating removal and profiling, concrete grinding and polishing. Perfect for uneven floors where leveling is required. Vacuum Brazed are used for light grinding on concrete and terrazzo. Wet or dry. Specialty Surface Preps are used for coating and stock removal. Good for opening up cured and sealed floors. Standard 1 And 2 Segmented are designed to flatten and profile power toweled floors. Used for grinding, polishing and minor prep. Shark Standard And Shark HD Tools are excellent for preparation, leveling or polishing. TCD Standard 1 Segmented are used for glues, mastics, epoxy, paints, coating removal and floor preparation. PCD W/ TCD Shark Tools are used for aggressive removal of adhesive, glue, mastic and epoxies. Good for leveling and profiling micro toppings and high build coatings. Equipped with 1 PCD and 1 TCD. Hybrid Resins are made of copper and resin. Excellent on terrazzo and may be used on concrete. For removing tool marks from metal bond tools. Very good for cream polish. Standard Resins are used for wavy floors. Good for cutting and polishing on medium floors and toppings. Produces a high shine with low resin transfer. last long life and produce a high shine. Wet or dry.

    Click for more