Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,979 Items)
Sub Category
Bits-Hammer Drill (728)
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Brand
Irwin (267)
ITM (18)
Milwaukee (356)
Our Price
Under $9.00 (73)
$9.00 - $30.00 (106)
$30.00 - $40.00 (79)
$40.00 - $50.00 (105)
$50.00 - $70.00 (83)
$70.00 - $200.00 (160)
$200.00 - $400.00 (24)
Over $400.00 (11)



      Categories
Drills, Drivers, & Bits


More Choices In Drills, Drivers, & Bits

Bits-Fastener Drive

Bits-Hammer Drill

Bits-Masonry

Bits-Metalworking

Bits-Router

Bits-Screw & Bolt Extractors

Bits-Woodworking

Combo Tool Kits

Diamond Coring Equipment

Drill Presses

Drills & Drivers-Hammer,Co...

Drills & Drivers-Corded

Drills & Drivers-Cordless

Drills & Drivers-Hammer,Cor...

Drills-Pneumatic

Impact Drivers & Wrenches,...

Impact Drivers & Wrenches,...

Screwdrivers-Corded

Screwdrivers-Cordless

       

Showing 728 items within 18 product groups
 

Irwin® SDS Max Drill Bits

View 26 Products
Irwin® SDS Max Drill Bits
View 26 Products
Irwin® SDS Max Drill Bits Are Built To Fit All SDS Max Rotary Hammers And Hilti TE F, G And Y Rotary Hammers.

SDS Max bits are made with copper braze material for high heat resistance and reduced tip loss. Patented flute geometry quickly removes dust from the hole for faster drilling. Short-peened, double-tempered finish provides lasting durability. Click for more
 

Milwaukee Feed Screws

View 2 Products
Milwaukee Feed Screws
View 2 Products
Milwaukee® Feed Screws Are Ideal For Replacing Dull, Gummed Or Broken Feed Screws In Self-Feed Bits.

Milwaukee® Feed Screws are available in two styles. Single Ended Feed Screws measure 3/8" with regular thread and are used on Selfeed Bits 3" and larger in diameter. Coarse Thread Feed Screws are 1/4" and are made for Selfeed Bits 1" to 2-9/16" in diameter. Click for more

ITM SDS Plus Carbide Hammer Drill Bits

View 115 Products
ITM SDS Plus Carbide Hammer Drill Bits
View 115 Products
ITM 5/32" X 6-1/4" Sds-Plus Carbide Hammer Drill Bit

  • Fast Flute for Clean dust removal
  • Single Piece Solid Carbide 2 Cutter Head
  • Conforms to ANSI specs
  • General Purpose Hammer Drilling
  • Drill holes in soft, medium and hard materiasl such as:
  • Masonry, Stone, Brick and Aggregates Click for more
 

Milwaukee 2 Cutter 44 Magnum Bits

View 79 Products
Milwaukee 2 Cutter 44 Magnum Bits
View 79 Products
Milwaukee® 2 Cutter 44 Magnum™ Bits Have A Four Fluted Spiral Shaft For Improved Dust Removal.

Milwaukee® 2 Cutter 44 Magnum™ Bits feature a unique multi-faceted carbide insert that reduces the likelihood of breakage when drilling through re-bar and mesh. Chisel shaped tip breaks concrete quickly for faster penetration. Click for more

Milwaukee LHS Bits

View 9 Products
Milwaukee LHS Bits
View 9 Products
Milwaukee® LHS (Large Hole System) Bits Are Ideal For Deep Hole Drilling.

Milwaukee® Fluted LHS Drilling System Bits feature interchangeable drilling heads and can be used with 11" inch extensions for extra deep drilling. Use either Spline or SDS-Max Shanks. Click for more
 

Milwaukee Core Bits

View 31 Products
Milwaukee Core Bits
View 31 Products
Milwaukee® Core Bits Are Ideal For Large Hole Drilling Where Depth Is Relatively Shallow.

Milwaukee ® Core Bits are available in a variety of sizes and styles for a range of cutting depths. Thick Wall Core Bits are designed for larger Hammers and more seasoned/cured concrete. Thin Wall Core Bits are ideal for smaller Hammers and newer concrete. Click for more

Milwaukee SDS Bits

View 74 Products
Milwaukee SDS Bits
View 74 Products
Milwaukee® SDS Bits Are Ideal For A Wide Range Of Drilling Depths.

Milwaukee® SDS Bits have carbide vacuum-brazed to heat-treated steel shanks, with a sharpened angle creating two cutting edges. Flutes allow fast removal of concrete dust for efficiency in drilling small holes. SDS Bits range from 5/32" to 1" and feature a wide range of drilling depths. Click for more
 

Milwaukee Spline Bits & Adapters

View 58 Products
Milwaukee Spline Bits & Adapters
View 58 Products
Milwaukee® Spline Bits And Adapters Allow Reliable Drilling Of Concrete.

Milwaukee® Spline Bits are made with carbide nibs that are vacuum-brazed to a heat-treated steel body for lasting durability. Spline Bits are made with a series of 12 splines that slide into an opposite set of splines in the drive system of the Spline Drive Hammer. Click for more

Milwaukee Thin Core Bit Extensions

View 4 Products
Milwaukee Thin Core Bit Extensions
View 4 Products
Milwaukee Thin Core Bit Extensions Are Used With Power Drills To Reach Hard-To-Access Areas.

Milwaukee Thin Core Bit Extensions are made ofhigh-quality steel for long-lasting durability. They extend drilling by up to 7.5 inches and may be used with 12- or 18-inch Spline Drive Core Bit Shanks. Click for more
 

Milwaukee Secure Grip™ Hammer-Drill Bits

View 44 Products
Milwaukee Secure Grip™ Hammer-Drill Bits
View 44 Products
Milwaukee® Secure Grip™ Hammer-Drill Bits Drill Faster And Last Longer.

Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bits feature reinforced flute geometry and carbide tip for faster drilling and increased longevity. 3-Flat Secure-Grip™ design reduces the possibility of the bit spinning in the chuck during heavy torsional loads. Click for more

Milwaukee Flat Boring Bits

View 33 Products
Milwaukee Flat Boring Bits
View 33 Products
Milwaukee® Flat Boring Bits Are Ideal For Easy Hole Formation In A Variety Of Woods.

Milwaukee® Flat Boring Bits are made with a patented cutting edge for faster chip removal and heat dissipation. Double-wing spurs reduce vibration and prevent "break out" for easy hole formation. Bits are available in a variety of sizes. Click for more
 

Milwaukee Ground Rods

View 5 Products
Milwaukee Ground Rods
View 5 Products
Milwaukee® Ground Rod Drivers Ensure Deep And Stable Placement Of Grounding Rods.

Milwaukee® Ground Rod Drivers are made using forged high grade steel for lasting durability. The internal diameter of the Ground Rod Driver and the capacity of the hammer determine the size of the ground rod being installed. Hole sizes range from 5/8 inch to 1 inch. Click for more

Milwaukee Spades

View 11 Products
Milwaukee Spades
View 11 Products
Milwaukee® Spades Can Be Used On A Variety Of Digging Surfaces.

Milwaukee® Spades are available in two styles for various digging jobs. Clay Spades are made using forged high-grade steel and are ideal for digging in clay and hard dirt. Asphalt Cutters have a wide blade chisel for cutting up and removing asphalt sidewalk. Click for more
 

Irwin® Hammer Steel Drill Bits

View 36 Products
Irwin® Hammer Steel Drill Bits
View 36 Products
Irwin® Hammer Steel Drill Bits Are Ideal For Use In A Variety Of Applications.

Drill bits are made with superior grade steel and are full heat treated for strength and long-lasting durability. Available in a variety of sizes for many different applications.

Click for more

Irwin® Core Bits

View 28 Products
Irwin® Core Bits
View 28 Products
Irwin Core Bits Are Ideal For Use With Rotary Hammers.

Core bit shanks reduce breakage and other problems associated with 2-piece bit designs. SDS-Max Shanks fit all SDS-Max and Hilti TE F/G and Y rotary hammers. Spline Shanks fit all spline rotary hammers. Maximum drilling depth for both is 2-5/8”.

Click for more
 

Irwin® Spline Drill Bits

View 64 Products
Irwin® Spline Drill Bits
View 64 Products
Irwin® Spline Drill Bits Are Made To Fit All Spline Rotary Hammers.

Drill bits are made with a chrome vanadium shaft through-hardened to 50-53HrC. Copper braze material gives high heat resistance for reduced tip loss. Shot-peened double-tempered finish helps reduce breakage. Patented flue geometry allows dust to be quickly cleared from the hole for faster drilling. Click for more

Irwin® SDS Plus Drill Bits

View 74 Products
Irwin® SDS Plus Drill Bits
View 74 Products
Irwin® SDS Plus Drill Bits Are Built To Fit All SDS Plus And Hilti TE-C Rotary Hammers.

SDS Plus bits are made with copper braze material for high heat resistance and reduced tip loss. Reduced area above the flute prevents the drill bit from binding, allowing the full usable length to be utilized. Available with Standard Tip or Multi Cutter. Click for more
 

Irwin® Rotary Percussion Drill Bits

View 35 Products
Irwin® Rotary Percussion Drill Bits
View 35 Products
Irwin® Rotary Percussion Drill Bits Are Up To 150% Faster Than Other Competitive Bits.

Drill bits fit all hammer drills with 3-jaw or Jacobs chuck. Made with a chrome vanadium shaft through-hardened to50-53HrC. Copper braze material gives high heat resistance for reduced tip loss. Shot-peened double-tempered finish helps reduce breakage. Click for more
SDS-max Multi-Cutter-Drill Bit, 5/8 x 30-1/2 x 36

SDS-max Multi-Cutter-Drill Bit, 5/8 x 30-1/2 x 36

FREE Shipping
From $81.95
More Info
Add to Cart
Scraping Chisel, 2 X 12", Angled, SDS-max

Scraping Chisel, 2 X 12", Angled, SDS-max

From $23.25
More Info
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
(80)