| |
Irwin® Speedbor® MAX Spade Drill Bits |
 |
|
|
|
|
|
Irwin® Speedbor® MAX Spade Drill Bits Are Made With Tri-Flute Design For Fast Chip Ejection And Smooth Drilling.
Drill bits feature three cutting edges for added durability. Full screw tip allows bit to self feed. Full screw tip allows bit to self-feed. Drill bits fit all standard 1/4” quick-change chucks. Available in a variety of diameters.
Click for more |
|
|
|
|
Irwin® Speedbor® Spade Drill Bits |
 |
|
|
|
|
|
Irwin® Speedbor® Spade Drill Bits Are Made With A Blue-Groove Point And Cutting Edge For Chip Removal Up To 4X Faster Than Standard Spade Bits.
Irwin® Speedbor® Spade Drill Bits feature double cutting spurs to help scribe the outside of the hole, reducing breakout. A 10% larger shank adds durability. Grooved hex shank prevents slipping in chuck or bit extension. Click for more |
|
 |
Irwin® Power Drill Auger Bits |
 |
|
|
|
|
|
Irwin® Power Drill Auger Bits Effortlessly Drills Holes Though Wood Where Nails May Be Encountered.
Drill bits are made with a full-length heat treatment to guard against bending in heavy duty applications. Hollow center flutes clear chips quickly out of holes. Wide lands help keep bit straight as it bores. Bit can easily be resharpened. Click for more |
|
|
|
|
Irwin® Hand Brace Auger Drill Bits |
 |
|
|
|
|
|
Irwin® Hand Brace Auger Drill Bits Are Ideal For Boring Through Large Poles, Construction Timbers And Other Applications.
Drill bits are made with a medium-fast screw point ideal for general wood boring applications. Full-length heat treated bits guard against bending in heavy duty applications and strengthens the twist where the greatest strain occurs. Click for more |
|
 |
Irwin® Impact Wrench Auger Drill Bits |
 |
|
|
|
|
|
Irwin® Impact Wrench Auger Drill Bits Are Made With An Extra Long Twist Ideal For Boring Large Poles, Construction Timbers And Multiple Timber Applications.
Drill bits are made with a single spur, cutter and side lip to bore through creosoted poles without clogging, binding or stopping to clear chips. Full-length heat treated bit guards against bending. Click for more |
|
|
|
|
Irwin® Boring Machine Auger Drill Bits |
 |
|
|
|
|
|
Irwin® Boring Machine Auger Drill Bits Feature A Medium-Fast Screw Point Ideal For General Wood Boring Applications.
Drill bits are full-length heat treated to prevent bending or twisting in heavy duty applications. Heavy stem increases strength while reducing vibration. Round shank is made for power drills, drill presses and boring machines with 1/2" or larger chuck. Click for more |
|
 |
Irwin® Speedbor® Ship Auger Drill Bits |
 |
|
|
|
|
|
Irwin® Speedbor® Ship Auger Drill Bits Feature A Harder Cutting Edge Welded To The Base Material For Long Lasting Durability.
Drill bits provide a nail cutting life of up to 2x longer than standard ship augers. Wide flutes and aggressive screw pitch ensure smooth cutting. Fully forged body on bits 3/4" diameter and larger. Available in a variety of sizes.
Click for more |
|
|
|
|
Irwin® Installer Drill Bits |
 |
|
|
|
|
|
Irwin® Installer Drill Bits Are Ideal For Installation Of Small Wire For Telephones, Television, Computers, Security Systems And More.
Drill bits are made from premium alloy steel for drilling into a variety of materials. Special 82° point for fast boring. Available in a variety of sizes. Sold in case quantities of 6.
Click for more |
|
 |
Irwin® Brad Point Drill Bits |
 |
|
|
|
|
|
Irwin® Brad Point Drill Bits Are Ideal For Furniture Making, Doweling, Cabinetry And Other Woodworking Applications Where An Exact Hole Size Is Needed.
Brad point drill tip provides accurate positioning for drilling. Spur cutting edges reduce splintering and ensure a smooth, clean hole. Wide flutes provide a fast, continuous flow of chips. Available in a variety of sizes. Click for more |
|
|
|
|
Irwin® Self-Feed Wood Drill Bits |
 |
|
|
|
|
|
Irwin® Self-Feed Wood Drill Bits Are Ideal For Large Diameter Holes For Pipe, Conduit And Other Applications.
Drill bits are one-piece high carbon steel for maximum strength and durability. Precision-milled shank eliminates runout and wobble. Replaceable course screw point drills quickly in dry, wet or gummy wood. Sold in a variety of sizes.
Click for more |
|
 |
Irwin® Forstner Drill Bits |
 |
|
|
|
|
|
Irwin® Forstner Drill Bits Are Ideal For Use With Drill Presses For Creating Square-Bottom Holes.
Drill bits are made to start the bit cleanly on uneven surfaces. Reduced shank fits 3/8” and larger drill presses. Available in a variety of diameters.
Click for more |
|
|
|
|
Irwin® Plug Cutters |
 |
|
|
|
|
|
Irwin® Plug Cutters Are Ideal For Covering Fastener Holes In Furniture, Decks, Floors And Other Woodworking Projects.
Plug cutters are made from hardened high-carbon steel for strength and long-lasting durability. Available in a variety of sizes. Sold in case quantities of 5.
Click for more |
|
 |
Irwin® Large Diameter Wood Drill Bits |
 |
|
|
|
|
|
Irwin® Large Diameter Wood Drill Bits Are Ideal For Drilling Large Holes For Pipe, Conduit And Other Applications.
Drill bits allow large holes to be drilled in wood while keeping clean edges. Available in a variety of sizes.
Click for more |
|
|
|
|
Irwin® Adjustable Wood Drill Bits |
 |
|
|
|
|
|
Irwin® Adjustable Wood Drill Bits Are Used To Easily Create A Variety Of Hole Sizes.
Drill bits use a micro-dial screw to adjust the desired drill diameter in increments of 1/8”. Lockhead screw holds blade securely at desired drilling diameter. Sold in case quantities of 6.
Click for more |
|
 |
Irwin® Hex Shank Auger Bit Extensions |
 |
|
|
|
|
|
Irwin® Hex Shank Auger Bit Extensions Add 18” To Regular Bit Length.
Bit extensions are made with a six-flatted shank for better chuck grip and reduced slippage. Hex key is included. Available in a variety of sizes.
Click for more |
|
|
|
|
Irwin® Wood Drill Bit Sets |
 |
|
|
|
|
|
| Irwin® Wood Drill Bit Sets Feature Chip Removal At A Rate Of Up To 4 Times The Speed Of Standard Spade Bits.
Drill bits are made with a blue-groove point and cutting edge. Double cutting spurs reduce breakout. A 10% larger shank adds durability. Grooved hex shank prevents slipping in chuck or bit extension. Drill bits fit all standard quick change chucks. Click for more |
|
 |
ITM Ship Auger Wood Drill Bits |
 |
|
|
|
|
|
ITM 1-1/2" X 8" Ship Auger Pouched
6" Twist Length Ship Auger Heat Treated, Single Cutter provides a smoother hole finish, Side Lip. Self Feeding Screw point pulls bit into material for repetitive cutting of fast clean holes with a clean exit.
Click for more |
|
|
|
|
Ideal® Self Feed Wood Boring Bits |
 |
|
|
|
|
|
Ideal® Self Feed Wood Boring Bits Provide Clean Balanced Cuts For Maximum Control.
Ideal® Self Feed Wood Boring Bits are black oxide coated, heat treated and hardened for long lasting durability. Twin cutting edges provide superior cutting speed and ultra clean holes. Click for more |
|
 |
Milwaukee Cable Bits |
 |
|
|
|
|
|
Milwaukee® Cable Bits Are Ideal For Installing Small Wire Systems In Unreachable Areas.
Milwaukee® Cable Bits are extra long with a flexible steel shaft to allow ease in reaching behind walls. Milwaukee® Cable Bits are equipped with a hole in the tip to pull the wire through after drilling. Available in a variety of diameters and lengths. Click for more |
|
|
|
|
Milwaukee Auger Bits |
 |
|
|
|
|
|
Milwaukee® Auger Bits Are Ideal For Fast Hole-Drilling In Clean Or Nail-Embedded Wood.
Milwaukee® Auger Bits feature flutes coated with a non-stick surface for fast and smooth chip ejection, even in deep holes. Impact rated shanks add durability and versatility. Click for more |
|
 |
Milwaukee Bellhanger Bits |
 |
|
|
|
|
|
Milwaukee® Bellhanger Bits Are Ideal For Extra Reach When Installing Small Wire Systems.
Milwaukee® Bellhanger Bits are ideal for installing all types of small wire systems, such as computer, security, phone, and cable jobs. Non-stick coated flutes increase chip ejection and reduce binding. A hole in the tip helps pull wires through the drilled holes. Click for more |
|
|
|
|
Milwaukee Arbor for Carbide Tip Cutters |
 |
|
|
|
|
|
Milwaukee Pilot Drill 2-3/4 In 49-57-0038
Replacement Pilot Bit for use with Arbor 49-57-0035 which can be used for both steel plate and sheet metal carbide tipped Hole Saws. This bit is standard equipment with Arbor 49-57-0035.
Click for more |
|
 |
Milwaukee Extensions |
 |
|
|
|
|
|
Milwaukee® Extensions Increase Reach When Drilling.
Milwaukee® Extensions are made for drilling with Milwaukee® Selfeed Bits, Auger Bits, and Hole Saws. Extensions feature a 7/16" hex Quick Change shank, which fits both 3 jawed chucks, 1/2" drill capacity and larger, as well as 7/16" Quick Change chucks. Sizes range from 5-1/2" to 24" in length.
Click for more |
|
|
|
|
ITM Multi Angle Drill Set |
 |
|
|
|
|
|
ITM 7Pc. Multi Angle Drill Set
|
|
 |
Ideal® Spade Bits |
 |
|
|
|
|
|
Ideal® Spade Bits Are Ideal For Smooth And Effortless Drilling.
Ideal® Spade Bits are made of high quality materials for long lasting durability. Most innovative and fastest spade bit allows for maximum operating speed of 1500 RPM. Offers less vibration than other bits. Types are Power Spade Bits/Kit w/Pouch, Spade Bit/Carbide Pilot and Power Spade Bits. Click for more |
|
|
|
|
Ideal® Flexible Bits |
 |
|
|
|
|
|
Ideal® Flexible Bits Are Ideal For A Variety Of Drilling Applications.
Ideal® Flexible Bits are made of high quality materials for long lasting durability. Flexible bit extension connects to chuck end of shaft to increase bit length. Flexible bit placement tool acts as positioning guide for flexible drill bits to aids in more accurate placement of bit tips within walls. Click for more |
|
 |
Ideal® Auger Bits |
 |
|
|
|
|
|
Ideal® Auger Bits Allow For Fast, Smooth Drilling Applications.
Ideal® Auger Bits are constructed with heavy duty lead screw and other high quality materials for quick gripping power and long lasting durability. Variety of types available to meet job requirements. Constructed with twin cutting edges for faster and smoother drilling action. Click for more |
|
|
|
|
Milwaukee Hex Bit Sets |
 |
|
|
|
|
|
Milwaukee 20 Piece Titanium Drill Bit Set 48-89-1105
The 20 Piece Titanium Drill Bit Set offers the professional an ideal solution to their demanding drilling needs. The titanium coating allows the bits to withstand high temperatures by reducing friction. This leads to increased wear resistance. Click for more |
|
 |
ITM Multispur Wood Drill Bits |
 |
|
|
|
|
|
ITM 1-1/4" Multispur Wood Drill
Bore Large Deep Holes Fast. For plumbing, rough-in work and many other uses. Features an inside cutter that pushes the wood chips to the rear of the bit allowing to bore faster and deeper holes without clogging or binding. Double-ended screw point allows operator the choice of feed speeds. Click for more |
|
|
|
|
General Tools EZ Pocket Hole Jig Kit |
 |
|
|
|
|
|
General Tools 849 E-Z Pocket Hole Jig Kit Allows The Creation Of Three Popular Types Of Pocket Hole Joints With Accuracy And Relative Ease.
General Tools 849 E-Z Pocket Hole Jig Kit is constructed with a heavy duty aluminum body and hardened steel drill bushings for long lasting durability. Makes flush, corner and angle pocket hole joints. Click for more |
|
 |
General Tools Countersinks and Drill Bits |
 |
|
|
|
|
|
Self-Centering Hinge Bit (No. 3 & 4 Screws)
Our Self-Centering Hinge Bits are ideal for drilling exact pilot holes in cabinet and door hinges and door buts. The chamfered drill guide centers inside the hinge's screw hole for a perfect pilot hole, and also protects the point during storage. The Hinge Bits have an adjustable collar for decreasing the drill depth. Click for more |
|
|
|
|
General Tools Circle Cutter |
 |
|
|
|
|
|
Standard Circle Cutter
General's Standard Circle Cutter has been a staple of professional woodworkers and weekend craftsmen for more the 30 years. The quick-adjusting hex screw allows you to cut exact holes from 1" to 6" in diameter. This item is designed with a 3/8" shank for use on most standard drill presses. Click for more |
|
 |
General Tools Dowel and Tenon Kits |
 |
|
|
|
|
|
Pro Doweling Kit
The Pro Doweling Kit is a simple tool for making fast, accurate dowel holes in furniture and other carpentry projects. Just slide the jig over the wood surface and use the revolving turret to drill precise dowel holes. The Jig accepts 6 bit sizes and will fit boards up to 4" thick. Click for more |
|
|
|
|
|
 |