Browse Grinders & Cutoff

(1,197 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Bench Grinders

    Bench Grinders
    See all 67 items in product family
    Bench Grinders Are A Vital Workshop Accessory For Sharpening Tools, Preparing Metals And More.

    Bench Grinders are available in a wide variety of sizes and styles to suit grinding, sharpening and buffing needs. Wheel diameters range from 6" up to 14". Bench grinders are available with single-phase and three-phase motors. Horsepower and speed varies between models. Grinder models are available with two grit wheels, or one grit wheel and one buffer. Bench grinders are available from several trusted brand names.

    Click for more
  • Buffers

    Buffers
    See all 21 items in product family
    Buffers Allow Polishing, Shining And Buffing Of Objects In A Variety Of Professional Environments.

    Buffers are available in a wide variety of styles and sizes to serve buffing and polishing needs. Wheel diameters range from 6" up to 14". Buffers are available with single-phase and three-phase motors. Horsepower, speed, and power levels vary between models. Buffers are available with single-phase and three-phase motors. Buffers are available from several trusted brand names.

    Click for more
  • Stands & Accessories

    Stands & Accessories
    See all 13 items in product family
    Stands And Accessories Provide Convenience And Safety Enhancements For Grinding And Buffing Machines.

    Stands And Accessories are available for a variety of functions and operations. Pedestal Stands come in several sizes to suit grinders ranging from 6" up to 14". Eye Shields fit on bench grinders to keep eyes protected from dust and debris. Grinder Stones are replacement parts compatible with 8" DeWalt® bench grinders. Grinding Wheel Dressers are available for grinding wheels ranging from 1" to 3". LED Work Lights are mountable lights with adjustable necks that provides illumination for workspaces. Tool Rests mount onto DeWalt® bench grinders. Bench grinder stands and accessories are available from several trusted brand names.

    Click for more
  • Belt Grinders

    Belt Grinders
    See all 8 items in product family
    Belt Grinders Are Perfect For Grinding, Sanding, Contouring And More.

    Belt Grinders are available in several sizes and styles to serve various workshop needs. Belt sizes, horsepower, speed, and power levels vary between models. Belt grinders are available with single-phase and three-phase motors. Choose from several trusted brand names.

    Click for more
  • Combination Bench Grinders, Belt Grinders, & Buffers

    Combination Bench Grinders, Belt Grinders, & Buffers
    See all 14 items in product family
    Combination Bench Grinders, Belt Grinders And Buffers Provide Proper Tools For A Variety Of Workshop Tasks.

    Combination Bench Grinders, Belt Grinders And Buffers perform two separate workshop functions in one machine. Bench Grinders/Buffers include one grit wheel and one wire brush wheel. Bench/Belt Grinders include one grit wheel and one belt grinder. Wheel diameter sizes range from 6" up to 8". Belt grinders measure 48" long and 2" wide. Combination grinders/buffers are available with single-phase and three-phase motors. Horsepower and speed varies between models. Choose from several trusted brand names.

    Click for more
  • Specialty Grinders

    Specialty Grinders
    See all 12 items in product family
    Specialty Grinders Facilitate Workshop Operations Like Polishing, Grinding, Buffing And More.

    Specialty Grinders are available in several models for specified workshop tasks. Abrasive Finishing Machines allow sanding, grinding, and other general finishing tasks for metal, wood, plastics, and composite materials. Carbide Tool Grinders are perfect for sharpening carbide-tipped or high-speed steel machine tools. Dental Lathes accept abrasive and polishing attachments for use by jewelers, engravers, dentists and more. Available in a variety of speeds and power levels.

    Click for more
  • Tool Post Grinders

    Tool Post Grinders
    See all 38 items in product family
    Tool Post Grinders Are Made For Use On Lathes For Efficient And Accurate Internal And External Grinding On Lathes. Tool Post Grinders are available in several models for grinding various types of materials. Grinders feature T-bolt mounting, and are made for use with lathes. Available in a variety of voltages, motor types, horsepower, grinding capacity and speed ranges. Grinders are available individually or as part of a kit. Internal Spindles, Grinder Inserts, External Spindles and Adapter Kits sold separately.

    Click for more
  • Grinding Wheels & Brushes

    Grinding Wheels & Brushes
    See all 77 items in product family
    Grinding Wheels And Brushes Are Available In A Variety Of Sizes For Replacement On Grinding And Buffing Machines.

    Grinding Wheels And Brushes are available in a variety of diameters and widths. Grinding Wheels are available in grit levels ranging from 36 up to 120. Bench Grinder Brushes are made with highly specified wire grades that are made with an internal holding plate for consistency and safety.

    Click for more