Browse Grinders & Cutoff

(1,000 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Metabo® Shears

    See all 1 items in product family
    Metabo® KU 6870 12 Gauge Sheers

    Features:
    • Double Insulation
    • Compact Tool
    • Suitable For One Hand Operation
    • Blades With 4 Cutting Edges Require No Resharpening Or Readjustment
    • Allows Burr Free Shearing, Edge Trimming And Cutting Of Sheet Metals And Plastics
    Click for more
  • Dewalt Metal Working Shears

    See all 11 items in product family
    Dewalt Metal Working Shears Allow User To Vary Speeds For A Variety Of Specific Materials And Various Applications.

    Dewalt Metal Working Shears are constructed of steel with a rugged aluminum alloy gear case for long lasting durability. Powerful, all ball-bearing motor provides added long life. Paddle switch allows for convenient one-handed operation. Four-edge blade design provides four times the life of standard blades. Cuts radius as small as 1 inch for various applications. Types are 12 Gauge Shear, 14 Gauge Shear, 14 Gauge Swivel Head Shear, 18 Gauge Swivel Head Shear and Fiber Cement Siding Shear. No load speeds are 6,500 RPMs. Cutting capacities, amps and dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
  • Milwaukee Shears

    See all 10 items in product family
    Milwaukee Shears Are Used For Sheet Metalwork Or Metal Fabrication.

    Milwaukee Shears 18 gauge are made for long lasting durability. Fast cutting shears are heavy duty for tough jobs such as cutting heavy gauge stainless steel. Scroll cuts have easy- to-hold back handle design to provide user convenience and ease. Easily adjusted blades provide smooth, burr free edge, ready to be finished.

    Click for more
  • Bosch Shears

    See all 3 items in product family
    Bosch Shears provide reliable cutting power for a variety of materials. Shears feature a fast cutting mechanism that cuts at 28 feet per minute. Epoc-coated field windings provide protection from metal debris. Visible blade allows precise pattern cutting to extend blade life. Sealed switch keeps debris out of the switch mechanism and extends switch life. Compact build provides comfortable usage and prevents user fatigue. Shears range from 8 gauge up to 16 gauge. 16 gauge shears are available as regular shears or unishears. Shears operate at 120V. UL listed and OSHA compliant. 1 Year Limited Warranty.

    Click for more
  • Makita Shears

    See all 3 items in product family
    Makita Shears Allow Highly Efficient Cutting Of A Variety Of Thick Building Materials.

    Makita Shears are available in several power levels and body styles for cutting of thick building materials, including plastic, fiber cement and more. Lightweight body designs ensure ease of operation. Replacement Blade Sets sold separately.

    Click for more
Featured Items