Browse Grinders & Cutoff

(690 items)

Narrow Your Results

Availability

Our Price

Go

Recently Viewed

Categories

  • Fowler® Deburring Cutter Set

    Fowler® Deburring Cutter Set
    See all 1 items in product family
    Fowler® Deburring Cutter Set Is Color Coded To Indicate The Material That The Cutter Is Intended For.

    Colored sleeves rotate to lock and unlock blades for easy changing. Unique rounded head blades for safe deburring of drilled and machined holes, end milled areas, tubing, backside of holes and an almost unlimited amount of uses. Curved blades swivel freely to automatically follow shapes, contours and holes. 4-piece set is used for use on aluminum, brass, steel and plastic.

    Click for more
  • Fowler® Diamond File & Deburring Set

    Fowler® Diamond File & Deburring Set
    See all 1 items in product family
    Fowler® Diamond File & Deburring Set Is Diamond Infused For Use On The Hardest Alloys.

    Handle provides maximum grip comfort. 5-piece set of diamond infused files consist of a round, flat, square, triangle and half-round file. Each file measures 5-1/2"L with 2-1/2"L cut. Includes 2 triangular scraper and deburring tools; one single and one double ended. Fitted storage case is included for safe-keeping.

    Click for more
  • Flaring Tools

    Flaring Tools
    See all 3 items in product family
    Flaring Tools Are Used For Providing Smooth, Uniform Flares With Minimum Effort.

    Flaring Tools are made of high-grade, hardened steel for long lasting durability and strength. Model 345 designed to produce 45° flares in soft copper, brass, aluminum and mild steel tubing. Hardened, smooth cone provides fast, flares either single or double lap. Single clamp screw provides easy clamping and removal of tubing. Ratchet Flaring Tool provides smooth, uniform flares with minimum effort. Ratcheting feed screw handle turns easily and requires less motion and effort than standard handle. Hammer type flaring tool offers long nose guide that centers tools for smooth, 45° uniform flares. Types are Flaring Tool and Hammer-Type Flaring Tool. Series and sizes vary per type. Package quantities are 1 and 6.

    Click for more
Featured Items