

 |
Browse Pliers, Vise Grips, Vises, & Clamping (1,950 Items) |
 |
 |
Sub Category |
 |
| Clamps-Spring (12) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Pliers, Vise Grips, Vises, & Clamping |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Clamps-Spring |
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 12 items within 4 product groups |
| |
Spring Clamps |
 |
|
|
|
|
|
Spring Clamps Are Used In Hard To Reach Places Where Other Clip Types Require Tightening Tools From Inaccessible Angles.
Spring clamps have cushion tips and grips for non-marring cushioning. Clamps are made with spring locking and return locking mechanism for secure operation. Dual grip type handle.
Click for more |
|
|
|
|
Wilton Spring Clamp |
 |
|
|
|
|
|
Wilton Gripper Clamp, Fiberglass Reinforced Nylon, 1-1/4" Jaw Opening
THE GRIPPER SPRING CLAMP
- Fiberglass reinforced nylon design
- Non-conductive and static free
Click for more |
|
 |
Irwin Spring Clamps |
 |
|
|
|
|
|
Irwin Spring Clamps Are Ideal For A Variety Of Holding Applications.
Irwin Spring Clamps are made of metal for long lasting durability. Metal spring clamps provide soft-grip pads for safe holding of materials. Types are 1" Metal Spring Clamp, 2" Metal Spring Clamp and 3" Metal Spring Clamp. Package quantity is 1.
Click for more |
|
|
|
|
Irwin® Quick Grip® Spring Clamps |
 |
|
|
|
|
|
Irwin® Quick Grip® Spring Clamps Are Ideal For Projects Requiring Light Clamping.
Spring clamps are made from a high-tech resin material for strength and long-lasting durability. Swivel pads protect work piece from marring. Available with a throat depth of 1”, 2” or 3”.
Click for more |
|
 |
|
|