| |
Yost Apprentice Series Utility Bench Vises |
 |
|
|
|
|
|
Yost 465 6-1/2" Apprentice Series Utility Bench Vise
The Yost Apprentice Bench Vise is designed to fit the needs of a general clamping needs. Built in pipe jaws allow this vise to securely clamp pipes and other circular stock. The blue powder coat finish will help keep this vise looking professional for years to come.
Click for more |
|
|
|
|
Modular Precision Vises for CNC Machines and Accessories |
 |
|
|
|
|
|
Toolmex Modular Precision Vises For CNC Machines And Accessories Provide Accuracy And Dependability During Clamping.
Toolmex Modular Precision Vises For CNC Machines And Accessories feature Precision Milling Machine Vises that have forged steel bodies for dependable strength. All surfaces are hardened and ground for precision and durability. Click for more |
|
 |
Precision Clamping Vises |
 |
|
|
|
|
|
Precision Clamping Vises Are Ideal For Use On All Types Of Milling Machines.
Precision Clamping Vises are made of solid alloy forged steel for long lasting durability and reliability. All surfaces are hardened and precision ground square and parallel to an accuracy of plus or minus .0006" jaws and plus or minus .0004" base. Available in 5.98" jaw width x 17.2" body length, 5. Click for more |
|
|
|
|
Yost Specialty Vises |
 |
|
|
|
|
|
Yost Specialty Vises Are Ideal For A Variety Of Work Applications And Requirements.
Yost Specialty Vises are made of iron for long lasting durability. Variety of types available to meet specific job requirements. Made in U.S.A. Click for more |
|
 |
Jaw Caps |
 |
|
|
|
|
|
Jaw Caps Are Designed To Avoid Marring The Surface Of Materials.
Jaw Caps come in a wide variety of styles in order to fit the particular needs of an application. Wilton Copper Jaw Caps are 100 percent copper and have polished faces and pliable extensions for a sure grip fit. They can be used for permanent storage or as a temporary hold on the jobsite. Click for more |
|
|
|
|
Yost All Steel Utility Workshop Vises |
 |
|
|
|
|
|
Yost All Steel Utility Workshop Vises Are Ideal For A Variety Of Work Applications And Requirements.
Yost All Steel Utility Workshop Vises are made of structural cast steel for long lasting durability. Bar covers main screw. Click for more |
|
 |
Yost Combination Pipe & Bench Vises |
 |
|
|
|
|
|
Yost Combination Pipe & Bench Vises Are Ideal For A Variety Of Work Applications And Requirements.
Yost Combination Pipe & Bench Vises are made of high strength ductile iron for long lasting durability. Variety of types available to meet specific job requirements. Made in U.S.A. Available types are Stationary and Swivel. Click for more |
|
|
|
|
Yost Heavy Duty Machinists' Vises |
 |
|
|
|
|
|
Yost Heavy Duty Machinists Vises Are Ideal For Machinists, Metalworkers, Contractors, Construction Workers And More.
Yost Heavy Duty Machinists Vises are made of high strength 60,000 PSI tensile ductile iron for long lasting durability and reliability. Large pounding anvil surface. Deep throat for extra working room. Click for more |
|
 |
Yost Multipurpose Mechanics' Vises |
 |
|
|
|
|
|
Yost Multipurpose Mechanics' Vises Are Ideal For A Variety Of Mechanics Applications.
Yost Multipurpose Mechanics' Vises are made of cast iron and steel for long lasting durability. Click for more |
|
|
|
|
Workshop Vises |
 |
|
|
|
|
|
Workshop Vises Are Ideal For Use In Any General Duty Clamping Applications.
All vises feature swivel bases for versatility. Utility Workshop Vises are made with heavy-duty 30,000 PSI casting for strength and durability. Built-in pipe jaws are able to handle a variety of pipe sizes. Powder coat paint resists scratches and increases durability. Click for more |
|
 |
Irwin® Vises |
 |
|
|
|
|
|
4 Inch Drill Press Vise Is Ideal For A Variety Of Professional Woodworking Applications.
4 Inch Drill Press Vise is made of forged iron for strength and long lasting durability. Provides stability and pressure for drilling applications. Offers clamping pressure of 1000 lbs. Designed for heavy-duty applications by professional woodworkers. Jaw width is 4 in. (10 cm). Click for more |
|
|
|
|
Pow-R-Arm Work Positioners |
 |
|
|
|
|
|
Pow-R-Arm Work Positioners Are Ideal For A Variety Of Assembly Line Production Applications.
Mechanical Positioners are made from cast iron with all steel parts for lasting durability. Exceptionally fast on-off action. Features two mounting holes at the top. Hydraulic Positioners are hand-operated, self-contained and sealed with replaceable cups. Click for more |
|
 |
Heavy Duty Woodworking Vises |
 |
|
|
|
|
|
Heavy Duty Woodworking Vises Are Ideal For Professional Carpentry Or Woodworking Projects.
Vise features a front jaw that pivots 10° to accommodate irregularly-shaped pieces. The front jaw may also be moved up to 9/16 to act as a full-length dog. The pivot jaw may be removed to accommodate wider clamping requirements. Click for more |
|
|
|
|
Machinists Bench Vises |
 |
|
|
|
|
|
Machinists Bench Vises Are Ideal For Heavy Duty Use In A Variety Of Applications.
Machinist Vises are made with 60,000 PSI tensile ductile iron body parts for lasting durability. Precision thrust bearing provides greater clamping pressure and lasting longevity. Extra deep throat provides ample working room. Fully enclosed build keeps contaminants out. Click for more |
|
 |
High-Visibility Safety Vises |
 |
|
|
|
|
|
High-Visibility Safety Vises Provide Clear Visibility To Enhance Workshop Safety.
Vises are made from 30,000 PSI tensile ductile iron. Powder coat paint provides a durable, lasting finish. Replaceable serrated top jaws and pipe jaws. Fully enclosed spindle and nut provides protection from contaminants for smooth operation. 360° swivel base and double lockdowns. Click for more |
|
|
|
|
Mechanics Vises |
 |
|
|
|
|
|
Mechanics Vises Are Ideal For Use In Professional Automotive, Plumbing And Welding Applications.
Vises are made with heavy-duty 30,000 PSI castings for strength and long life. Powder coat finish adds to durability. Available jaw widths are 5, 6 and 8. Multi-Purpose Mechanics Vises feature a jaw opening that expands to 9-3/4 when reversed. Click for more |
|
 |
Tradesman Vises |
 |
|
|
|
|
|
Tradesman Vises Provide Incredible Clamping Power Ideal For Any General Application.
Tradesman Vises are made of 60,000 PSI tensile ductile iron for long lasting durability. Large anvil work surface, wide vise jaws and precision turned sidebar provide easy operation and maneuverability. 360° swivel base features double lockdowns. Click for more |
|
|
|
|
All Weather Vises |
 |
|
|
|
|
|
All Weather Vises Feature An Enclosed Build Ideal For Outdoor Work.
Vises provide self-centering hardened steel pipe jaws to hold up to 6 of pipe safely and securely. Hardened steel jaw inserts are replaceable and machine-serrated for a positive hold. 60,000 PSI tensile ductile iron body parts provide mass and strength. Click for more |
|
 |
Combo Pipe & Bench Vises |
 |
|
|
|
|
|
Combo Pipe And Bench Vises Are Ideal For Securing Pipes In Cutting, Threading Or Soldering Applications.
Combination Pipe And Bench Vises feature self-centering pipe jaws made of hardened steel for lasting durability. Holds up to 6 of pipe safely and securely. Locking swivel bases provide versatility and non-slip hold in any position. Click for more |
|
|
|
|
Precision Vises |
 |
|
|
|
|
|
Precision Vises Are Ideal For A Variety Of Milling, Boring, Drilling And Shaping Applications.
Precision vises offer specialized features to suit a variety of specialized tasks. 2-Axis Angular Vises allow angles to be maintained while machining or shaping. Click for more |
|
 |
Drill Press And Milling Machine Vises |
 |
|
|
|
|
|
Drill Press And Milling Vises Feature Large Workload Capacities That Are Ideal For Boring And Milling Applications.
Drill Press Vises are made from high-grade cast iron and provide a ground vise bed for smooth and consistent jaw movement. Click for more |
|
|
|
|
|
 |