Browse Ratchets, Sockets & Wrenches

(14,856 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Offset Open Ended Wrenches

    Offset Open Ended Wrenches
    See all 53 items in product family
    Offset Open Ended Wrenches Allows Use On A Range Of Bolt-Hole Sizes Without Binding.

    Offset Open Ended Wrenches are made of forged alloy steel for corrosion resistance and long lasting durability. Available in many styles, lengths, opening sizes, points and handle types to meet a variety of job requirements. Offset design provides clearance for knuckles and obstructions. Provides metric or inch measuring systems. Opening sizes, overall lengths, handle types and number of points vary per style. Color finish is Black Oxide. Opening type is Open.

    Click for more
  • Bung Wrenches

    Bung Wrenches
    See all 7 items in product family
    Bung Wrenches Are Used For Safely Opening 55-Gallon Drums Or Containers.

    Bung Wrenches are solidly made for long lasting durability and dependability. Use to safely reduce pressure during the opening process of large drums or containers. Non-sparking, non-magnetic and corrosion resistant. Various lengths available to meet specific material handling applications.

    Click for more
  • Angle Service Wrenches

    Angle Service Wrenches
    See all 29 items in product family
    Angle Service Wrenches Are Used For Applying Extra Pressure In Tightening And Loosening Nuts And Bolts.

    Angle Service Wrenches are solidly made of forged alloy steel for long lasting strength and dependability. 30° angled head facilitates extra pressure for heavy duty fastening applications. Durable chrome finish. Tapered handle. Available in 7/8 to 2-1/2 inch opening sizes.

    Click for more
  • Valve Wheel Wrenches

    Valve Wheel Wrenches
    See all 3 items in product family
    Valve Wheel Wrenches Are Used For A Variety Of Wheel Assembly And Repair Applications.

    Valve Wheel Wrenches are made of aluminum-magnesium, cast aluminum, cast bronze or forged steel for long lasting durability. Available in a variety of styles and sizes to meet job specifications and requirements. Opening sizes and overall tool lengths vary.

    Opening type is Open.
    Click for more
  • Single End Open Ended Wrenches

    Single End Open Ended Wrenches
    See all 143 items in product family
    Single End Open Ended Wrenches Are Used For Tightening Nuts And Bolts.

    Single End Open Ended Wrenches are made of forged alloy steel, forged carbon steel, aluminum bronze or copper beryllium for corrosion resistance and long lasting durability. Open end design provides speed that combined with end angle permits two action positions to reduce recovery angle accordingly. Some open end wrenches are non-sparking for safe use in hazardous work areas. Wide selection of opening sizes available to meet specific maintenance tasks.

    Click for more
  • Open End Wrenches

    Open End Wrenches
    See all 58 items in product family
    Open End Wrenches Provide Versatility And Greater Access In Tight Work Areas.

    Open End Wrenches are made with a corrosion resistant full polish finish for long lasting durability and dependability. Available in many sizes and lengths. Standard open end configuration provides versatility to many fastening applications. Finish provides easy to clean surfaces. Available in a variety of socket sizes, head thicknesses, head diameters, head widths and overall lengths. Color finish is Full Polish. Units of measures are Fractional and Metric.

    Click for more
  • Flare Nut Wrenches

    Flare Nut Wrenches
    See all 31 items in product family
    Flare Nut Wrenches Provide Strong Gripping And A More Efficient Anti-Slip Design.

    Flare Nut Wrenches are made of corrosion resistant steel for long lasting durability and dependability. Available in many styles, sizes, lengths and handle types, individually or as multi-tool set. Slip-resistant grip provides stability. Flare nut box end incorporates the TorquePlus™ system. Designed for daily high-impact applications. Used for use by skilled automotive and other industrial professionals. Types are Full Polish Flare-Nut Wrench and Metric Flare Nut Wrench Set. Color finish is Full Polish. Units of measures are Fractional and Metric. Dimensions and quantities vary per type.

    Click for more
  • Hydraulic Wrenches

    Hydraulic Wrenches
    See all 71 items in product family
    Hydraulic Wrenches Are Made To Exert Torque In Loosening Or Fastening A Connection Between Fasteners With The Use of Hydraulics.

    Hydraulic wrenches feature double ended wrench openings. Hydraulic Wrenches are made from forged alloy steel. Made with an inch measuring system. Manufactured by Martin Tools.

    Click for more
  • Crowfoot Wrenches

    Crowfoot Wrenches
    See all 34 items in product family
    Crowfoot Wrenches Are Perfect For Gas, Brake and Air Conditioning Lines.

    Crowfoot Wrenches are made of steel for corrosion resistance and long lasting durability. Available in a variety of types, sizes and shapes. All sockets marked with part numbers for easy identification. Over 50 models are available in a variety of types to meet specific job requirements. Color finishes are Chrome, and SuperKrome®. Dimensions, drive sizes, measuring systems and quantities vary per type. Lifetime Warranty.

    Click for more
  • Craftsman® Flare Nut Wrenches

    Craftsman® Flare Nut Wrenches
    See all 24 items in product family
    Craftsman® Flare Nut Wrenches Are Used For Gripping Multiple Sides Of Soft Metal Fittings Without Rounding.

    Craftsman® Flare Nut Wrenches are made of heat-treated forged alloy steel or chrome vanadium steel for corrosion resistance and long lasting durability. Provides oversized wrenching surface used for use on aluminum, copper and brass hexagonal fittings. Wide-profile with flat build provides more power and torque where needed. Over 20 models are available in a variety of types and sizes to meet specific job requirements. Color finishes are Black Oxide, Chrome and Polished Chrome. Overall lengths, sizes, head thickness, opening type, opening size and warranties vary per type.

    Click for more
  • Double End Open End Wrenches

    Double End Open End Wrenches
    See all 214 items in product family
    Double End Open End Wrenches Are Used For A Variety Of Repair And Maintenance Applications.

    Double End Open End Wrenches are made of forged alloy steel, copper beryllium or aluminum bronze for long lasting durability. Open end design provides speed that combined with end angle permits two action positions to reduce recovery angle accordingly. Some double open end wrenches are non-sparking for safe use in hazardous work areas. Wide selection of opening sizes available to meet specific maintenance tasks.

    Click for more
  • Spanner Wrenches

    Spanner Wrenches
    See all 112 items in product family
    Spanner Wrenches Consist Of Several Hooks And Pins Designed To Drive Head Screws Of A Spanner.

    Spanner wrenches are available with hook, round pin, square pin and pin openings. Wrenches use inches as measuring system. Opening sizes of the tools available are from 19/32" up to 5". Manufactured by Facom, Martin Tools and Armstrong Tools, Spanner Wrenches are made of forged alloy steel.

    Click for more
  • Check Nut Wrenches

    Check Nut Wrenches
    See all 38 items in product family
    Check Nut Wrenches Are Used To Tighten or Loosen Nuts & Bolts.

    Check nut wrenches feature a one open-ended design for ease of use. Available in Metric or Inch measurement systems. Brands available are Armstrong Tools, Proto and Martin Tools. Check Nut Wrenches are available in Carbon Steel or Forged Alloy Steel.

    Click for more
Featured Items