Browse Safety Switches

(4,903 items)

Narrow Your Results

Voltage

Poles

Amps

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Safety Switches, 600 Volt, 3-Pole, Non-Fusible

    See all 120 items in product family
    Siemens 600V, 3-Pole, Non-Fusible Heavy Duty Safety Switches are easy to install and are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and are durable and cost effective because of the unique accessories that are available for them. The accessories provide a level of application flexibility unmatched by other safety switches.

    Click for more
  • Heavy Duty Safety Switches, 600 Volt, 2-Pole, Non-Fusible

    See all 36 items in product family
    Siemens Non-Fusible 600 Volt 2-Pole Heavy Duty Safety Switches Are Used For Use In Commercial And Industrial Electrical Systems.

    Siemens Heavy Duty Safety Switches are available from 30 to 1,200 Amps. Choose from either a NEMA 1 or NEMA 12 Enclosure for Indoor use, or NEMA 3R or NEMA 4X enclosure for outdoor use. UL Listed.

    Click for more
  • IDEM Heavy Duty E-Stop Switch

    See all 4 items in product family
    IDEM Heavy Duty E-Stop Switches Feature Visual Indication Of System And Switch Status From A Distance For Rapid System Reset.

    IDEM Heavy Duty E-Stop Switches are designed to provide emergency stop protection for machines or exposed conveyors, and are suitable for use within virtually all industry sectors. Constructed with durable die cast and stainless steel for long lasting use and dependability. Contact blocks provide up to 4 positively operated switch contacts. All internal and external screws and fittings are Stainless Steel. Available circuit type is 4NC 2NO. Switch type is GLES.

    Click for more