Browse Sanders, Routers, & Finishing

(211 items)

Narrow Your Results

Brand

Availability

Type

Planing Width Inches

Planing Depth Inches

Our Price

Go

Recently Viewed

Categories

  • Portable Planers

    Portable Planers
    See all 2 items in product family
    Portable Planers Provide A Smooth, Even Finish In The Hardest Of Woods.

    Portable Planers are made of high quality material for long lasting durability and dependability. Planers are designed for cutting wood into desired thickness while maintaining parallel surface. Increases speed, versatility and detail for all woodworking applications. Types include Benchtop, Cordless Hand and Hand. Widths range from 3-1/4” to 13”. Depths range from 1/32” to 5/32”. RPM’s range from 8500 to 20000. Amps range from 5.2 to 18V (Battery). Available in kit or singly.

    Click for more
  • Stationary Planers

    Stationary Planers
    See all 14 items in product family
    Stationary Planers Cut Boards Into Consistent Even Thicknesses In Wood Working Applications.

    Stationary Planers feature stands constructed of heavy steel or cast iron for long lasting durability. Adjustable infeed and outfeed rollers ensure proper cut depth. Free standing sanders include wide, stable legs or fully enclosed base cabinet with integrated casters for mobility around the jobsite. Cutter head types are Helical Head or HSS Knives. Motor horsepowers of 3, 5, 7-1/2 and 15. RPMs of 4500, 4800 and 5000. Feed Rate RPM and additional specifications vary per model.

    Click for more
  • Planer / Jointer Combo Units

    Planer / Jointer Combo Units
    See all 4 items in product family
    Combination Planer/Jointer Machines Are Convenient Multifunctional Units For A Variety Of Woodworking Environments.

    Combination Planer/Jointer Machines are available in several sizes, body styles, and power levels to suit a variety of woodworking projects. A planer function serves to cut or shave wood surfaces, while the jointer function creates flat surfaces and straight edges on boards. Choose from several different brand names. Planer/jointer accessories sold separately.

    Click for more
  • Planer/Molder Combo Units

    Planer/Molder Combo Units
    See all 1 items in product family
    Cast iron table and base provide strength and reduce vibration during use. Totally enclosed fan-cooled 1-1/2HP motor uses 2 matched V-belts to deliver smooth, consistent power. Four precision-ground column design feature adds stability when raising and lowering the table. Three cutter head design produces a superior finish in either application. Two speed gear box has feed rates set for optimum planning and molding results. Molding cutter head accommodates over 40 standard molding cutter sets; most 2" or smaller heads can be installed without removing the planning knives to save you set-up time. Rubber-coated infeed and outfeed rollers are adjustable to support work piece without marring wood. Top-mounted height adjustment handle adjusts table height with ease. 4” angled dust port allows easy attachment to dust remover. Moves easily on locking casters.

    Click for more
  • Portable Planer Accessories

    Portable Planer Accessories
    See all 7 items in product family
    Portable Planer Accessories Are Used For A Variety Of Woodworking And Construction Applications.

    Portable planer accessories are made of high quality materials for long lasting durability and dependability. Planer accessories include micrograin carbide blades resistant from nail and staple strike fractures lasting up to 2 times longer than standard carbide blades. Powerful 6.0 amp motor provides fast stock removal and smooth finish. Electronically-counterbalanced single-blade system automatically positions blade at cutting angle reducing drag and eliminating uneven planing caused by misaligned blades. Ratcheting depth knob allows fool-proof setting of depth increments within one revolution. Edge guide fence ensures consistency. Springloaded park rest and protective shield protects blade in or out of use. Ambidextrous lock-off release button prevents accidental starts. Double insulated, UL listed, complies with OSHA. Sizes vary per type.

    Click for more
  • Stationary Planer Accessories

    Stationary Planer Accessories
    See all 15 items in product family
    Stationary Planer Accessories Assist To Reduce The Thickness Of Wood And Create A Smooth Surface.

    Stationary Planer Accessories are designed for use with Jointers/Planers as well as with Planers/Molders. Constructed using the latest materials for long lasting durability. Accessories include Knives, Stands and Digital Readouts. Sizes available range from 8" to 22".

    Click for more
Featured Items