Browse Sanders, Routers, & Finishing

(212 items)

Narrow Your Results

Style

  • Less...
  • More...

Size

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Manual Planes

    Manual Planes
    See all 9 items in product family
    Manual Planes Are Used For Sharpening A Variety Of Plastic And Woodworking Materials.

    Manual planes are made of cast iron, hardened steel for long lasting durability. Features depth and lateral cutter adjustment for precise shaving control. Rotary ground to flat surface for easier sharpening and can be honed to razor sharp edge. Plane system offers precise sharpening of chisel and plane cutter edges. Includes oilstone, white oil and honing guide. Blade size dimensions vary per model.
    Click for more
  • Manual Planer Accessories

    Manual Planer Accessories
    See all 1 items in product family
    Manual Planer Accessories Keep Finishing Tools In Top Working Condition.

    Manual Planer Accessories are made of hardened, tempered high-carbon steel for long lasting durability and dependability. Can be honed to a razor sharp edge for precise clean cuts. Fine rotary ground to a flat surface for easier sharpening. Supplied with an accurately ground edge of 25°, prior to use an additional honed 30° angle is recommended. Accessories include oilstone, white oil and honing guide to achieve sharp cutting edge. For use with12-105; 12-204, 12-904, 12-905; 12-220 and 12-920, 12-247 and Chisel Blades and Plane Cutters 1/4” to 2-3/4”. Available types include Chisel/Plane Cutter Sharpening System, Replacement Bench Plane Cutter, Replacement Block Plane Cutter and Replacement Cutter.

    Click for more