Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(660 Items)
Sub Category
Plate Joiners (1)
Remove
Bosch 53514, 14.4V Cordless Planer
Remove

      Items
Bosch 53514, 14.4V Cordless Planer Bosch 53514, 14.4V Cordless Planer
      Categories
Sanders, Routers, & Finishing


Bosch 53514, 14.4V Cordless Planer
Bosch 53514, 14.4V Cordless Planer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248458
FREE Shipping within the contiguous US
List Price $368.00    Save 41%
Price: $215.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • Full 3-1/4" Width, Depth Adjustable to 1/16"
  • Electronically-Counterbalanced Single-Blade Design System automatically positions blade at ideal cutting angle - Reduces drag, allowing 56% more run time, provides fast operation and smooth finish, eliminates unevenness caused by mis-aligned blades
  • Equipped with Bosch Woodrazor™ Micrograin Blade - Last up to 30% longer than standard carbide blades and resists fractures from nail and staple strikes
  • Ratcheting Depth Knob - Allows fool-proof setting of depth increments from 0" - 1/16" in one revolution, so there is no need to re-zero the depth
  • Chip Ejection Switch - Directs shavings left or right
  • Edge Guide Fence - Ensures consistent planing through entire workpiece; has a protective shield that covers the section of blade not in use
  • Ambidextrous Lock-off Switch - Helps avoid accidental starts

Includes: (1) Chip Bag - 2605411035, (2) Woodrazor™ Blades - PA1202, (1) Edge Guide Fence - PA1203, (1) 2.0A-h Battery - BAT040, (1) 1-Hour Charger - BC004, (1) Carrying Bag - 2610914300

Product Specifications
MAX RPM 13000
TOOL WEIGHT POUNDS 6.3
VOLTAGE 14.4V


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch 53514, 14.4V Cordless Planer

Bosch 53514, 14.4V Cordless Planer

FREE Shipping
From $215.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)