Browse Sanders, Routers, & Finishing

(449 items)

Narrow Your Results

Brand

Availability

Type

  • Less...
  • More...

RPM

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Polishers & Sanders

    Polishers & Sanders
    See all 16 items in product family
    Polishers And Sanders Have An Ergonomic Design For User Comfort And Easy Handling.

    Polishers and Sanders are made of lightweight high quality material for long lasting durability and dependability. Circuitry rotation maintains speed under load, providing overload protection and variable speed dial adjusts for specialty applications. Directed air flow diverts dust away from vital components and extends life for optimum performance. Service Minder™ brushes eliminate guesswork and stop tool when preventative maintenance is required. Wrap around auxiliary handle allows multiple hand positions providing maximum versatility and control. Lock-on/off switch designed for extended use and spindle lock allows for quick wheel changes. Types available include Cordless Polisher/Sander, Dial Speed Control Polisher, Polisher, Polisher (Side Handle), Polisher/Sander (Loop Handle), Polisher/Sander (Side Handle), Random Orbital Polisher, Vertical Polisher. RPM’s range from 0-600/0-3500 to 2500-6800. Includes 7" Hook and Loop Backing Pad. Dimensions vary per model.

    Click for more
  • Polisher & Sander Accessories

    Polisher & Sander Accessories
    See all 5 items in product family
    Polisher And Sander Accessories Are Used For Material Finishing And Sanding Applications.

    Polisher and Sander Accessories are made of high quality material for long lasting durability and dependability. Polisher accessories are designed for automotive and detailing applications providing a smooth and even finish. Sander accessories are used for woodwork finishes in either carpentry or construction jobs. Available types include Compounding Pad, Flexible Backing Pad, Foam Finishing Pad, Pat Centering Spacer, Polishing Bonnet. Diameters include 6-1/4”, 7”, 7” & 9” and 8”. Dimensions vary per model.

    Click for more