Browse Sanders, Routers, & Finishing

(273 items)

Narrow Your Results

Brand

Free Shipping

Our Price

 
Go

Recently Viewed

Categories

  • Stationary Disc Sanders

    Stationary Disc Sanders
    See all 5 items in product family
    Disc Sanders Are Used For The Professional or Serious Home Woodworking Shops And Applications.

    Disc Sanders are used for sanding, polishing, de-burring and beveling of hard and soft wood, non-ferrous metal, steel, plastic (including Plexiglas and fiberglass reinforced plastics) cork and rubber. Direct drive motor provides maximum efficiency with a hand activated brake for quick stoppage. Phases are 1 and 3. Extra large sanding surface, adjustable tilting work table and sturdy cast iron base provide optimum performance. Swing away guard makes changing abrasive discs quick and easy. Available HPs are 1,2 and 3. Available voltages are 115/230, 230/460, 110 and 230. Dimensions vary per model.

    Click for more
  • Portable Disc & Wheel Sanders

    Portable Disc & Wheel Sanders
    See all 2 items in product family
    Portable Disc And Wheel Sanders Are Designed For Big Jobs And Control Of Fine Work Applications.

    Portable Disc and Wheel Sanders are made of high quality material for long lasting durability. Sanders are designed to edge, face, bevel, and contour for all sanding applications. Available types include Benchtop, Cordless Hand, and Hand. Table size is 32” L x 7” W. Belt speed is 3,900 SFPM. Motor horsepower is 1-1/2. Motor phase is 1. Motor voltage is 115/230V. Available quantities range from 5.2 to 18V Battery). Dimensions vary per model.

    Click for more