Browse Sanders, Routers, & Finishing

(815 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Jiterbug Sanders

    Jiterbug Sanders
    See all 1 items in product family
    Jitterbug Sander - AT-7018

    Make quick work of smoothing wood, paint, fiberglass, metal and body filler. Balanced ball bearing construction. Built in regulator for speed control. Positive locking clamps hold sandpaper in position. Contoured palm grip for easy 1 hand operation. Rear exhaust. Free Speed: 8000 rpm, Pad: 3-2/3 x 6-3/4, Air Inlet: 1/4, Air hose: 3/8, Avg. Air Consumption: 6 scfm, Length/Height: 7.4 x 4.9, Weight: 4.2 pounds.

    Click for more
  • Makita Random Orbit Sanders

    Makita Random Orbit Sanders
    See all 6 items in product family
    Makita Random Orbit Sanders Are Used For Custom Cabinetry And Other Construction Applications.

    Makita Random Orbit Sanders are ergonomic and lightweight to provide operator comfort and long lasting durability. Powered by 2.7 to 6.6 Ampere (AMP) motors, sanders can achieve 1,600 to 12,000 Orbits per Minute (OPM). Sealed ball bearing design increases tool lifespan. Models include Makita Random Orbit Sander (Variable Speed), Makita 5" Random Orbit Sander Kit, Makita 6" Random Orbit Sander (Variable Speed), Makita 5" Random Orbit Sander Kit, 3 Amps and Makita 5" Random Orbit Sander.

    Click for more
  • Dewalt Orbital Sanders

    Dewalt Orbital Sanders
    See all 8 items in product family
    Dewalt Orbital Sanders Are Used For A Wide Range Of Sanding Applications.

    Dewalt Orbital Sanders are made with a ball bearing construction for long lasting durability and dependability. Available as individual tool or kits. Built with powerful motors that operate up to 12,000 orbits per minute (OPM) delivering used sanding speed for ultra smooth finishing. Compatible with 5-inch 8-hole PSA paper allowing for quick and easy switching of sand discs. Available in a variety of types to meet job requirements. Orbit diameter is 3/32. Amps are 3.0, 3.5, 4.3 and 6. Dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
  • Porter Cable Orbital Sanders

    Porter Cable Orbital Sanders
    See all 8 items in product family
    Porter Cable Orbital Sanders Are Used Tools For Sanding And Finishing Applications.

    Porter Cable Orbital Sanders are made with a dual-plane counter-balanced fan to reduce user fatigue and provide long lasting durability. Sanders provide maximum sanding speed for smooth finishes and controllable pad speed minimizes gouging during start up. Dust-sealed switch protects against dust ingestion for longer switch life. Sealed 100% ball-bearing construction. Accepts 5", 8-hole hook and loop paper. Orbit diameter is 3/32". Available styles include Random Orbit Sander and Low Prifle Random Orbit Sander. Orbits per minute range from 7,000-12,000.

    Click for more
Featured Items