Browse Saws & Blades

(3,102 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Milwaukee Circular Saw Blades

    Milwaukee Circular Saw Blades
    See all 32 items in product family
    Milwaukee® Circular Saw Blades provide Straight, Burr-Free Cuts For Construction Applications.

    Milwaukee® Circular Saw Blades are made with carbide, aluminum, and steel for long lasting durability and strength. Circular blades provide straight, accurate, burr-free cuts for user convenience. Dry cut carbide tip blades are designed to cut ferrous materials including pipe, angle iron, metal studs, and conduits. High speed steel blades are designed to cut plywood and paneling. Dry cut cermet tipped blades cut ferrous materials and are designed for longer life and wear resistance. Features vibration damping to reduce heat, sparks, and noise. Available saw types include Dry Cut Carbide Tipped, Dry Cut Cermet Tipped, Ferrous, Non-Ferrous, and High-Speed Steel Blades. Available teeth counts range from 18 to 140. Dimensions and quantities vary per model.

    Click for more
  • Dewalt Circular Saw Blades

    Dewalt Circular Saw Blades
    See all 87 items in product family
    DeWalt Circular Saw Blades Are Used For Precision Cutting Applications.

    DeWalt Circular Saw Blades are made of Iron/Steel, Aluminum, Carbide or Titanium Carbide material for long lasting durability and dependability. Wide selection of types and sizes available for particular cutting need or application. Types include Aluminum Cutting Blade, Carbide Blades, combination Blades, Fast Cut Steel Saw Blade, Fast Ripping Thin Kerf, Fine Crosscut Blade, Fast Cutting, Framing, Heavy Gauge Ferrous Metal Cutting Blade and more. Wide range of 6 to 96 teeth per inch (TPI) Blade diameters range from 5-3/8 to 14 inch. TPIs and dimensions vary per model.

    Click for more
  • Makita Saw Blades

    Makita Saw Blades
    See all 45 items in product family
    Makita Saw Blades Are Used For Cutting A Variety Of Materials.

    Makita Saw Blades are made of fully hardened steel for precise cutting, long lasting durability and dependability. Various tooth configurations cut faster, cleaner and last longer than traditional blades. Dual beveled tooth face provides varying degree angles creating more aggressive cut. Variety of types, diameters and TPI's available to meet job and saw requirements. Package quantity is 1.

    Click for more
  • Irwin® Circular Saw Blades

    Irwin® Circular Saw Blades
    See all 18 items in product family
    Irwin® Circular Saw Blades Are Used For Creating Framing, Trims, Decks And More.

    Circular saw blades are available in a wide range of blades, teeth angles, plates and sizes to suit a variety of applications. Irwin Classic Series Blades feature precision-ground teeth and corrosion-resistant coating. Marathon® Blades feature construction-grade carbide teeth for fast, clean cuts. Marathon® Blades With WeldTec™ feature welded carbide teeth for 30% stronger tooth bond. Irwin Classic Series Blades feature precision-ground teeth and corrosion-resistant coating. Available in a variety of diameters and tooth sizes.

    Click for more
  • Cordless Circular Saw Blades

    Cordless Circular Saw Blades
    See all 4 items in product family
    Bosch Circular Saw Blades Are Specifically Designed For Cordless Circular Saws.

    Bosch¿s cordless series of circular saw blades are carbide tipped for extra strength. Saw blades are made to suit various applications, from framing to fine finishing. Circular saw blades come in varying blade diameters, kerfs, teeth numbers and hook angles.

    Click for more
  • Diamond Saw Blades

    Diamond Saw Blades
    See all 224 items in product family
    Diamond Saw Blades Help Increase Cutting Speeds Up To 30% Compared To Standard Blades.

    Diamond Saw Blades are manufactured using a precision laser application to combine the elemental properties of diamonds and metal directly to the steel blade core. Blades provide high-performance cutting for a variety of materials including concrete, metal, tile, marble, asphalt and more. Diameter range 3/4" to 16". Arbor varies per model. Diamond saw blades are available from several trusted brand names.

    Click for more
  • Bosch Saw Blades

    Bosch Saw Blades
    See all 67 items in product family
    Bosch Saw Blades Provide Clean, Precision Cutting For A Variety Of Power Saws.

    Bosch aw Blades come in a wide range of diameters, thicknesses and teeth per inch to suit cutting applications in wood, plastic or metals. Bosch Saw Blades are sold in package quantities.

    Click for more