Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
For Use With
Special Price
Free Shipping
Type
Color
Price
Related Products
Cat® 600 Pro Universal Multi – Use Combo Laser Welded Blades are a Cut All diamond blade. This product is capable of cutting the widest span of applications and materials from Rebar, Hard Materials, General Purpose, abrasive to Asphalt. Ultra fast, long life and aggressive cutting action. Unique bonding Matrix and High Quality high concentration diamond grit makes this a superb product. Deep draft undercut protection segments protect the blade from undercutting and segment loss in the most abrasive of applications. Features: 2X Laser Welded Segments Fully Hardened And Heat Treated Steel ...
Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. HSS steam-tempered blade for ferrous cutting applications. Trust genuine JET® replacement parts when it's time to exchange a component. Features: 2 Pin holes are 11mm diameter / 63mm on center 2 Pin holes are 8mm diameter / 45mm on center 100T M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications The second number is the center hole diameter, 32mm The third number is the thickness of the blade, 2.5mm
Cat® Combo Multi-Material blades are designed for intensive use across the 3 performance grades: Good, Better and Best. A true warrior product able to cut virtually everything in its path. Each individual product has specifically designed segments shape and geometry which complements the diamond grit and bond formulation that is proved to enhance the cutting performance in terms of fluidity and smoothness of cut, speed and blade life. Cat® Combo Multi-Material blades are able to cut a multitude of materials easily and able to cut through the hard materials including all general purpose, ...
Cat® 200 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...
Cat® 300 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...