Browse Saws & Blades

(3,900 items)

Narrow Your Results

Free Shipping

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Powermatic Rip Saw

    See all 1 items in product family
    POWERMATIC® Model SLR12 Straight Line Rip Saw Is Used For Heavy Duty, Precision Production.

    POWERMATIC® Model SLR12 Straight Line Rip Saw is solidly manufactured for long lasting durability and dependability. Powered by a 15 horsepower main motor. 12 inch main blade mounts on a high alloy, heat treated arbor that is precision ground and dynamically balanced for maximum stability. Caterpillar feed chain blocks are constructed of special grade cast iron that is heat treated and precision machined. The track travels on hardened ""V"" way guides insuring rigidity and accuracy. Full brush cleaning system with auto-oiler and shut-off. 7 stock hold downs keep workpiece flat and straight throughout the cutting cycle. Dual anti-kickback devices help prevent discharge of workpieces. Heavy-duty precision rip fence travels on a solid steel guide rail and is micro-adjustable for fast, accurate set up. Controls for rip width, cutting depth, main and feed motors are mounted up front for fast job changes. Large cast iron table surface supports any size stock and the efficient dust collection port insures a clean work area. 3 Pase. 230V/460V

    Click for more
  • Kufo Seco Straight Line Rip Saw

    See all 1 items in product family
    Kufo Seco 12" Straight Line Rip Saw - 15HP 3PH 220V

    KUFO SECO 12" Straight Line rip saw provides your shop the continuous ripping job easily and efficiently with the rear Stock Returning roller table included. This rip saw features a variable feed speed of 36 ~ 145 FPM, large 51-1/2" x 39-1/2" cast iron table (include rear roller table attachment) and micro adjust fence with hand wheel. The pressure roller and saw arbor assembly are conveniently raised and lowered by separate hand wheels. Triple anti-kickback fingers provide maximum operating safety. The automatic lubricator provides the correct amount of oil to lubricate the track sideways, ensuring smooth chain motions at all times. The extra hold down rollers help you work with short pieces. The chain blocks are linked by hardened steel pins for wearing off resist. Optional laser unit is available as an accessory.

    Click for more
Featured Items