Browse Saws & Blades

(3,266 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Proxxon Micro Chop Saw and Accessories

    Proxxon Micro Chop Saw and Accessories
    See all 6 items in product family
    Proxxon Micro Chop Saw And Accessories Are Used For Commercial And Industrial Workshops.

    Micro Chop Saw is constructed of polyamide and pressure-cast aluminum for long lasting durability. Entire table swivels with work piece clamped down, making saw used for miter cuts. DC motor is silently powerful for quiet, high performance action. Accessories include a large array of carbide tipped, diamond coated, aluminum oxide and steel blades for precision and increased versatility. Available in Micro Chop Saw KGS 80, Carbide Tipped Saw Blade, Crosscut Saw Blade ┬┐Super Cut", Cut-Off Wheels and Diamond Coated Cutting Blade

    Click for more
  • Proxxon Table Saw

    Proxxon Table Saw
    See all 5 items in product family
    Proxxon Table Saws Are Used For Fine Mechanics, Model Carpenters, Contractors And Architects.

    Proxxon Table Saws are constructed of high speed steel, carbon, diamond coated, tungsten carbide or polyamide/cast aluminum for long lasting durability. Micro-adjustable, precise and stable longitudinal stop provides for perfectly straight cuts when working with wood, non-ferrous metals, plastics, Plexiglas, glass fiber reinforced sheets, foam and many other materials. Blades for roughing out, parting, finishing cut, and left/right cutter. Dado head set used for cutting slots in drawers, picture frames and more. Types are Carbide Tipped Saw Blade For FET/24 Teeth, Carbide Tipped Saw Blade For FET/36 Teeth, Crosscut Saw Blade Super Cut/80 Teeth, Dado Head Set, Diamond Coated Cutting Blade and Table Saw FET. Sizes vary per type. Color finishes are Green/Gold and Silver.

    Click for more
  • Silky Chopping Saws

    Silky Chopping Saws
    See all 2 items in product family
    Silky Chopping Saws Are Used For Hunters, Campers, Hikers Or Other Outdoor Wood Cutting Or Trail Blazing Applications.

    Silky Chopping Saws are made with, razor sharp, precision ground Japanese Steel for long lasting durability and dependability. Silky Ono Chopper has 4-3/4 inch blade which is used for clearing trails or cutting up small campfire timbers. Silky Yoki Chopper has 10-5/8 inch blade and can be employed with either one or two hands for clearing of vegetation or cutting vines, limbs or small logs. Both come complete with custom-fitted carrying case with hole-hanger matched to the one positioned on blade.

    Click for more
  • Milwaukee Chop Saws

    Milwaukee Chop Saws
    See all 1 items in product family
    Milwaukee Chop Saws Provide Optimum Comfort Whether Working On The Ground Or On A Bench.

    Milwaukee Chop Saws are constructed of a heavy-duty cast aluminum base with a 1/4" reinforcing plate providing additional support and 3/8 in. thick cast iron vise and back fence for long lasting durability. Tool-free abrasive cut-off machine requires no tools for adjusting back fence or changing abrasive wheels. Provides a powerful 5.4 max HP motor, 15 amp motor, quick change abrasive wheel system, quick release/adjustable vise and includes abrasive wheel. Available types are 14 in. Abrasive Chop Saw 6180-20 and 14 in. Abrasive Chop Saw. Length is 19-1/4".

    .
    Click for more
  • Dewalt Chop Saws

    Dewalt Chop Saws
    See all 6 items in product family
    DeWalt® Chop Saws Are Used For Power Crosscutting And Mitering Applications.

    DeWalt® Chop Saws are solidly manufactured for long lasting durability and dependability. Quick-Lock Vise allows for fast clamping on different size materials to increase productivity. Ergonomically designed "D" handle provides a more comfortable hand position, reducing fatigue. Spindle Lock allows user to make wheel changes quickly and easily. Adjustable spark guard allows the user to direct sparks away from the work area. Solid steel base provides increased stability when cutting longer material. 14 Inch Chop Saw is available with or without Quick-Change Keyless Blade Change System that allows the user the ability to change wheels without a wrench. 14 Inch Multi-Cutter Saw has 70-tooth carbide tipped blade that offers the versatility of cutting a wide variety of materials including ferrous and non-ferrous metals.

    Click for more
Featured Items