Hand Saws
Availability
Special Price
Brand
Length
Height
Type
Price
Related Products
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
Replacement Blade Only for Silky SUGOI 420mm Extra Large Teeth. 16.5-inch (420mm) blade length, 2.0mm blade thickness, 4.7-6.5 teeth per inch (5.5-6.5 teeth per 30mm) Progressive X-Large teeth configuration, Cut capacity 8.3" Electroless Nickel Plating provides superior wear and rust resistance. Taper-ground with non-set tooth design. Made in Japan. Limited lifetime warranty against defects in material and workmanship.
These dual-action cutting scissors feature a special cam on the fulcrum that allows the blades to run lengthwise resulting in increased cutting power while closing the blades. The milling profile of these scissors are designed to enlarge holes on plastic, from 13 mm to 25 mm. The DLC coating (diamond-like carbon) is an innovative carbon-based coating. The high hardness and low coefficient of friction arise from the simultaneous presence of carbon on the surface in the form of graphite and diamond. These scissors have large comfort grip handles and include a plastic case to protect the ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...